Skip Content

Filter Results By

Item
Copper Tube Shape
Tube Size
Length
Outside Dia.
Wall Thickness
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

38 Results Found that Include 170 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • MUELLER INDUSTRIES
  • Copper Tube, For Water, Type LCopper Tube, For Water, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88; Varies...More

  • MUELLER INDUSTRIES
  • Copper Coil, For A/C And RefrigerationCopper Coil, For A/C And Refrigeration
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Length 50 ft., Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper and Temp....More

  • MUELLER INDUSTRIES
  • Copper Coil, For Air Conditioning And RefrigerationCopper Coil, For Air Conditioning And Refrigeration
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper, Temp. Range 100° to 400°F...More

  • MUELLER INDUSTRIES
  • Copper Coil, For Refrigeration, DehydratedCopper Coil, For Refrigeration, Dehydrated
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Refrigeration, Coating Type None and Material Copper; Varies by Tube Size, Length, Outside Dia.,...More

  • MUELLER INDUSTRIES
  • Copper Tube, For Water, Type MCopper Tube, For Water, Type M
  • Multiple product options available

    Type M Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper and Temp. Range 100° to 400°F; Varies by...More

  • MUELLER INDUSTRIES
  • Copper Coil, Type LCopper Coil, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88,B306,B280, &...More

  • MUELLER INDUSTRIES
  • Copper Tube, Type MCopper Tube, Type M
  • Multiple product options available

    Type M Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Tube, For Air Conditioning And RefrigerationCopper Tube, For Air Conditioning And Refrigeration
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Tube, Type KCopper Tube, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Coil, For Water, Type LCopper Coil, For Water, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88; Varies by...More

  • MUELLER INDUSTRIES
  • Copper Coil, For Water, Type KCopper Coil, For Water, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Coil, For Fire Sprinkler Systems, Type KCopper Coil, For Fire Sprinkler Systems, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Wall Thickness 0.065", Soft, Application Fire Sprinkler Systems, Coating Type None, Material Copper, Temp....More

  • MUELLER INDUSTRIES
  • Copper Tube, Type LCopper Tube, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER
  • Copper Tube, For Drain Waste VentCopper Tube, For Drain Waste Vent
  • Multiple product options available

    DWV Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Coil, Type KCopper Coil, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88,B306,B280, &...More

Tube ,Type L,4 in. Pipe Size,10 ft. L
  • STREAMLINE
  • Tube , Type L, 4 in. Pipe Size, 10 ft. LTube ,Type L,4 in. Pipe Size,10 ft. L
  • Item # 29JA67
  • Mfr. Model # LH40010
  • Tube, Type L, Pipe Size (In.) 4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 4, Outside...More

Tube,Dia 4 In,Thickness .134 In,10 ft.
  • MUELLER INDUSTRIES
  • Tube, Dia 4 In, Thickness .134 In, 10 ft.Tube,Dia 4 In,Thickness .134 In,10 ft.
  • Item # 22FC82
  • Mfr. Model # KH40010
  • Tube, For Water, Type K, Pipe Size (In.) 4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.)...More

Copper Tube,15mm Tube,1m L
  • GRAINGER APPROVED
  • Copper Tube, 15mm Tube, 1m LCopper Tube,15mm Tube,1m L
  • Item # 38EZ89
  • Mfr. Model # TC-15X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 9/16 in., Length 3 ft., Outside Dia. 9/16 in., Wall...More

Copper Tube,16mm Tube,1m L
  • GRAINGER APPROVED
  • Copper Tube, 16mm Tube, 1m LCopper Tube,16mm Tube,1m L
  • Item # 38EZ90
  • Mfr. Model # TC-16X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 5/8 in., Length 3 ft., Outside Dia. 5/8 in., Wall...More

Copper Tube,18mm Tube,1m L
  • GRAINGER APPROVED
  • Copper Tube, 18mm Tube, 1m LCopper Tube,18mm Tube,1m L
  • Item # 38EZ91
  • Mfr. Model # TC-18X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 11/16 in., Length 3 ft., Outside Dia. 11/16 in., Wall...More

Copper Tube,22mm Tube,1m L
  • GRAINGER APPROVED
  • Copper Tube, 22mm Tube, 1m LCopper Tube,22mm Tube,1m L
  • Item # 38EZ92
  • Mfr. Model # TC-22X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 7/8 in., Length 3 ft., Outside Dia. 7/8 in., Wall...More

Copper Tube,28mm Tube,1m L
  • GRAINGER APPROVED
  • Copper Tube, 28mm Tube, 1m LCopper Tube,28mm Tube,1m L
  • Item # 38EZ93
  • Mfr. Model # TC-28X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 1-1/8 in., Length 3 ft., Outside Dia. 1-1/8 in., Wall...More

Copper Tube,28mm Tube,2m L
  • GRAINGER APPROVED
  • Copper Tube, 28mm Tube, 2m LCopper Tube,28mm Tube,2m L
  • Item # 38FA30
  • Mfr. Model # TC-28X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 1-1/8 in., Length 7 ft., Outside Dia. 1-1/8 in., Wall...More

Copper Tube,22mm Tube,2m L
  • GRAINGER APPROVED
  • Copper Tube, 22mm Tube, 2m LCopper Tube,22mm Tube,2m L
  • Item # 38FA29
  • Mfr. Model # TC-22X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 7/8 in., Length 7 ft., Outside Dia. 7/8 in., Wall...More

Copper Tube,18mm Tube,2m L
  • GRAINGER APPROVED
  • Copper Tube, 18mm Tube, 2m LCopper Tube,18mm Tube,2m L
  • Item # 38FA28
  • Mfr. Model # TC-18X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 11/16 in., Length 7 ft., Outside Dia. 11/16 in., Wall...More

Copper Tube,16mm Tube,2m L
  • GRAINGER APPROVED
  • Copper Tube, 16mm Tube, 2m LCopper Tube,16mm Tube,2m L
  • Item # 38FA27
  • Mfr. Model # TC-16X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 5/8 in., Length 7 ft., Outside Dia. 5/8 in., Wall...More

Copper Tube,15mm Tube,2m L
  • GRAINGER APPROVED
  • Copper Tube, 15mm Tube, 2m LCopper Tube,15mm Tube,2m L
  • Item # 38FA26
  • Mfr. Model # TC-15X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 9/16 in., Length 7 ft., Outside Dia. 9/16 in., Wall...More

Copper Tube,15mm Tube,2m L
  • GRAINGER APPROVED
  • Copper Tube, 15mm Tube, 2m LCopper Tube,15mm Tube,2m L
  • Item # 38FA25
  • Mfr. Model # TC-15X1.0
  • Copper Tube, Copper Tube Shape Straight, Tube Size 9/16 in., Length 7 ft., Outside Dia. 9/16 in., Wall...More

Copper Coil,6mm Tube,10m L
  • HALCOR
  • Copper Coil, 6mm Tube, 10m LCopper Coil,6mm Tube,10m L
  • Item # 38EZ32
  • Mfr. Model # TC400-006B
  • Copper Coil, Copper Tube Shape Coil, Tube Size 1/4 in., Length 33 ft., Outside Dia. 1/4 in., Wall Thickness...More

Copper Coil,8mm Tube,10m L
  • HALCOR
  • Copper Coil, 8mm Tube, 10m LCopper Coil,8mm Tube,10m L
  • Item # 38EZ33
  • Mfr. Model # TC400-008A
  • Copper Coil, Copper Tube Shape Coil, Tube Size 5/16 in., Length 33 ft., Outside Dia. 5/16 in., Wall Thickness...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More