Skip Content

Filter Results By

Nickel Cadmium (NiCd) Batteries

38 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • STREAMLIGHT
  • Battery Pack Battery Pack
  • Multiple product options available

    Battery Pack; Varies by Fits Brand, Fits Model and Battery Type

Battery Pack,28V,Li-Ion,3A/hr.
  • MILWAUKEE
  • Battery Pack, 28V, Li-Ion, 3A/hr. Battery Pack,28V,Li-Ion,3A/hr.
  • Item # 5AB52
  • Mfr. Model # 48-11-2830
  • Battery Pack, Voltage 28.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, For Use With V28 and...More

Battery Pack,7.2V,NiCd,1.2A/hr.
  • DEWALT
  • Battery Pack, 7.2V, NiCd, 1.2A/hr. Battery Pack,7.2V,NiCd,1.2A/hr.
  • Item # 6RM75
  • Mfr. Model # DW9057
  • Battery Pack, Voltage 7.2, Cordless Tool Battery Type NiCd, Battery Capacity 1.2Ah, For Use With All Dewalt...More

Battery Pack,2.4V,NiCd,1.3A/hr.
  • MILWAUKEE
  • Battery Pack, 2.4V, NiCd, 1.3A/hr. Battery Pack,2.4V,NiCd,1.3A/hr.
  • Item # 3A568
  • Mfr. Model # 48-11-0100
  • Battery Pack, Voltage 2.4, Cordless Tool Battery Type NiCd, Battery Capacity 1.3Ah, For Use With Milwaukee...More

Battery,For Use with PowerLuber
Battery Pack,12V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 12V, NiCd, 1.7A/hr. 12.0 Volt Battery Pack
  • Item # 4GA68
  • Mfr. Model # DC9071
  • Battery Pack, Voltage 12.0, Cordless Tool Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt...More

Battery Pack,14.4V,NiCd,2.4A/hr.
Battery Pack,18.0V,NiCd,1.5A/hr.
  • PORTER CABLE
  • Battery Pack, 18.0V, NiCd, 1.5A/hr. 18.0 Volt Battery Pack
  • Item # 34G814
  • Mfr. Model # PC18B
  • Battery Pack, Voltage 18.0, Cordless Tool Battery Type NiCd, Battery Capacity 1.5Ah, For Use With All 18.0V...More

Battery Pack,24V,NiCd,1.9A/hr.
  • DEWALT
  • Battery Pack, 24V, NiCd, 1.9A/hr. Battery Pack,24V,NiCd,1.9A/hr.
  • Item # 1VK69
  • Mfr. Model # DW0242
  • Battery Pack, Voltage 24.0, Cordless Tool Battery Type NiCd, Battery Capacity 1.9Ah, For Use With All Dewalt...More

Battery Pack,14.4V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 14.4V, NiCd, 1.7A/hr. Battery Pack,14.4V,NiCd,1.7A/hr.
  • Item # 4GA69
  • Mfr. Model # DC9091
  • Battery Pack, Voltage 14.4, Cordless Tool Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt...More

Battery Pack,12V,NiCd,2A/hr.
  • MAKITA
  • Battery Pack, 12V, NiCd, 2A/hr. 12.0 Volt Battery Pack
  • Item # 4MGX3
  • Mfr. Model # 192598-2
  • Battery Pack, Voltage 12.0, Cordless Tool Battery Type NiCd, Battery Capacity 2.0Ah, For Use With All Makita...More

Battery Pack,6V,NiCd,3.3A/hr.
  • PASLODE
  • Battery Pack, 6V, NiCd, 3.3A/hr. Battery Pack,6V,NiCd,3.3A/hr.
  • Item # 4WL38
  • Mfr. Model # 404717
  • Battery Pack, Voltage 6.0, Cordless Tool Battery Type NiCd, Battery Capacity 3.3Ah, For Use With Cordless...More

Battery for Cobra 213-013-9-001, AN 8525
  • LENMAR
  • Battery for Cobra 213-013-9-001, AN 8525 Battery for Cobra 213-013-9-001, AN 8525
  • Item # 12Z690
  • Mfr. Model # CBB392
  • Cordless Phone Battery, Fits Brand Multiple, Fits Model Aastra Telecom BE-25CHT, JB-800PL, JB-960, Bell South...More

Battery Pack,Nickel Cadmium
  • 3M
  • Battery Pack, Nickel Cadmium Battery Pack
  • Item # 1AGE8
  • Mfr. Model # GVP-111
  • Battery Pack, For Use With GVP Series PAPR System, Material Nickel Cadmium, Standards OSHA Hazard...More

Battery Pack,12V,NiCd,2.4A/hr.
  • MILWAUKEE
  • Battery Pack, 12V, NiCd, 2.4A/hr. 12.0 Volt Battery Pack
  • Item # 3XY11
  • Mfr. Model # 48-11-1970
  • Battery Pack, Voltage 12.0, Cordless Tool Battery Type NiCd, Battery Capacity 2.4Ah, For Use With All 12V...More

Battery for V-Tech GZ2334, ia5870
  • LENMAR
  • Battery for V-Tech GZ2334, ia5870 Battery for V-Tech GZ2334, ia5870
  • Item # 12A605
  • Mfr. Model # CBD312
  • Cordless Phone Battery, Fits Brand Multiple, Fits Model AT&T - Lucent Technologies 1445, 1487, 2255, 2422,...More

Nickel-Metal Hydride   7.5 Voltage   Battery Pack
  • MOTOROLA
  • Nickel-Metal Hydride 7.5 Voltage Battery Pack Battery Pack
  • Item # 4WEH9
  • Mfr. Model # NTN7143DR
  • Battery Pack, Fits Brand Motorola, Fits Model MFR. NO. HT1000, MTX8000 Series, MTX9000 Series, MT2000 and...More

Battery Pack,14.4V,NiCd,2A/hr.
  • MAKITA
  • Battery Pack, 14.4V, NiCd, 2A/hr. 14.4 Volt Battery Pack
  • Item # 4MGX5
  • Mfr. Model # 192600-1
  • Battery Pack, Voltage 14.4, Cordless Tool Battery Type NiCd, Battery Capacity 2.0Ah, For Use With All Makita...More

Battery Pack,7.2V,NiCd,1.3A/hr.
  • MAKITA
  • Battery Pack, 7.2V, NiCd, 1.3A/hr. 7.2 Volt Battery Pack
  • Item # 4MGX4
  • Mfr. Model # B7000
  • Battery Pack, Voltage 7.2, Cordless Tool Battery Type NiCd, Battery Capacity 1.3Ah, For Use With All Makita...More

Battery Pack,9.6V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 9.6V, NiCd, 1.7A/hr. Battery Pack,9.6V,NiCd,1.7A/hr.
  • Item # 3MJ64
  • Mfr. Model # DW9061
  • Battery Pack, Voltage 9.6, Cordless Tool Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt...More

Replacement Battery,Dual Lite,2000mAh
Rechargable Battery Pack
  • AMPLIVOX SOUND SYSTEMS
  • Rechargable Battery Pack Rechargable Battery Pack
  • Item # 1YVZ2
  • Mfr. Model # S1465
  • Rechargable Battery Pack, Nicad, Height 6 In, Width 2 In, Depth 2 In, Voltage 15, Standards UL Listed, For...More

Replacement Battery,800mAh
  • BIG BEAM
  • Replacement Battery, 800mAh Replacement Battery,800mAh
  • Item # 3YAJ7
  • Mfr. Model # N71F
  • Replacement Battery, Fits Brand Interstate Batteries, Synergistic, Teledyne Big Beam, Fits Model Mfr. No....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More