Skip Content

Filter Results By

Soft Armor

31 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Upper Body and Shoulder Protector, M
  • DAMASCUS
  • Upper Body and Shoulder Protector, M Upper Body and Shoulder Protector, M
  • Item # 6UYZ8
  • Mfr. Model # DCP2000MED
  • Upper Body and Shoulder Protector, Non-Ballistic, Size M, Color Black, Material EVA Foam, Fits Chest Size 38...More

Upper Body and Shoulder Protector, L
  • DAMASCUS
  • Upper Body and Shoulder Protector, L Upper Body and Shoulder Protector, L
  • Item # 6UYZ9
  • Mfr. Model # DCP2000LG
  • Upper Body and Shoulder Protector, Non-Ballistic, Size L, Color Black, Material EVA Foam, Fits Chest Size 42...More

Upper Body and Shoulder Protector, XL
  • DAMASCUS
  • Upper Body and Shoulder Protector, XL Upper Body and Shoulder Protector, XL
  • Item # 6UZA0
  • Mfr. Model # DCP2000XLG
  • Upper Body and Shoulder Protector, Non-Ballistic, Size XL, Color Black, Material EVA Foam, Fits Chest Size 46...More

Upper Body and Shoulder Protector, XXL
  • DAMASCUS
  • Upper Body and Shoulder Protector, XXL Upper Body and Shoulder Protector, XXL
  • Item # 6UZA1
  • Mfr. Model # DCP2000XXL
  • Upper Body and Shoulder Protector, Non-Ballistic, Size 2XL, Color Black, Material EVA Foam, Fits Chest Size...More

Cutaway Armor,VIP Slick,XL,Coyote Tan
  • BLACKHAWK
  • Cutaway Armor, VIP Slick, XL, Coyote Tan Cutaway Armor,VIP Slick,XL,Coyote Tan
  • Item # 14L275
  • Mfr. Model # 32B404CT-ST3A5C
  • STRIKE Cutaway Armor, 3A-STV VIP Slick, Size XL, Color Coyote Tan, Length 30 In., Width 25 In., Height 3 In.,...More

Ballistic Groin Protector,Olive Drab
Ballistic 3A-ST  Yoke,Olive Drab
STRIKE Omega Vest,Black,
  • BLACKHAWK
  • STRIKE Omega Vest, Black, STRIKE Omega Vest,Black,
  • Item # 11Z758
  • Mfr. Model # 37CL36
  • STRIKE Omega Vest, Size Universal, Color Black, Material Nylon Mesh, Closure Type No. 10 YKK Vislon...More

Omega Elite Vest Medic/Utility,Black,
  • BLACKHAWK
  • Omega Elite Vest Medic/Utility, Black, Omega Elite Vest Medic/Utility,Black,
  • Item # 11Z761
  • Mfr. Model # 30EV08
  • Omega Elite Vest Medic/Utility, Size Universal, Color Black, Material Nylon Mesh, Number of Pockets (Outside)...More

STRIKE Elite Vest,Black,
  • BLACKHAWK
  • STRIKE Elite Vest, Black, STRIKE Elite Vest,Black,
  • Item # 11Z756
  • Mfr. Model # 37CL66
  • STRIKE Elite Vest, Size Universal, Color Black, Material Nylon Mesh, Closure Type No. 10 YKK Vislon...More

Ballistic 3A-ST Collar,Black
  • BLACKHAWK
  • Ballistic 3A-ST Collar, Black Ballistic 3A-ST Collar,Black
  • Item # 14L294
  • Mfr. Model # 32BA01BK-ST3A5C
  • Ballistic 3A-ST Collar, Color Black, Material 600 Denier Polyester, Length (In.) 17-1/4, Width (In.) 12, For...More

Ballistic 3A-ST Collar,Multi-Cam
Cutaway Armor,VIP Slick,XL,Multicam
  • BLACKHAWK
  • Cutaway Armor, VIP Slick, XL, Multicam Cutaway Armor,VIP Slick,XL,Multicam
  • Item # 14L276
  • Mfr. Model # 32B404MC-ST3A5C
  • STRIKE Cutaway Armor, 3A-STV VIP Slick, Size XL, Color Multicam, Length 30 In., Width 25 In., Height 3 In.,...More

Ballistic 3A-ST  Yoke,Black
Ballistic 3A-ST Drop Leg,Black
Ballistic 3A-ST Drop Leg,Olive Drab
Ballistic 3A-ST  Bicep,Black,PK2
Ballistic Groin Protector,Multi-Cam
Ballistic 3A-ST  Yoke,Multi-Cam
Ballistic 3A-ST Collar,Coyote Tan
Ballistic 3A-ST Collar,Olive Drab
Ballistic 3A-ST Drop Leg,Multi-Cam
Ballistic Groin Protector,Tan
Cutaway Armor,VIP Slick,XL,Olive Drab
  • BLACKHAWK
  • Cutaway Armor, VIP Slick, XL, Olive Drab Cutaway Armor,VIP Slick,XL,Olive Drab
  • Item # 14L277
  • Mfr. Model # 32B404OD-ST3A5C
  • STRIKE Cutaway Armor, 3A-STV VIP Slick, Size XL, Color Olive Drab, Length 30 In., Width 25 In., Height 3 In.,...More

Ballistic 3A-ST  Yoke,Tan
Ballistic 3A-ST Drop Leg,Coyote Tan
Ballistic Groin Protector,Black
Ballistic 3A-ST  Bicep,Olive Drab,PK2
Ballistic 3A-ST  Bicep,Multi-Cam,PK2
Ballistic 3A-ST  Bicep,Tan,PK2
Omega Elite Phalanx HSV Vest,Black,
  • BLACKHAWK
  • Omega Elite Phalanx HSV Vest, Black, Omega Elite Phalanx HSV Vest,Black,
  • Item # 11Z757
  • Mfr. Model # 30EV35
  • Omega Elite Phalanx HSV Vest, Size Universal, Color Black, Material Nylon Mesh, Number of Pockets (Outside)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More