Skip Content

Filter Results By

Hydraulic Cutters

35 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hydraulic Pipe Cutter,6 to 18 in. Cap
  • WHEELER-REX
  • Hydraulic Pipe Cutter, 6 to 18 in. Cap Hydraulic Pipe Cutter,6 to 18 in. Cap
  • Item # 38L085
  • Mfr. Model # 5590-18
  • Hydraulic Pipe Cutter, 6 to 18 In. Cast Iron Water Main Pipe Capacity, 9000 to 9700 psi Pressure Range, Oil...More

  • Category : Hydraulic Pipe Cutters
Soil Pipe Cutter,Up to 8in. dia
Hydraulic Pipe Cutter,2 to 12 in Cap
Hydraulic Pipe Cutter,2 to 15 in Cap
Hydraulic Pipe Cutter,4 to 12 in. Cap
  • WHEELER-REX
  • Hydraulic Pipe Cutter, 4 to 12 in. Cap Hydraulic Pipe Cutter,4 to 12 in. Cap
  • Item # 38L084
  • Mfr. Model # 3890-12
  • Hydraulic Pipe Cutter, 4 to 12 In. Cast Iron Water Main Pipe Capacity, 5700 to 6000 psi Pressure Range, Oil...More

  • Category : Hydraulic Pipe Cutters
Electric Pipe Cutter,2-1/2 to 8 In
  • RIDGID
  • Electric Pipe Cutter, 2-1/2 to 8 In Electric Pipe Cutter,2-1/2 to 8 In
  • Item # 2RPC4
  • Mfr. Model # 50767
  • Portable Electric Pipe Cutter, Capacity Pipe 2-1/2 In. to 8 In., 1/2 HP, Reversing No, Overall Length 22-1/2...More

  • Category : Pipe Threading and Cutting Machines
Hydraulic Pipe Cutter,6 to 36 in Cap
  • WHEELER-REX
  • Hydraulic Pipe Cutter, 6 to 36 in Cap Hydraulic Pipe Cutter,6 to 36 in Cap
  • Item # 38K992
  • Mfr. Model # 5590-36
  • Hydraulic Pipe Cutter, 6 to 36 in. Capacity, Characteristics Remotely Operated by Hydraulic Pump, Only...More

  • Category : Hydraulic Pipe Cutters
Self-Contained Hydrlic Cutter,10,000 psi
  • ENERPAC
  • Self-Contained Hydrlic Cutter, 10,000 psi Self-Contained Hydrlic Cutter,10,000 psi
  • Item # 25TV15
  • Mfr. Model # WMC750
  • Self-Contained Hydraulic Cutter, 10,000 psi Pressure Range, Oil Capacity 1.4 cu. in., Wall Thickness Varies,...More

  • Category : Hydraulic Pipe Cutters
Mini Cutter,Forcible Entry,Portable
Mini-Lite Cutter,Forcible Entry,Portable
Manual Combination Tool
  • HURST JAWS OF LIFE
  • Manual Combination Tool Manual Combination Tool
  • Item # 39J434
  • Mfr. Model # 273055000
  • Manual Combination Tool, Length 33.47 In., Width 7.49 In., Height 6.23 In., Spreading Force 7643 lb.,...More

  • Category : Hydraulic Rescue Tools
Forcible Entry Hydraulic Cutter,36.2inL
Forcible Entry Combination Tool,36.6inL
Forcible Entry Hydraulic Cutter,33.4inL
Forcible Entry Combination Tool,33.4inL
Hydraulic Pipe Cutter,4 to 15 in Cap
  • WHEELER-REX
  • Hydraulic Pipe Cutter, 4 to 15 in Cap Hydraulic Pipe Cutter,4 to 15 in Cap
  • Item # 38K987
  • Mfr. Model # 3890-15
  • Hydraulic Pipe Cutter, 4 to 15 in. Capacity, Characteristics Remotely Operated by Hydraulic Pump, Only...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Pipe Cutter,4 to 18 in Cap
  • WHEELER-REX
  • Hydraulic Pipe Cutter, 4 to 18 in Cap Hydraulic Pipe Cutter,4 to 18 in Cap
  • Item # 38K988
  • Mfr. Model # 3890-18
  • Hydraulic Pipe Cutter, 4 to 18 in. Capacity, Characteristics Remotely Operated by Hydraulic Pump, Only...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Pipe Cutter,4 to 24 in Cap
  • WHEELER-REX
  • Hydraulic Pipe Cutter, 4 to 24 in Cap Hydraulic Pipe Cutter,4 to 24 in Cap
  • Item # 38K989
  • Mfr. Model # 3890-24
  • Hydraulic Pipe Cutter, 4 to 24 in. Capacity, Characteristics Remotely Operated by Hydraulic Pump, Only...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Pipe Cutter,6 to 24 in Cap
  • WHEELER-REX
  • Hydraulic Pipe Cutter, 6 to 24 in Cap Hydraulic Pipe Cutter,6 to 24 in Cap
  • Item # 38K991
  • Mfr. Model # 5590-24
  • Hydraulic Pipe Cutter, 6 to 24 in. Capacity, Characteristics Remotely Operated by Hydraulic Pump, Only...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Pipe Cutter,2 to 8 in Cap
Hydraulic Pipe Cutter,2 to 6 in. Cap
  • WHEELER-REX
  • Hydraulic Pipe Cutter, 2 to 6 in. Cap Hydraulic Pipe Cutter,2 to 6 in. Cap
  • Item # 38L083
  • Mfr. Model # 2990-6
  • Hydraulic Pipe Cutter, 2 to 6 In. Cast Iron Water Main Pipe Capacity, 8700 to 9000 psi Pressure Range, Oil...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Pipe Cutter,2 to 10 in Cap
Hydraulic Pipe Cutter,6 to 20 in Cap
  • WHEELER-REX
  • Hydraulic Pipe Cutter, 6 to 20 in Cap Hydraulic Pipe Cutter,6 to 20 in Cap
  • Item # 38K990
  • Mfr. Model # 5590-20
  • Hydraulic Pipe Cutter, 6 to 20 in. Capacity, Characteristics Remotely Operated by Hydraulic Pump, Only...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Pipe Cutter,6 to 48 in. Cap
  • WHEELER-REX
  • Hydraulic Pipe Cutter, 6 to 48 in. Cap Hydraulic Pipe Cutter,6 to 48 in. Cap
  • Item # 38L089
  • Mfr. Model # 4648
  • Hydraulic Pipe Cutter, 6 to 48 In. Ductile Iron Pipe Pipe Capacity, 6 gpm Flow Rate, Up to 1500 psi Pressure...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Pipe Cutter,6 to 24 in. Cap
  • WHEELER-REX
  • Hydraulic Pipe Cutter, 6 to 24 in. Cap Hydraulic Pipe Cutter,6 to 24 in. Cap
  • Item # 38L088
  • Mfr. Model # 4624
  • Hydraulic Pipe Cutter, 6 to 24 In. Ductile Iron Pipe Pipe Capacity, 6 gpm Flow Rate, Up to 1500 psi Pressure...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Cutterhead Set,10,000 psi
  • ENERPAC
  • Hydraulic Cutterhead Set, 10,000 psi Hydraulic Cutterhead Set,10,000 psi
  • Item # 25TU97
  • Mfr. Model # STC1250H
  • Hydraulic Cutterhead Set, 200 to 10,000 psi Pressure Range, Oil Capacity 8.2 cu. in., Wall Thickness Varies,...More

  • Category : Hydraulic Pipe Cutters
Self-Contained Hydrlic Cutter,10,000 psi
  • ENERPAC
  • Self-Contained Hydrlic Cutter, 10,000 psi Self-Contained Hydrlic Cutter,10,000 psi
  • Item # 25TV11
  • Mfr. Model # WMC1580
  • Self-Contained Hydraulic Cutter, 10,000 psi Pressure Range, Oil Capacity 3.1 cu. in., Wall Thickness Varies,...More

  • Category : Hydraulic Pipe Cutters
Self-Contained Hydrlic Cutter,10,000 psi
  • ENERPAC
  • Self-Contained Hydrlic Cutter, 10,000 psi Self-Contained Hydrlic Cutter,10,000 psi
  • Item # 25TV12
  • Mfr. Model # WMC2000
  • Self-Contained Hydraulic Cutter, 10,000 psi Pressure Range, Oil Capacity 4.76 cu. in., Wall Thickness Varies,...More

  • Category : Hydraulic Pipe Cutters
Self-Contained Hydrlic Cutter,10,000 psi
  • ENERPAC
  • Self-Contained Hydrlic Cutter, 10,000 psi Self-Contained Hydrlic Cutter,10,000 psi
  • Item # 25TV14
  • Mfr. Model # WMC580
  • Self-Contained Hydraulic Cutter, 10,000 psi Pressure Range, Oil Capacity 1.2 cu. in., Wall Thickness Varies,...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Cutterhead Set,10,000 psi
  • ENERPAC
  • Hydraulic Cutterhead Set, 10,000 psi Hydraulic Cutterhead Set,10,000 psi
  • Item # 25TU96
  • Mfr. Model # STC1250FP
  • Hydraulic Cutterhead Set, 200 to 10,000 psi Pressure Range, Oil Capacity 8.2 cu. in., Wall Thickness Varies,...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Cutterhead Set,125 psi
  • ENERPAC
  • Hydraulic Cutterhead Set, 125 psi Hydraulic Cutterhead Set,125 psi
  • Item # 25TU98
  • Mfr. Model # STC750A
  • Hydraulic Cutterhead Set, 40 to 125 psi Pressure Range, Oil Capacity 1.2 cu. in., Wall Thickness Varies,...More

  • Category : Hydraulic Pipe Cutters
Hydraulic Cutterhead Set,10,000 psi
  • ENERPAC
  • Hydraulic Cutterhead Set, 10,000 psi Hydraulic Cutterhead Set,10,000 psi
  • Item # 25TU99
  • Mfr. Model # STC750FP
  • Hydraulic Cutterhead Set, 200 to 10,000 psi Pressure Range, Oil Capacity 1.2 cu. in., Wall Thickness Varies,...More

  • Category : Hydraulic Pipe Cutters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More