Skip Content

Filter Results By

Sub-Category
Item
Length
Width
Height
For Use With
Brand
Price
Shop By

69 Results Found that Include 81 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Bracket,Bottom Mounting,For 6 Struts
  • HURST JAWS OF LIFE / AIRSHORE
  • Bracket, Bottom Mounting, For 6 StrutsBracket,Bottom Mounting,For 6 Struts
  • Item # 14X222
  • Mfr. Model # ART-MB6B
  • Bottom Mounting Bracket for 6 Rescue Struts, Length 5 In., Width 30 In., Height 2-1/4 In., For Use With Mfr....More

Accessory Kit,Quick Strut
  • HURST JAWS OF LIFE / AIRSHORE
  • Accessory Kit, Quick StrutAccessory Kit,Quick Strut
  • Item # 14X165
  • Mfr. Model # 541A043
  • Quick Strut Accessory Kit, Includes (2) Cluster Hooks, (2) Axle Straps, (2) Protective Sleeves, and Accessory...More

Building Collapse Kit
Expandable Load Cell
  • HURST JAWS OF LIFE / AIRSHORE
  • Expandable Load CellExpandable Load Cell
  • Item # 14X147
  • Mfr. Model # ART-ELC
  • Expandable Load Cell, Length 7-1/2 In., Width 3-1/4 In., Height 5 In., For Use With Mfr. No. 368A073,...More

Vehicle Stabilization Kit,Quick Strut
Lifting Sling,6 Ft.
Ratchet Strap, Length 10 Ft.
  • HURST JAWS OF LIFE / AIRSHORE
  • Ratchet Strap, Length 10 Ft.Ratchet Strap, Length 10 Ft.
  • Item # 13U754
  • Mfr. Model # ART-RS
  • Ratchet Strap, Length 10 ft., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045, 368A044,...More

Mounting Bracket,Horizontal
Static Clevis,4 x 3-1/2 x 5-1/2In
  • HURST JAWS OF LIFE / AIRSHORE
  • Static Clevis, 4 x 3-1/2 x 5-1/2InStatic Clevis,4 x 3-1/2 x 5-1/2In
  • Item # 13U716
  • Mfr. Model # ART-SC
  • Static Clevis, Length 4 In., Width 3-1/2 In., Height 5-1/2 In., For Use With Mfr. No. 368A073, 368A048,...More

Control,Single,Deadman
  • HURST JAWS OF LIFE / AIRSHORE
  • Control, Single, DeadmanControl,Single,Deadman
  • Item # 14X152
  • Mfr. Model # AIR-DM
  • Single Deadman Control, Length 7 In., Width 2-1/2 In., Height 3 In., For Use With Mfr. No. 368A073, 368A048,...More

Gin Pole Lid,8 X 8 X 3 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Gin Pole Lid, 8 X 8 X 3 In.Gin Pole Lid,8 X 8 X 3 In.
  • Item # 14X142
  • Mfr. Model # ART-GPL
  • Gin Pole Lid, Length 8 In., Width 8 In., Height 3 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

Raker Rail Attachment,45/60 Degree
  • HURST JAWS OF LIFE / AIRSHORE
  • Raker Rail Attachment, 45/60 DegreeRaker Rail Attachment,45/60 Degree
  • Item # 13U730
  • Mfr. Model # 225A003
  • 45 Degree/60 Degree Raker Rail Attachment, Length 8 In., Width 3-1/2 In., Height 4-3/4 In., For Use With Mfr....More

Flat Base,2-1/2 x 5 x 5
  • HURST JAWS OF LIFE / AIRSHORE
  • Flat Base, 2-1/2 x 5 x 5Flat Base,2-1/2 x 5 x 5
  • Item # 13U717
  • Mfr. Model # ART-FB
  • Flat Base, Length 2-1/2 In., Width 5 In., Height 5 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

Dump Valve
  • HURST JAWS OF LIFE / AIRSHORE
  • Dump ValveDump Valve
  • Item # 14X153
  • Mfr. Model # AIR-DVR
  • Dump Valve, Length 6-3/4 In., Width 4 In., Height 1-1/2 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

  • HURST JAWS OF LIFE / AIRSHORE
  • C-GripC-Grip
  • Multiple product options available

    Multiple product options available

Gin Pole Pivot,9 x 3 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Gin Pole Pivot, 9 x 3 In.Gin Pole Pivot,9 x 3 In.
  • Item # 14X143
  • Mfr. Model # ART-GPP
  • Gin Pole Pivot, Length 9 In., Width 3 In., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045,...More

Rhino Head,13 x 10 x 11-1/2 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Rhino Head, 13 x 10 x 11-1/2 In.Rhino Head,13 x 10 x 11-1/2 In.
  • Item # 13U718
  • Mfr. Model # ART-RH
  • Rhino Head, Length 13 In., Width 10 In., Height 11-1/2 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

Quick Coupler
  • HURST JAWS OF LIFE / AIRSHORE
  • Quick CouplerQuick Coupler
  • Item # 14X154
  • Mfr. Model # PAI-0014
  • Quick Coupler, For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045, 368A044, 368A043, 368A042,...More

Regulator,High Pressure
  • HURST JAWS OF LIFE / AIRSHORE
  • Regulator, High PressureRegulator,High Pressure
  • Item # 14X148
  • Mfr. Model # PAI-0001
  • High Pressure Regulator, For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045, 368A044, 368A043,...More

Operations Manual For Airshore Equipment
Chain Wedge,6-3/4 x 3 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Chain Wedge, 6-3/4 x 3 In.Chain Wedge,6-3/4 x 3 In.
  • Item # 13U719
  • Mfr. Model # ART-CW
  • Chain Wedge, Length 6-3/4 In., Height 3 In., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046,...More

Spot Shore Rails,18 x 5-3/4 In.,PR
  • HURST JAWS OF LIFE / AIRSHORE
  • Spot Shore Rails, 18 x 5-3/4 In., PRSpot Shore Rails,18 x 5-3/4 In.,PR
  • Item # 13U736
  • Mfr. Model # ART-RR18
  • Spot Shore Rails, Length 18 In., Width 5-3/4 In., Height 1-1/2 In., For Use With Mfr. No. 368A073, 368A048,...More

Lite Pod Kit
  • HURST JAWS OF LIFE / AIRSHORE
  • Lite Pod KitLite Pod Kit
  • Item # 14X172
  • Mfr. Model # ART-LP
  • Lite Pod Kit, Includes (3) Adjustable Lite Pod Legs, (3) 6 In. Base Plates, and (1) Safety Chain

Static Clevis,45 Deg,4-1/2 x 4 x 3-1/2In
23 Degree Swivel,4 x 5 x 5 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • 23 Degree Swivel, 4 x 5 x 5 In.23 Degree Swivel,4 x 5 x 5 In.
  • Item # 13U727
  • Mfr. Model # ART-S23
  • 23 Degree Swivel, Length 4 In., Width 5 In., Height 5 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

Winch,ART Lite Pod
Vehicle Stabilization Kit,Intermediate
  • HURST JAWS OF LIFE / AIRSHORE
  • Vehicle Stabilization Kit, IntermediateVehicle Stabilization Kit,Intermediate
  • Item # 14X169
  • Mfr. Model # 368A018
  • Intermediate Vehicle Stabilization Kit, Includes (2) B Rescue Struts, (2) E4.5-7 Rescue Struts, (2) 12 In....More

Clevis,22 Degree,4 x 3-1/2 x 5-1/2 In.
Raker Rail Nailer,5-1/4 x 8 x 12 In.
Tripod Hose Assembly
  • HURST JAWS OF LIFE / AIRSHORE
  • Tripod Hose AssemblyTripod Hose Assembly
  • Item # 14X162
  • Mfr. Model # AIR-THA
  • Tripod Hose Assembly, For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045, 368A044, 368A043,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More