Skip Content

Filter Results By

Podiums

269 Results Found that Include 269 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lectern,Gray,Steel
Lectern,Walnut,46-1/2x26x16 In
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Walnut, 46-1/2x26x16 In Lectern,Walnut,46-1/2x26x16 In
  • Item # 30F290
  • Mfr. Model # W280-WT
  • Lectern, Sound System No, Height 46-1/2 In., Width 26 In., Depth 16 In., Color Walnut, Material Stain and...More

Podium,Silver/Gray,44-3/4 In. H
Lectern,Steel,Black,49-3/4x28-3/4x22
Executive Mobile Lectern,Cherry
Executive Mobile Lectern,Mahogany
Stand-Up Lectern,Cherry,Mobile
Lectern,Steel/Polycarbonate,Gray
Lectern w/Sound,Maple,46-3/4x26x25-1/2
Lectern,Mahogany,46-3/4x26x25-1/2 In
Lectern,Maple,43-1/2x25-1/2x20-1/4 In
Lectern Cover,Brown,45 In. H
  • AMPLIVOX SOUND SYSTEMS
  • Lectern Cover, Brown, 45 In. H Lectern Cover,Brown,45 In. H
  • Item # 30F090
  • Mfr. Model # S1972
  • Lectern Cover, Sound System No, Height 45 In., Width 27-1/2 In., Depth 25 In., Color Brown, Material...More

Multimedia Lectern,Wireless Sound,Mahgny
  • AMPLIVOX SOUND SYSTEMS
  • Multimedia Lectern, Wireless Sound, Mahgny Multimedia Lectern,Wireless Sound,Mahgny
  • Item # 6PEA8
  • Mfr. Model # SW3230-MH
  • Lectern, Sound System Wireless, Height 43-1/2 In., Width 25-1/2 In., Depth 20-1/4 In., Color Mahogany,...More

Lectern,Walnut,30-44 In. H,Walnut
Lectern Stand,Adjustable,30-44In,Oak
Lectern Stand,Adjustable,30-44,Mahogany
Projection Stand,3 Shelf,Black
  • BALT
  • Projection Stand, 3 Shelf, Black Projection Stand,3 Shelf,Black
  • Item # 15Y314
  • Mfr. Model # 81052
  • Projection Stand, Material Metal, Number of Shelves 3, Color Black, Finish Powder Coated, Adjustable Yes,...More

Presentation Cart,Gray
Lectern,Mahogany,43-1/2x24x18 in.
Lectern,Mahogany,46-1/2x25-1/2x20-1/2 In
Executive Mobile Lectern,Medium Oak
Tabletop Lectern,Folding,Maple
  • AMPLIVOX SOUND SYSTEMS
  • Tabletop Lectern, Folding, Maple Tabletop Lectern,Folding,Maple
  • Item # 48FZ19
  • Mfr. Model # W242-MP
  • Tabletop Lectern, Folding, Sound System No, Height 12 In., Width 20 In., Depth 16 In., Color Maple, Material...More

Tabletop Lectern,Folding,Mahogany
Mobile Pres Station w/Cabinet/Electrical
Presentation Cart,4 Shelf,Cherry
  • BALT
  • Presentation Cart, 4 Shelf, Cherry Presentation Cart,4 Shelf,Cherry
  • Item # 15Y299
  • Mfr. Model # 27577
  • Presentation Cart, Material Laminated MDF/Metal, Color Cherry,Number of Shelves 4, Number of Adjustable...More

Lectern,Wireless,50W,15V
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Wireless, 50W, 15V Lectern,Wireless,50W,15V
  • Item # 31HG59
  • Mfr. Model # SW124-CD
  • Lectern,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300 ft.,Frequency Range...More

Presentation Cart,Teak
  • BALT
  • Presentation Cart, Teak Presentation Cart,Teak
  • Item # 13F580
  • Mfr. Model # 27519
  • Presentation Table, Metal and Laminate Material, 40-1/4"Height,18"Width,30"Depth,Teak Color,3"Caster Type1...More

Lectern w/Sound,Mahogany,43x21x15 In
Mobile Pres Station w/Cabinet/Electrical
Multimedia Workstation
Lectern w/Sound,Oak,43x21x15 In
  • AMPLIVOX SOUND SYSTEMS
  • Lectern w/Sound, Oak, 43x21x15 In Lectern w/Sound,Oak,43x21x15 In
  • Item # 30F092
  • Mfr. Model # S355-MO
  • Lectern, Sound System Yes, Height 43 In., Width 21 In., Depth 15 In., Color Oak, Material Solid Wood Veneer,...More

Mobile Presentation Station w Electrical
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More