Skip Content

Filter Results By

Shovels

173 Results Found that Include 240 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Round Point Shovel Round Point Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
Scoop Shovel,30 in. L Handle,HDPE,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Scoop Shovel, 30 in. L Handle, HDPE, Black Scoop Shovel,30 in. L Handle,HDPE,Black
  • Item # 45GV20
  • Mfr. Model # 26312GR
  • Scoop Shovel, Handle Length 30 In., Handle Type D-Grip, Handle Material Wood, HDPE Blade Material, Blade Type...More

  • Category : Scoop Shovels
  • SEYMOUR MIDWEST STRUCTRON
  • Shovel Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel Square Point Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Grain Scoop Grain Scoop
  • Multiple product options available

    Multiple product options available

  • Category : Scoop Shovels
Industrial Shovel,10 In. W,Orange
  • REMCO
  • Industrial Shovel, 10 In. W, Orange Industrial Shovel,10 In. W,Orange
  • Item # 3UE45
  • Mfr. Model # 6880EB
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10 In., Blade Length 12 In.,...More

  • Category : Plastic Shovels
Hygienic Shovel,Red,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Red, 14 x 17 In, 42 In L Hygienic Shovel,Red,14 x 17 In,42 In L
  • Item # 3UE30
  • Mfr. Model # 69824
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

  • Category : Plastic Shovels
Industrial Shovel,11 In. W,Gray
  • REMCO
  • Industrial Shovel, 11 In. W, Gray Industrial Shovel,11 In. W,Gray
  • Item # 3UE36
  • Mfr. Model # 6981RG
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In.,...More

  • Category : Plastic Shovels
Eastern Scoop,27 In. Handle,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Snow Shovel Snow Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Snow Shovels and Snow Pushers
Round Point Shovel,17 in. Handle,16 ga.
Hygienic Shovel,YLW,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, YLW, 14 x 17 In, 42 In L Hygienic Shovel,YLW,14 x 17 In,42 In L
  • Item # 3UE32
  • Mfr. Model # 69826
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

  • Category : Plastic Shovels
Drain Spade,Square,D-Handle,Fiberglass
Hygienic Shovel,Green,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Green, 14 x 17 In, 42 In L Hygienic Shovel,Green,14 x 17 In,42 In L
  • Item # 3UE28
  • Mfr. Model # 69822
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

  • Category : Plastic Shovels
Shovel,D-Grip,Wood,Square,Steel
Industrial Shovel,14 In. W,Gray
  • REMCO
  • Industrial Shovel, 14 In. W, Gray Industrial Shovel,14 In. W,Gray
  • Item # 3UE37
  • Mfr. Model # 6982RG
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In.,...More

  • Category : Plastic Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Western Scoop Western Scoop
  • Multiple product options available

    Multiple product options available

  • Category : Scoop Shovels
Industrial Shovel,10-1/2 In. W,Green
  • REMCO
  • Industrial Shovel, 10-1/2 In. W, Green Industrial Shovel,10-1/2 In. W,Green
  • Item # 3UE40
  • Mfr. Model # 6896SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

  • Category : Plastic Shovels
Ergonomic Shovel,13-1/2 In. W,YLW
  • VIKAN
  • Ergonomic Shovel, 13-1/2 In. W, YLW Ergonomic Shovel,13-1/2 In. W,YLW
  • Item # 38Y565
  • Mfr. Model # 56016
  • Ergonomic Shovel, Blade Width 13-1/2 In., Blade Length 12-1/2 In., Overall Length 51 In., Blade Type Square...More

  • Category : Plastic Shovels
Square Point Shovel,48 In.Handle,14 ga.
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Scoop General Purpose Scoop
  • Multiple product options available

    Multiple product options available

  • Category : Scoop Shovels
Eastern Scoop,27 In. Handle,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Eastern Scoop, 27 In. Handle, Steel Eastern Scoop,27 In. Handle,Steel
  • Item # 4LVR7
  • Mfr. Model # 4LVR7
  • Eastern Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Ash, 16 ga., Steel Blade Material,...More

  • Category : Scoop Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Garden Spade Garden Spade
  • Multiple product options available

    Multiple product options available

  • Category : Spade Shovels
Scoop Shovel,40 In L
  • AMPCO
  • Scoop Shovel, 40 In L Scoop Shovel,40 In L
  • Item # 6WU19
  • Mfr. Model # S-80FG
  • Scoop Shovel, Nonsparking, Nonmagnetic, Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

  • Category : Plastic Shovels
Industrial Shovel,39 In. L,Green
  • REMCO
  • Industrial Shovel, 39 In. L, Green Industrial Shovel,39 In. L,Green
  • Item # 3UE38
  • Mfr. Model # 6892SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

  • Category : Plastic Shovels
Hygienic Shovel,Blue,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Blue, 14 x 17 In, 42 In L Hygienic Shovel,Blue,14 x 17 In,42 In L
  • Item # 3UE29
  • Mfr. Model # 69823
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

  • Category : Plastic Shovels
Hygienic Shovel,14 In. W,Black
  • REMCO
  • Hygienic Shovel, 14 In. W, Black Hygienic Shovel,14 In. W,Black
  • Item # 5NAJ4
  • Mfr. Model # 69829
  • Hygienic Shovel, Scoop, Blade Width 14 In., Blade Length 17 In., Overall Length 42 In., Blade Type Scoop,...More

  • Category : Plastic Shovels
Square Point Shovel,30 in. Handle,14 ga.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More