Skip Content

Filter Results By

Laundry Carts/Trucks

46 Results Found that Include 332 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GRAINGER APPROVED
  • Cube Truck Cube Truck
  • Multiple product options available

    Multiple product options available

Permanent Liner Basket Truck, 6 Bushel Capacity, 20" O
Laundry Cart, 3 Tier
  • HONEY-CAN-DO
  • Laundry Cart, 3 Tier Laundry Cart, 3 Tier
  • Item # 15V463
  • Mfr. Model # CRT-01149
  • Laundry Cart, Number of Compartments 3, White, Material Steel, Caster Type (4) Swivel, Overall Length 24 In.,...More

Pool Towel X-Frame, 8 bu, white vinyl
  • ROYAL
  • Pool Towel X-Frame, 8 bu, white vinyl Pool Towel X-Frame, 8 bu, white vinyl
  • Item # 22E973
  • Mfr. Model # G08-WWX-XPA-3ONN
  • Pool Towel X-Frame Cart, Number of Compartments 1, White, Volume Capacity 8.9 cu. ft., Load Capacity 150 lb.,...More

Towable Utility Truck, 27 cu. ft. Volume Capacity, 1200
Multi Stream Collapsible Basket X-Cart, 8 Bushel Capacity,
Bull Cart, 18 cu. ft. Volume Capacity, 800 lb. Load&#x
Poly Scale Cart,6 Bu,Gray
  • ROYAL
  • Poly Scale Cart, 6 Bu, Gray Poly Scale Cart,6 Bu,Gray
  • Item # 19D628
  • Mfr. Model # G06-GRX-STA-3UNN
  • Poly Scale Cart, Overall Height 35 In., Overall Length 34 In., Overall Width 24 In., Caster Type (4) Swivel,...More

Cube Truck, 10 cu. ft. Volume Capacity, 500 lb. Load&#
Bulk Tambour Truck, 800 lb. Load Capacity, (2) Sw
X-Frame Cart,6.7 cu. ft.,Black,Mesh
  • ROYAL BASKET TRUCK
  • X-Frame Cart, 6.7 cu. ft., Black, Mesh X-Frame Cart,6.7 cu. ft.,Black,Mesh
  • Item # 48GF09
  • Mfr. Model # G06-KKX-XMA-3ONN
  • X-Frame Cart, Number of Compartments 1, Black, Volume Capacity 6.7 cu. ft., Load Capacity 150 lb., Material...More

Turnabout, 48 cu ft, blue, wire shelves
  • ROYAL
  • Turnabout, 48 cu ft, blue, wire shelves Turnabout, 48 cu ft, blue, wire shelves
  • Item # 2HEG4
  • Mfr. Model # G48-BLX-TAC-6UNN
  • Turnabout Truck, Number of Compartments 2, Blue, Volume Capacity 48 cu. ft., Load Capacity 800 lb., Material...More

Turnabout Truck,Blue,HDPE
  • ROYAL
  • Turnabout Truck, Blue, HDPE Turnabout Truck,Blue,HDPE
  • Item # 19D629
  • Mfr. Model # G48-BLX-TPC-6UNN
  • Bulk Linen Truck, Number of Compartments 2, Blue, Volume Capacity 48 cu. ft., Material HDPE, Caster Type (2)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More