Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

33 Results Found that Include 113 Products 

Results per page: 16 | 32 | 48
Mini IR Therm,-4to630 F,1 In@8 In Focus
  • EXTECH
  • Mini IR Therm, -4to630 F, 1 In@8 In FocusMini IR Therm,-4to630 F,1 In@8 In Focus
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Mini Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Temp. Range (C) -20 Degrees to 332...More

Infrared Thermometer,1in. @ 8in. Focus
  • FLUKE
  • Infrared Thermometer, 1in. @ 8in. FocusInfrared Thermometer,1in. @ 8in. Focus
  • Item # 20AZ68
  • Mfr. Model # FLUKE-59 MAX/WWG
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 662 Degrees , Temp. Range (C) -30 Degrees to 500 Degrees...More

Infrared Thermometer,1in. @ 10in. Focus
  • FLUKE
  • Infrared Thermometer, 1in. @ 10in. FocusInfrared Thermometer,1in. @ 10in. Focus
  • Item # 20AZ69
  • Mfr. Model # FLUKE-59 MAX +/WWG
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 932 Degrees , Temp. Range (C) -30 Degrees to 350 Degrees...More

Infrared Thermometer,Alarm,Data Hold
  • UEI TEST INSTRUMENTS
  • Infrared Thermometer, Alarm, Data HoldInfrared Thermometer,Alarm,Data Hold
  • Item # 21CH59
  • Mfr. Model # INF195
  • Infrared Thermometer, Temp. Range (F) -76 Degrees to 1022 Degrees F, Temp. Range (C) -60 Degrees to 550...More

IR Therm,-27 to 428F,1 In @ 1 In Focus
  • TRACEABLE
  • IR Therm, -27 to 428F, 1 In @ 1 In FocusIR Therm,-27 to 428F,1 In @ 1 In Focus
  • Item # 9R169
  • Mfr. Model # 4480
  • Infrared Thermometer, Temp. Range (F) -27 Degrees to 428 Degrees F, Temp. Range (C) -33 Degrees to 220...More

Imaging IR Therm,-13-716F,24In@1In Focus
  • FLIR
  • Imaging IR Therm, -13-716F, 24In@1In FocusImaging IR Therm,-13-716F,24In@1In Focus
  • Item # 32MX58
  • Mfr. Model # TG165
  • Imaging IR Thermometer, Temp. Range (F) -13 Degrees to 716 Degrees , Temp. Range (C) -25 Degrees to 380...More

IR Thermometer Kit
  • FLUKE
  • IR Thermometer KitIR Thermometer Kit
  • Item # 46N344
  • Mfr. Model # Fluke62Max+/T+P/1AC/WWG
  • IR Thermometer Kit, Includes Mfg. No. Fluke-62 MAX+, T+PRO, Fluke 1AC-II, Fluke C115 Soft Case, Battery,...More

Infrared Thermometer, 9V
  • GENERAL
  • Infrared Thermometer, 9VInfrared Thermometer, 9V
  • Item # 20VC84
  • Mfr. Model # IRT657
  • Infrared Thermometer, Temp. Range (F) -40 Degrees to 1076 Degrees F, Temp. Range (C) -40 Degrees to 580...More

IR Therm,Body 50to122F,Obj 32to221F
  • MABIS
  • IR Therm, Body 50to122F, Obj 32to221FIR Therm,Body 50to122F,Obj 32to221F
  • Item # 18K979
  • Mfr. Model # 18-535-000
  • Infrared Thermometer, Temp. Range (F) Body Temperature 50 Degrees to 122 Degrees F, Object/Liquid 32 Degrees...More

Infrared Thermometer,Digital Camara,LCD
  • FLUKE
  • Infrared Thermometer, Digital Camara, LCDInfrared Thermometer,Digital Camara,LCD
  • Item # 31FM96
  • Mfr. Model # FLK-VT04A/WWG
  • Infrared Thermometer, Temp. Range (F) 14 Degrees to 482 Degrees , Temp. Range (C) -10 Degrees to 250 Degrees...More

IR Therm,1 In @ 12 In Focus
  • RAYNGER
  • IR Therm, 1 In @ 12 In FocusIR Therm,1 In @ 12 In Focus
  • Item # 8NL52
  • Mfr. Model # FI40L
  • Infrared Thermometer, Temp. Range (F) -40 Degrees to 536 Degrees , Temp. Range (C) -55 Degrees to 280 Degrees...More

Infrared Thermometer, 9V
  • GENERAL
  • Infrared Thermometer, 9VInfrared Thermometer, 9V
  • Item # 20VC83
  • Mfr. Model # IRT659K
  • Infrared Thermometer, Temp. Range (F) -58 Degrees to 1202 Degrees F, Temp. Range (C) -50 Degrees to 650...More

Infrared Thermometer, 9V
  • GENERAL
  • Infrared Thermometer, 9VInfrared Thermometer, 9V
  • Item # 20VC79
  • Mfr. Model # IRT730K
  • Infrared Thermometer, Temp. Range (F) -58 Degrees to 1472 Degrees F, Temp. Range (C) -50 Degrees to 800...More

Infrared Thermometer with Type K Input
  • EXTECH
  • Infrared Thermometer with Type K InputInfrared Thermometer with Type K Input
  • Item # 30ZY72
  • Mfr. Model # 42515-T
  • Infrared Thermometer with Type K Input, Temp. Range (F) Infrared -58 Degrees to 1472 Degrees , Type K -58...More

IR Therm,-40 to 536F,1 In @ 3 In Focus
  • COOPER
  • IR Therm, -40 to 536F, 1 In @ 3 In FocusIR Therm,-40 to 536F,1 In @ 3 In Focus
  • Item # 24Y994
  • Mfr. Model # 481-0-8
  • Infrared Thermometer, Temp. Range (F) -40 Degrees to 536 Degrees F, Temp. Range (C) -40 Degrees to 280...More

Infrared Thermometer, 9V
  • GENERAL
  • Infrared Thermometer, 9VInfrared Thermometer, 9V
  • Item # 20VC81
  • Mfr. Model # IRT855DL
  • Infrared Thermometer, Temp. Range (F) -25 Degrees to 3000 Degrees F, Temp. Range (C) -32 Degrees to 1650...More

Infrared Thermometer, (2) AAA
  • GENERAL
  • Infrared Thermometer, (2) AAAInfrared Thermometer, (2) AAA
  • Item # 20VC80
  • Mfr. Model # IRT850K
  • Infrared Thermometer, Temp. Range (F) -76 Degrees to 2732 Degrees F, Temp. Range (C) -60 Degrees to 1500...More

Electrical Troubleshooting Kit
  • EXTECH
  • Electrical Troubleshooting KitElectrical Troubleshooting Kit
  • Item # 21YE30
  • Mfr. Model # MG300-ETK
  • Electrical Troubleshooting Kit, Includes MG300 Multimeter/Insulation Tester, 42509 IR Thermometer, MA430T...More

Results per page: 16 | 32 | 48