Skip Content

Filter Results By

Product Categories

Tie Wraps

42 Results Found that Include 479 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Nylon 6/6 Cable Tie Kit, Natural, No. of Pieces:&
  • TM

    Grainger Choice

  • POWER FIRST
  • Nylon 6/6 Cable Tie Kit, Natural, No. of Pieces: 650 Nylon 6/6 Cable Tie Kit, Natural, No. of Pieces: 650
  • Item # 4WL52
  • Mfr. Model # 4WL52
  • Cable Tie Kit, Design Releasable, No. of Pieces 650, Material Nylon 6/6, Temp. Range -40 Degrees to 185...More

  • Category : Cable Tie Kits
Zip Tie,304 SS,3/8 x 17.5 In,PK50
Tie,304 SS,5/16 x 20.4 In,PK50
Tie,304 SS,5/16 x 26.8 In,PK50
Tie,304 SS,5/16 x 7.9 In,PK50
Cable Tie, Nylon 6/6, Natural, Indoor, Tensile Strength
  • TY-RAP(R)
  • Cable Tie, Nylon 6/6, Natural, Indoor, Tensile Strength: 50 lb. Nylon 6/6 ID Tag Cable Ties with Plastic Pawl
  • Item # 3KLK9
  • Mfr. Model # L-7-50ID-9-C
  • Cable Tie, Length 7.80 In., Indoor/Outdoor Indoor Only, Temp. Range -40 Degrees to 185 Degrees F, Locking...More

  • Category : Cable Ties
Cable Tie, Thermoplastic Polyurethane, Black, Indoor/Outdoor, Te
Cable Tie, Polypropylene, Orange, Indoor/Outdoor
  • UNITAG
  • Cable Tie, Polypropylene, Orange, Indoor/Outdoor Polypropylene ID Tag Cable Ties with Twist
  • Item # 15A782
  • Mfr. Model # 2ORUNITAG
  • Cable Tie, Length 2.00 In., Indoor/Outdoor Indoor/Outdoor, Temp. Range -20 Degrees to 260 Degrees F, Locking...More

  • Category : Cable Ties
Zip Tie,Coated SS ,1/4 x 24 In,PK50
Zip Tie,Coated SS ,1/4 x 18 In,PK50
Cable Tie, PEEK, Brown, Indoor, Tensile Strength: 150
  • PANDUIT
  • Cable Tie, PEEK, Brown, Indoor, Tensile Strength: 150 lb. PEEK Standard Cable Ties with Plastic Pawl
  • Item # 2CND7
  • Mfr. Model # PLT2S-C71
  • Cable Tie, Length 7.40 In., Indoor/Outdoor Indoor Only, Temp. Range -76 Degrees to 500 Degrees F, Locking...More

  • Category : Cable Ties
Tie,304 SS,5/16 x 14.2 In,PK50
Tie,SS,1/4 In,9 In L,PK50
  • BAND-IT
  • Tie, SS, 1/4 In, 9 In L, PK50 Tie,SS,1/4 In,9 In L,PK50
  • Item # 16P336
  • Mfr. Model # GRH112
  • Zip Tie, Stainless Cable Tie, Material 200-300 Stainless Steel, Width (In.) 1/4, Length (In.) 9, Thickness...More

  • Category : Band Ties
Tie,SS,1/4 In,18 In L,PK50
  • BAND-IT
  • Tie, SS, 1/4 In, 18 In L, PK50 Tie,SS,1/4 In,18 In L,PK50
  • Item # 16P337
  • Mfr. Model # GRH114
  • Zip Tie, Stainless Cable Tie, Material 200-300 Stainless Steel, Width (In.) 1/4, Length (In.) 18, Thickness...More

  • Category : Band Ties
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More