Skip Content

Filter Results By

Item
Weight Capacity
  • View MoreView Less
Thread Size
Price

16 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Pallet Cushion,Yellow With T-Nut,PK96
    • PELICAN
    • Pallet Cushion, Yellow With T-Nut, PK96Pallet Cushion,Yellow With T-Nut,PK96
    • Item # 33J955
    • Mfr. Model # SKID MATE
    • Pallet Cushion w/T-Nut, Weight Capacity 45 to 80 lb., Color Yellow, Thread Size 5/16 In. - 18, Diameter 6...More

    Pallet Cushion,Blue,PK96
    • PELICAN
    • Pallet Cushion, Blue, PK96Pallet Cushion,Blue,PK96
    • Item # 33J956
    • Mfr. Model # SKID MATE
    • Pallet Cushion, Weight Capacity 70 to 125 lb., Color Blue, Diameter 6 In., Material Polyethylene, Temp. Range...More

    Pallet Cushion,Tan,PK96
    • PELICAN
    • Pallet Cushion, Tan, PK96Pallet Cushion,Tan,PK96
    • Item # 33J950
    • Mfr. Model # SKID MATE
    • Pallet Cushion, Weight Capacity 20 to 35 lb., Color Tan, Diameter 6 In., Material Polyethylene, Temp. Range...More

    Pallet Cushion,Blue With T-Nut,PK96
    • PELICAN
    • Pallet Cushion, Blue With T-Nut, PK96Pallet Cushion,Blue With T-Nut,PK96
    • Item # 33J957
    • Mfr. Model # SKID MATE
    • Pallet Cushion w/T-Nut, Weight Capacity 70 to 125 lb., Color Blue, Thread Size 5/16 In. - 18, Diameter 6 In.,...More

    Pallet Cushion,Tan With T-Nut,PK96
    • PELICAN
    • Pallet Cushion, Tan With T-Nut, PK96Pallet Cushion,Tan With T-Nut,PK96
    • Item # 33J951
    • Mfr. Model # SKID MATE
    • Pallet Cushion w/T-Nut, Weight Capacity 20 to 35 lb., Color Tan, Thread Size 5/16 In. - 18, Diameter 6 In.,...More

    Pallet Cushion,Orange,PK96
    • PELICAN
    • Pallet Cushion, Orange, PK96Pallet Cushion,Orange,PK96
    • Item # 33J958
    • Mfr. Model # SKID MATE
    • Pallet Cushion, Weight Capacity 125 to 225 lb., Color Orange, Diameter 6 In., Material Polyethylene, Temp....More

    Pallet Cushion,Green,PK96
    • PELICAN
    • Pallet Cushion, Green, PK96Pallet Cushion,Green,PK96
    • Item # 33J952
    • Mfr. Model # SKID MATE
    • Pallet Cushion, Weight Capacity 30 to 50 lb., Color Green, Diameter 6 In., Material Polyethylene, Temp. Range...More

    Pallet Cushion,Blue,Metric T-Nut,PK96
    Pallet Cushion,Orange With T-Nut,PK96
    • PELICAN
    • Pallet Cushion, Orange With T-Nut, PK96Pallet Cushion,Orange With T-Nut,PK96
    • Item # 33J959
    • Mfr. Model # SKID MATE
    • Pallet Cushion w/T-Nut, Weight Capacity 125 to 225 lb., Color Orange, Thread Size 5/16 In. - 18, Diameter 6...More

    Pallet Cushion,Yellow,PK96
    • PELICAN
    • Pallet Cushion, Yellow, PK96Pallet Cushion,Yellow,PK96
    • Item # 33J954
    • Mfr. Model # SKID MATE
    • Pallet Cushion, Weight Capacity 45 to 80 lb., Color Yellow, Diameter 6 In., Material Polyethylene, Temp....More

    Pallet Cushion,Orange,Metric T-Nut,PK96
    Pallet Cushion,Green With T-Nut,PK96
    • PELICAN
    • Pallet Cushion, Green With T-Nut, PK96Pallet Cushion,Green With T-Nut,PK96
    • Item # 33J953
    • Mfr. Model # SKID MATE
    • Pallet Cushion w/T-Nut, Weight Capacity 30 to 50 lb., Color Green, Thread Size 5/16 In. - 18, Diameter 6 In.,...More

    Pallet Cushion,Yellow,Metric T-Nut,PK96
    Pallet Spacer,Height 1-1/8 In,Black,PK96
    Pallet Cushion,Green,Metric T-Nut,PK96
    Pallet Cushion,Tan,Metric T-Nut,PK96
    Results per page: 16 | 32 | 48