Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

302 Results Found that Include 302 Products

Results per page: 16 | 32 | 48
Heating Immersion Circulator
  • JULABO
  • Heating Immersion CirculatorHeating Immersion Circulator
  • Item # 41V434
  • Mfr. Model # 9162000
  • Heating Immersion CirculatorDisplay VFD, Temp. Range (C) 20 to 200 Degrees , Max. Temp. (C) 200 Degrees ,...More

H2O BATH Polyclean Algaecide 8 OZ. Pk12
CONDITIONER H2O 100 ML POLYETHYLENE
MX Immersion Circulator
  • POLYSCIENCE
  • MX Immersion CirculatorMX Immersion Circulator
  • Item # 12C310
  • Mfr. Model # MX-CA11B
  • MX Immersion Circulator, Temp. Range (C) ambient +10 Degrees to 135 Degrees , Accuracy +/- 0.07 Degrees C,...More

Algaecide
14L Polycarb Open Tank
17L Polycarb Open Tank
Replacement Cover and Lid,2L
23L Polycarb Open Tank
Replacement Cover and Lid,20L and 28L
Replacement Cover and Lid,5L
Shaker Attachment Cover,20L and 28L
11L Polycarb Open Tank
Pressure Reducer
Replacement Cover and Lid,20L and 28L
Replacement Cover and Lid,10L
28L Polycarb Open Tank
8L Polycarb Open Tank
Replacement Cover and Lid,10L
Replacement Cover and Lid,5L
Cooling Coil
Replacement Cover and Lid,2L
Adapter Plate
Stand Digital,Viscosity,29 L,Polycarb
Stand Digital,Viscosity,29 L,Polycarb
Advan Digital,Viscosity,29 L,Polycarb
Performanc Program,7L RefrigHtg 20to200C
  • POLYSCIENCE
  • Performanc Program, 7L RefrigHtg 20to200CPerformanc Program,7L RefrigHtg 20to200C
  • Item # 12C226
  • Mfr. Model # PP7LR-20-A11B
  • Next-Gen, Circulator, Refrigerating/Heating, Low-Profile, 7L,Capacity 7L,Temp. Range (C) -20 Degrees to 200...More

Performanc Digital,7L RefrigHtg 20to200C
  • POLYSCIENCE
  • Performanc Digital, 7L RefrigHtg 20to200CPerformanc Digital,7L RefrigHtg 20to200C
  • Item # 12C231
  • Mfr. Model # PD07R-20-A11B
  • NEXT-GEN, CIRCULATOR, REFRIGERATING/HEATING, 7L,Capacity 7L,Temp. Range (C) -20 Degrees to 200 Degrees...More

Advan Digital,Viscosity,29 L,Polycarb
Advanced Program. Open Bath System,20 Lt
  • POLYSCIENCE
  • Advanced Program. Open Bath System, 20 LtAdvanced Program. Open Bath System,20 Lt
  • Item # 12C293
  • Mfr. Model # AP20S150-A11B
  • Advanced Programmable Open Bath System, Material Stainless Steel, Capacity 20 Liters, Temp. Range (C) Ambient...More

Perform Digital,7L RefrigHtg 40to200C
  • POLYSCIENCE
  • Perform Digital, 7L RefrigHtg 40to200CPerform Digital,7L RefrigHtg 40to200C
  • Item # 12C235
  • Mfr. Model # PD07R-40-A11B
  • NEXT-GEN, CIRCULATOR, REFRIGERATING/HEATING, 7L,Capacity 7L,Temp. Range (C) -40 Degrees to 200 Degrees...More

Water Bath,3 to 8L,115/230V
  • JULABO
  • Water Bath, 3 to 8L, 115/230VWater Bath,3 to 8L,115/230V
  • Item # 8DEA9
  • Mfr. Model # 9 550 108
  • Water Bath,Capacity 3 to 8 Liters,Chamber Height 5.5 In.,Chamber Width 9.1 In.,Chamber Length 10.6...More

Results per page: 16 | 32 | 48