Skip Content

Filter Results By

Rifle Cases

63 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rifle Case,52 in.,Black,Polypropylene
  • PLANO MOLDING
  • Rifle Case, 52 in., Black, Polypropylene Rifle Case,52 in.,Black,Polypropylene
  • Item # 30RU27
  • Mfr. Model # 108192
  • Rifle Case, Double Scoped Rifle, Size 52 In., Color Black, Material Polypropylene, Length (In.) 51-1/2 In.,...More

Tactical Rifle Case,33 In.,Black
  • UNCLE MIKE'S
  • Tactical Rifle Case, 33 In., Black Tactical Rifle Case,33 In.,Black
  • Item # 36P204
  • Mfr. Model # 52121
  • Tactical Gun Case, Rifle Case, Color Black, Length (In.) 33, Width (In.) 10, Number of Pockets (Outside) 5,...More

Tactical Rifle Case,41 In.,Black
  • UNCLE MIKE'S
  • Tactical Rifle Case, 41 In., Black Tactical Rifle Case,41 In.,Black
  • Item # 36P205
  • Mfr. Model # 52141
  • Tactical Gun Case, Rifle Case, Color Black, Length (In.) 43, Width (In.) 10, Number of Pockets (Outside) 7,...More

Sportster Tactical Rifle Case
  • BLACKHAWK
  • Sportster Tactical Rifle Case Sportster Tactical Rifle Case
  • Item # 14X544
  • Mfr. Model # 74SG02BK
  • Sportster Tactical Rifle Case, Color Black, Material 600 Denier Polyester, Length (In.) 42-1/2, Width (In.)...More

Covert M4 Bag,Asphalt,32 x 12 In
  • 5.11 TACTICAL
  • Covert M4 Bag, Asphalt, 32 x 12 In Covert M4 Bag,Asphalt,32 x 12 In
  • Item # 21V966
  • Mfr. Model # 56970
  • Covert M4 Bag, Color Asphalt, Size 960 cu. In., Closure YKK Zipper, Features YKK Zipper , 5.11 R,a.c , Web...More

COVRT M4 Shorty,Rifle Case,Black
Gun Case,Double,54 in.,18 in.W,Black
  • PLANO TACTICAL
  • Gun Case, Double, 54 in., 18 in.W, Black Gun Case,Double,54 in.,18 in.W,Black
  • Item # 39EM15
  • Mfr. Model # 109540
  • Gun Case, Double, Size 54 In., Color Black, Material High Impact Copolymer Polypropylene, Chest Size (In.)...More

Gun Case,Archery and Double Rifle Combo
  • IMPACT CASE AND CONTAINER
  • Gun Case, Archery and Double Rifle Combo Gun Case,Archery and Double Rifle Combo
  • Item # 24Z163
  • Mfr. Model # 5216-CAR
  • Gun Case, Archery and Double Rifle Combination CS, Material .063 - 5052 H32 Aircraft grade Aluminum, Chest...More

Sportster Tactical Rifle Case,L 44 In.
Gun Case,Two Large Scoped Rifles
  • IMPACT CASE AND CONTAINER
  • Gun Case, Two Large Scoped Rifles Gun Case,Two Large Scoped Rifles
  • Item # 24Z166
  • Mfr. Model # 5210-2GW
  • Gun Case, Two Large Scoped Rifles, Material .063 - 5052 H32 Aircraft grade Aluminum, Chest Size (In.) 10 x 52...More

Gun Case,Three Large Scope Rifles
  • IMPACT CASE AND CONTAINER
  • Gun Case, Three Large Scope Rifles Gun Case,Three Large Scope Rifles
  • Item # 24Z168
  • Mfr. Model # 5214-3GW
  • Gun Case, Three Large Scope Rifles, Material .063 - 5052 H32 Aircraft grade Aluminum, Chest Size (In.) 10 x...More

Gun Case,4 LG Scoped Rifles,52 x 14 x 9
  • IMPACT CASE AND CONTAINER
  • Gun Case, 4 LG Scoped Rifles, 52 x 14 x 9 Gun Case,4 LG Scoped Rifles,52 x 14 x 9
  • Item # 24Z150
  • Mfr. Model # 5214CKK
  • Gun Case, 4 LG Scoped Rifles, Material .063 - 5052 H32 Aircraft grade Aluminum, Chest Size (In.) 52 x 14 x 9,...More

Gun Case,Three Large Scope Rifles
  • IMPACT CASE AND CONTAINER
  • Gun Case, Three Large Scope Rifles Gun Case,Three Large Scope Rifles
  • Item # 24Z167
  • Mfr. Model # 5210-3GW
  • Gun Case, Three Large Scope Rifles, Material .063 - 5052 H32 Aircraft grade Aluminum, Chest Size (In.) 13 x...More

Stalker Drag Mat,Olive Drab,Rifles
Rifle Case,Black,44-1/2 in. L
  • 5.11 TACTICAL
  • Rifle Case, Black, 44-1/2 in. L Rifle Case,Black,44-1/2 in. L
  • Item # 38GY11
  • Mfr. Model # 56220
  • Rifle Case, Single, Size Universal, Color Black, Material Nylon, Length (In.) 44-1/2, Width (In.) 13, Number...More

Rifle Case,Double Tap,44-1/2 in. L
  • 5.11 TACTICAL
  • Rifle Case, Double Tap, 44-1/2 in. L Rifle Case,Double Tap,44-1/2 in. L
  • Item # 38GY12
  • Mfr. Model # 56220
  • Rifle Case, Single, Size Universal, Color Double Tap, Material Nylon, Length (In.) 44-1/2, Width (In.) 13,...More

Rifle Case,Sandstone,44-1/2 in. L
  • 5.11 TACTICAL
  • Rifle Case, Sandstone, 44-1/2 in. L Rifle Case,Sandstone,44-1/2 in. L
  • Item # 38GY13
  • Mfr. Model # 56220
  • Rifle Case, Single, Size Universal, Color Sandstone, Material Nylon, Length (In.) 44-1/2, Width (In.) 13,...More

Rifle Case,Double Tap,39 in. L
  • 5.11 TACTICAL
  • Rifle Case, Double Tap, 39 in. L Rifle Case,Double Tap,39 in. L
  • Item # 38GY09
  • Mfr. Model # 56219
  • Rifle Case, Single, Size Universal, Color Double Tap, Material Nylon, Length (In.) 39, Width (In.) 13-45/64,...More

Gun Case,Single,Black,42 x 12 In
  • 5.11 TACTICAL
  • Gun Case, Single, Black, 42 x 12 In Gun Case,Single,Black,42 x 12 In
  • Item # 21V979
  • Mfr. Model # 58622
  • Gun Case, Single, Color Black, Size 42 In, Closure YKK Zipper, Features Web Platform and External Pockets ,...More

Rifle Case,Black,38-1/2 in. L
  • 5.11 TACTICAL
  • Rifle Case, Black, 38-1/2 in. L Rifle Case,Black,38-1/2 in. L
  • Item # 38GY14
  • Mfr. Model # 56221
  • Rifle Case, Double, Size Universal, Color Black, Material Nylon, Length (In.) 38-1/2, Width (In.) 14-13/64,...More

COVRT M4 Shorty,Rifle Case,Sandstone
Rifle Case,Sandstone,38-1/2 in. L
  • 5.11 TACTICAL
  • Rifle Case, Sandstone, 38-1/2 in. L Rifle Case,Sandstone,38-1/2 in. L
  • Item # 38GY16
  • Mfr. Model # 56221
  • Rifle Case, Double, Size Universal, Color Sandstone, Material Nylon, Length (In.) 38-1/2, Width (In.)...More

Rifle Case,Sandstone,39 in. L
  • 5.11 TACTICAL
  • Rifle Case, Sandstone, 39 in. L Rifle Case,Sandstone,39 in. L
  • Item # 38GY10
  • Mfr. Model # 56219
  • Rifle Case, Single, Size Universal, Color Sandstone, Material Nylon, Length (In.) 39, Width (In.) 13-45/64,...More

Rifle Case,Black,39 in. L
  • 5.11 TACTICAL
  • Rifle Case, Black, 39 in. L Rifle Case,Black,39 in. L
  • Item # 38GY08
  • Mfr. Model # 56219
  • Rifle Case, Single, Size Universal, Color Black, Material Nylon, Length (In.) 39, Width (In.) 13-45/64,...More

Covert M4 Bag,True Navy,32 x 12 In
  • 5.11 TACTICAL
  • Covert M4 Bag, True Navy, 32 x 12 In Covert M4 Bag,True Navy,32 x 12 In
  • Item # 21V967
  • Mfr. Model # 56970
  • Covert M4 Bag, Color True Navy, Size 960 cu. In., Closure YKK Zipper, Features YKK Zipper , 5.11 R,a.c , Web...More

Rifle Case,Double Tap,38-1/2 in. L
  • 5.11 TACTICAL
  • Rifle Case, Double Tap, 38-1/2 in. L Rifle Case,Double Tap,38-1/2 in. L
  • Item # 38GY15
  • Mfr. Model # 56221
  • Rifle Case, Double, Size Universal, Color Double Tap, Material Nylon, Length (In.) 38-1/2, Width (In.)...More

Rifle Case,Sandstone,44 in. L
  • 5.11 TACTICAL
  • Rifle Case, Sandstone, 44 in. L Rifle Case,Sandstone,44 in. L
  • Item # 38GY19
  • Mfr. Model # 56222
  • Rifle Case, Double, Size Universal, Color Sandstone, Material Nylon, Length (In.) 44, Width (In.) 19-39/64,...More

Rifle Case,Double Tap,44 in. L
  • 5.11 TACTICAL
  • Rifle Case, Double Tap, 44 in. L Rifle Case,Double Tap,44 in. L
  • Item # 38GY18
  • Mfr. Model # 56222
  • Rifle Case, Double, Size Universal, Color Double Tap, Material Nylon, Length (In.) 44, Width (In.) 19-39/64,...More

Rifle Case,Black,44 in. L
  • 5.11 TACTICAL
  • Rifle Case, Black, 44 in. L Rifle Case,Black,44 in. L
  • Item # 38GY17
  • Mfr. Model # 56222
  • Rifle Case, Double, Size Universal, Color Black, Material Nylon, Length (In.) 44, Width (In.) 19-39/64,...More

Gun Case,Single,50 in.,13 in.W, Black
  • PLANO TACTICAL
  • Gun Case, Single, 50 in., 13 in.W, Black Gun Case,Single,50 in.,13 in.W, Black
  • Item # 39EM16
  • Mfr. Model # 109501
  • Gun Case, Single, Size 50 In., Color Black, Material High Impact Copolymer Polypropylene, Chest Size (In.)...More

Gun Case,43in. Rifle/Shotgun,Canopy
  • UNCLE MIKE'S
  • Gun Case, 43in. Rifle/Shotgun, Canopy Gun Case,43in. Rifle/Shotgun,Canopy
  • Item # 23XZ10
  • Mfr. Model # 64007
  • Gun Case, Color Canopy, Material Polyester, Foam, Length (In.) 43, Width (In.) 12, Number of Pockets (Inside)...More

Gun Case,43in. Rifle/Shotgun,Dark Earth
  • UNCLE MIKE'S
  • Gun Case, 43in. Rifle/Shotgun, Dark Earth Gun Case,43in. Rifle/Shotgun,Dark Earth
  • Item # 23XZ12
  • Mfr. Model # 64009
  • Gun Case, Color Dark Earth, Material Polyester, Foam, Length (In.) 43, Width (In.) 13, Number of Pockets...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More