Skip Content

Filter Results By

Seismic Safety Strap/Equipment Fasteners

29 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel Furniture Cable,4 In,Silver
  • QUAKEHOLD!
  • Steel Furniture Cable, 4 In, Silver Steel Furniture Cable,4 In,Silver
  • Item # 12C135
  • Mfr. Model # 2930
  • Steel Furniture Cable, Silver, Weight Capacity 1000 lb., Used For Secure Tall And Heavy Furniture To The...More

  • Category : Earthquake Safety Devices
Flammable Cabinet Strut Fastener,Gray
  • QUAKEHOLD!
  • Flammable Cabinet Strut Fastener, Gray Flammable Cabinet Strut Fastener,Gray
  • Item # 12C165
  • Mfr. Model # RW.1S.2X.1
  • Flammable Cabinet Strut Fastener, Gray, Used For Secures Flammable Cabinets To Wall Studs With Industrial...More

  • Category : Earthquake Safety Devices
Flat Screen Safety Strap,Black
  • QUAKEHOLD!
  • Flat Screen Safety Strap, Black Flat Screen Safety Strap,Black
  • Item # 12C136
  • Mfr. Model # 4520
  • Flat Screen Safety Strap, Black, Weight Capacity 100 lb., Used For Secure Large Flat Screen Televisons From...More

  • Category : Earthquake Safety Devices
Push Button Strut Strap, Black, 1200 lb.
Fire Extinguisher Fastening Strap,Red
  • QUAKEHOLD!
  • Fire Extinguisher Fastening Strap, Red Fire Extinguisher Fastening Strap,Red
  • Item # 12C843
  • Mfr. Model # RW.FX5.1
  • Fire Extinguisher Fastening Strap, Red, Used For Secure A 5 In. Diameter Fire Extingisher To Wall. Hook And...More

  • Category : Earthquake Safety Devices
Adhesive Plate Assembly,Wall Bracket
  • QUAKEHOLD!
  • Adhesive Plate Assembly, Wall Bracket Adhesive Plate Assembly,Wall Bracket
  • Item # 31NJ19
  • Mfr. Model # RW4X4CABLEXL
  • Adhesive Plate Assembly, Silver, Weight Capacity 1000 lb., Used For Secures your Attached Units to A Wall/...More

  • Category : Earthquake Safety Devices
Corner Bracket,Stainless Steel
  • QUAKEHOLD!
  • Corner Bracket, Stainless Steel Corner Bracket,Stainless Steel
  • Item # 12C154
  • Mfr. Model # RF.CB6H.1
  • Corner Bracket, Silver, Used For Secure To Concrete Floor In Front Of Equipment With Round Legs Or Square...More

  • Category : Earthquake Safety Devices
Seismic Bracket,4 In. H,48 In. W,4 In. D
Adhesive Plates,Silver,250 lb.
Flex Mount Fastener, Silver, 200 lb.
  • QUAKEHOLD!
  • Flex Mount Fastener, Silver, 200 lb. Flex Mount Fastener, Silver, 200 lb.
  • Item # 30ZM84
  • Mfr. Model # RDFM23C2
  • Flex Mount Fastener, Silver, Weight Capacity 200 lb., Used For Brace Flat Surface Equipment with This...More

  • Category : Earthquake Safety Devices
Flex Mount Fastener, Black, 100 lb.
  • QUAKEHOLD!
  • Flex Mount Fastener, Black, 100 lb. Flex Mount Fastener, Black, 100 lb.
  • Item # 30ZM82
  • Mfr. Model # RDFMV2
  • Flex Mount Fastener, Black, Weight Capacity 100 lb., Used For Brace Flat Surface Equipment with This...More

  • Category : Earthquake Safety Devices
Adhesive Plate Assembly,Floor Bracket
  • QUAKEHOLD!
  • Adhesive Plate Assembly, Floor Bracket Adhesive Plate Assembly,Floor Bracket
  • Item # 31NJ18
  • Mfr. Model # RF4X4CABLE
  • Adhesive Plate Assembly, Silver, Weight Capacity 1000 lb., Used For Secures Free Standing Unit to Floor Where...More

  • Category : Earthquake Safety Devices
Gel Pad Seismic Fastener,Clear
Flex Mount Bar, Black, 400 lb.
  • QUAKEHOLD!
  • Flex Mount Bar, Black, 400 lb. Flex Mount Bar, Black, 400 lb.
  • Item # 30ZM79
  • Mfr. Model # RDFMBAR6
  • Flex Mount Bar, Black, Weight Capacity 400 lb., Used For Secure A Variety of Flat Surface Equipment with The...More

  • Category : Earthquake Safety Devices
Flex Mount Fastener, Black, 100 lb.
Flex Mount Fastener, Black, 200 lb.
  • QUAKEHOLD!
  • Flex Mount Fastener, Black, 200 lb. Flex Mount Fastener, Black, 200 lb.
  • Item # 30ZM81
  • Mfr. Model # RDFMT62
  • Flex Mount Fastener, Black, Weight Capacity 200 lb., Used For Brace Flat Surface Equipment with This...More

  • Category : Earthquake Safety Devices
Adhesive Plates,Silver,500 lb.
Flex Mount Fastener, Black, 100 lb.
  • QUAKEHOLD!
  • Flex Mount Fastener, Black, 100 lb. Flex Mount Fastener, Black, 100 lb.
  • Item # 30ZM80
  • Mfr. Model # RDFMT42
  • Flex Mount Fastener, Black, Weight Capacity 100 lb., Used For Brace Flat Surface Equipment with This...More

  • Category : Earthquake Safety Devices
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More