Skip Content

Filter Results By

Tube Size
  • View MoreView Less
Length
Outside Dia.
  • View MoreView Less
Wall Thickness
  • View MoreView Less
Max. Pressure
  • View MoreView Less
Price
  • View MoreView Less
Shop By

3 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    • MUELLER INDUSTRIES
    • Copper Tube, For Water, Type MCopper Tube, For Water, Type M
    • Multiple product options available

      Type M Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper and Temp. Range 100° to 400°F; Varies by...More

    • MUELLER INDUSTRIES
    • Copper Tube, Type MCopper Tube, Type M
    • Multiple product options available

      Type M Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    Type M,Hard length,Water,2In. X 2ft.
    • MUELLER INDUSTRIES
    • Type M, Hard length, Water, 2In. X 2ft.Type M,Hard length,Water,2In. X 2ft.
    • Item # 4WTL5
    • Mfr. Model # MH20002
    • Tube, Type M, Pipe Size (In.) 2, Length 2 ft., Material of Construction Copper, Inside Dia. (In.) 2.000,...More

    Results per page: 16 | 32 | 48