Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

29 Results Found that Include 416 Products

Results per page: 16 | 32 | 48
    Solenoid Valve Less Coil,1/4 In,NC,SS
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, NC, SSSolenoid Valve Less Coil,1/4 In,NC,SS
    • Item # 3A429
    • Mfr. Model # 3A429
    • Solenoid Valve Less Coil, Body Material Stainless Steel, 3-Way, Normally Closed, Pipe Size 1/4 In., Orifice...More

    Fuel Gas Solenoid,NC,1/4In.,1 cv,Brass
    • RED HAT
    • Fuel Gas Solenoid, NC, 1/4In., 1 cv, BrassFuel Gas Solenoid Valve
    • Item # 6ZAK4
    • Mfr. Model # 8262H078
    • Solenoid Valve, Gas Shutoff Vave, Number of Ways 2, Configuration Normally Closed, Cv Flow Factor 1.00, 1/4...More

    Solenoid Valve Less Coil,1/4 In,NC,SS
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, NC, SSSolenoid Valve Less Coil,1/4 In,NC,SS
    • Item # 3A426
    • Mfr. Model # 3A426
    • Solenoid Valve Less Coil, Body Material Stainless Steel, 3-Way, Normally Closed, Pipe Size 1/4 In., Orifice...More

    Solenoid Valve Less Coil,1/4 In,NC,Brass
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, NC, BrassSteam Solenoid Valve Less Coil, Brass, 100 psi max
    • Item # 2CZZ4
    • Mfr. Model # 2CZZ4
    • Steam Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/4 In., Orifice Dia....More

    Solenoid Valve,3/2,1/4 In,120/110V
    • RED HAT
    • Solenoid Valve, 3/2,1/4 In, 120/110VSolenoid Valve,3/2,1/4 In,120/110V
    • Item # 44U314
    • Mfr. Model # 8360G071
    • Solenoid Valve, Body Material Plastic, 3-Way/2-Position, Universal, Pipe Size 1/4 In., Orifice Dia. 1/16 In.,...More

    Solenoid Valve Less Coil,1/4 In,Brass
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, BrassSolenoid Valve Less Coil, Brass, 100 psi max
    • Item # 2A194
    • Mfr. Model # 2A194
    • Solenoid Valve Less Coil, Body Material Brass, 3-Way, Universal, Pipe Size 1/4 In., Orifice Dia. 1/16 In.,...More

    Solenoid Valve Less Coil,1/4 In,Brass
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, BrassSolenoid Valve Less Coil, Brass, 125 psi max
    • Item # 4A703
    • Mfr. Model # 4A703
    • Solenoid Valve Less Coil, Body Material Brass, 3-Way, Universal, Pipe Size 1/4 In., Orifice Dia. 3/64 In.,...More

    Fuel Oil Solenoid,NC,1/8",Brass
    • RED HAT
    • Fuel Oil Solenoid, NC, 1/8", BrassFuel Oil Solenoid Valve
    • Item # 6ZAK2
    • Mfr. Model # 8262H011V
    • Solenoid Valve, General Purpose, Number of Ways 2, Configuration Normally Closed, Cv Flow Factor 0.21, 1/8...More

    Solenoid Valve Less Coil,1/4 In,Brass
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, BrassSolenoid Valve Less Coil,1/4 In,Brass
    • Item # 4A704
    • Mfr. Model # 4A704
    • Solenoid Valve Less Coil, Body Material Brass, 3-Way, Universal, Pipe Size 1/4 In., Orifice Dia. 3/32 In.,...More

    Solenoid Valve,2/2,1/4 In,NC,120/110V
    • ASCO
    • Solenoid Valve, 2/2,1/4 In, NC, 120/110VSolenoid Valve,2/2,1/4 In,NC,120/110V
    • Item # 4EKX4
    • Mfr. Model # USM8260100
    • Dust Collector Solenoid Valve, Body Material Plastic, Media Air/Inert Gas, 2-Way/2-Position, Normally Closed,...More

    Solenoid Valve Less Coil,1/4 In,NO,SS
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, NO, SSSolenoid Valve Less Coil, Stainless Steel, 75 psi max
    • Item # 3A430
    • Mfr. Model # 3A430
    • Solenoid Valve Less Coil, Body Material Stainless Steel, 3-Way, Normally Open, Pipe Size 1/4 In., Orifice...More

    Solenoid Valve Less Coil,1/4 In,NO,SS
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, NO, SSSolenoid Valve Less Coil,1/4 In,NO,SS
    • Item # 3A427
    • Mfr. Model # 3A427
    • Solenoid Valve Less Coil, Body Material Stainless Steel, 3-Way, Normally Open, Pipe Size 1/4 In., Orifice...More

    Fuel Gas Solenoid,NC,1/2In.,4.4 cv
    • ASCO
    • Fuel Gas Solenoid, NC, 1/2In., 4.4 cvAir and Fuel Gas Solenoid Valve
    • Item # 6FAZ3
    • Mfr. Model # SC8215G020
    • Solenoid Valve, Aluminum Body, Number of Ways 2, Configuration Normally Closed, Cv Flow Factor 4.40, 1/2 Pipe...More

    Solenoid Valve Less Coil,1/8 In,NC,Brass
    • DAYTON
    • Solenoid Valve Less Coil, 1/8 In, NC, BrassSolenoid Valve Less Coil,1/8 In,NC,Brass
    • Item # 2CZY8
    • Mfr. Model # 2CZY8
    • Solenoid Valve Less Coil, Body Material Brass, 3-Way, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 1/16...More

    Solenoid Valve,3/2 to 5/2,1/4In,120/110V
    • RED HAT
    • Solenoid Valve, 3/2 to 5/2,1/4In, 120/110VSolenoid Valve,3/2 to 5/2,1/4In,120/110V
    • Item # 24W649
    • Mfr. Model # WT8401B202M120/60 110/50DA
    • Pilot Solenoid Valve, Body Material Thermoplastic, Pipe Size 1/4 In., Orifice Dia. 1/4 In., Coefficient of...More

    Solenoid Valve Less Coil,1/4 In,NC,Brass
    • DAYTON
    • Solenoid Valve Less Coil, 1/4 In, NC, BrassSolenoid Valve Less Coil,1/4 In,NC,Brass
    • Item # 2CZY9
    • Mfr. Model # 2CZY9
    • Solenoid Valve Less Coil, Body Material Brass, 3-Way, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 3/32...More

    Results per page: 16 | 32 | 48