Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

74 Results Found that Include 1,307 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON Aluminum Frame Unit Bearing MotorsDAYTON Aluminum Frame Unit Bearing Motors
  • Multiple product options available

    Unit Bearing Motors, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, 1 Phase, Rear/Foot Motor Mounting Type, Insulation Class A, Service Factor 1.0,...More

  • CENTURY 1/2" Shaft Diameter Room Air Conditioner MotorsCENTURY 1/2" Shaft Diameter Room Air Conditioner Motors
  • Multiple product options available

    Room Air Conditioner Motors, Continuous, Service Factor 1.0, Thermal Protection Auto, 1 Phase, and Sleeve Bearings; Varies by Motor Design, Motor Enclosure Design, HP,...More

  • DAYTON
  • DAYTON 1/2" Shaft Diameter Condenser Fan MotorsDAYTON 1/2" Shaft Diameter Condenser Fan Motors
  • Multiple product options available

    Condenser Fan Motors, Shaft Rotation CW/CCW; Varies by Motor Design, Motor Enclosure Design, HP, RPM Range, Nameplate RPM, Voltage, Frame, Number of Speeds, Overall...More

  • CENTURY
  • CENTURY 1/2" Shaft Diameter Condenser Fan MotorsCENTURY 1/2" Shaft Diameter Condenser Fan Motors
  • Multiple product options available

    Thermal Protection Auto, Service Factor 1.0, and Shaft Dia. 1/2"; Varies by Item, Motor Design, Motor Enclosure Design, HP, RPM Range, Nameplate RPM, Voltage, Frame,...More

  • DAYTON Cast Iron Frame Unit Bearing MotorsDAYTON Cast Iron Frame Unit Bearing Motors
  • Multiple product options available

    Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, Hz 60/50, 1 Phase, Rear/Foot Motor Mounting Type, Insulation Class...More

  • GENTEQ
  • GENTEQ 1/2" Shaft Diameter OEM Replacement MotorsGENTEQ 1/2" Shaft Diameter OEM Replacement Motors
  • Multiple product options available

    OEM Replacement Motors, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation CW/CCW, Stud Motor Mounting Type,...More

  • DAYTON 1/2" Shaft Diameter Room Air Conditioner MotorsDAYTON 1/2" Shaft Diameter Room Air Conditioner Motors
  • Multiple product options available

    Room Air Conditioner Motors, Open Air-Over, Continuous, 60 Hz, Thermal Protection Auto, Insulation Class B, CW/CCW Motor Shaft Rotation, 1 Phase, Sleeve Bearings, Motor...More

HVAC Motor,115/208 to 230V,3-1/8 In. L
  • FASCO
  • HVAC Motor, 115/208 to 230V, 3-1/8 In. LHVAC Motor,115/208 to 230V,3-1/8 In. L
  • Item # 2NFD1
  • Mfr. Model # 9721
  • HVAC Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/12 HP, 1550 Nameplate RPM, 115/208-230...More

  • CENTURY
  • CENTURY 5/8" Shaft Diameter OEM Replacement MotorsCENTURY 5/8" Shaft Diameter OEM Replacement Motors
  • Multiple product options available

    OEM Replacement Motors, Thermal Protection Auto, and Service Factor 1.0; Varies by Motor Design, Motor Enclosure Design, HP, RPM Range, Nameplate RPM, Voltage, Frame,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More