Skip Content

Filter Results By

Certified Low Lead Pipe

873 Results Found that Include 944 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Nipple,1/8 In.,2 In.,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1/8 In., 2 In., Galv Welded Steel Nipple,1/8 In.,2 In.,Galv Welded Steel
  • Item # 5P989
  • Mfr. Model # 5P989
  • Nipple, Pipe Size 1/8 In, Length 2 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,Red Brass,1/4 x 2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/4 x 2 In, Threaded Nipple,Red Brass,1/4 x 2 In,Threaded
  • Item # 1VGJ7
  • Mfr. Model # 1VGJ7
  • Pipe Nipple, Pipe Size 1/4 In, 2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,1/2 In.,Close,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1/2 In., Close, Galv Welded Steel Nipple,1/2 In.,Close,Galv Welded Steel
  • Item # 6P787
  • Mfr. Model # 6P787
  • Nipple, Pipe Size 1/2 In, Length Close, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,Red Brass,1/2 x Close,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x Close, Threaded Nipple,Red Brass,1/2 x Close,Threaded
  • Item # 1VGP3
  • Mfr. Model # 1VGP3
  • Pipe Nipple, Pipe Size 1/2 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,3/4 x Close,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 3/4 x Close, Threaded Nipple,Red Brass,3/4 x Close,Threaded
  • Item # 1VGT3
  • Mfr. Model # 1VGT3
  • Pipe Nipple, Pipe Size 3/4 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,1/4 In.,Close,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1/4 In., Close, Galv Welded Steel Nipple,1/4 In.,Close,Galv Welded Steel
  • Item # 6P756
  • Mfr. Model # 6P756
  • Nipple, Pipe Size 1/4 In, Length Close, NPT Connection, Material of Construction Galvanized Welded Steel,...More

  • GF PIPING SYSTEMS
  • PVC Pipe Nipple PVC Pipe Nipple
  • Multiple product options available

    Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

Nipple,1-1/4 In.,Close,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1-1/4 In., Close, Galv Welded Steel Nipple,1-1/4 In.,Close,Galv Welded Steel
  • Item # 6P837
  • Mfr. Model # 6P837
  • Nipple, Pipe Size 1 1/4 In, Length Close, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,Red Brass,1/4 x Close,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/4 x Close, Threaded Nipple,Red Brass,1/4 x Close,Threaded
  • Item # 1VGJ3
  • Mfr. Model # 1VGJ3
  • Pipe Nipple, Pipe Size 1/4 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,1-1/2 In.,6 In.,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1-1/2 In., 6 In., Galv Welded Steel Nipple,1-1/2 In.,6 In.,Galv Welded Steel
  • Item # 6P862
  • Mfr. Model # 6P862
  • Nipple, Pipe Size 1 1/2 In, Length 6 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,Red Brass,1/2 x 2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x 2 In, Threaded Nipple,Red Brass,1/2 x 2 In,Threaded
  • Item # 1VGP7
  • Mfr. Model # 1VGP7
  • Pipe Nipple, Pipe Size 1/2 In, 2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

  • GF PIPING SYSTEMS
  • PVC Nipple PVC Nipple
  • Multiple product options available

    Nipple, Schedule 80, Material of Construction PVC, Max. Temp. 140°F and Color Gray; Varies by Pipe Size and Length

Nipple,Red Brass,3/8 x 2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 3/8 x 2 In, Threaded Nipple,Red Brass,3/8 x 2 In,Threaded
  • Item # 1VGL7
  • Mfr. Model # 1VGL7
  • Pipe Nipple, Pipe Size 3/8 In, 2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,3/4 In.,Close,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 3/4 In., Close, Galv Welded Steel Nipple,3/4 In.,Close,Galv Welded Steel
  • Item # 6P804
  • Mfr. Model # 6P804
  • Nipple, Pipe Size 3/4 In, Length Close, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,1/2 In,1-1/2 In,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1/2 In, 1-1/2 In, Galv Welded Steel Nipple,1/2 In,1-1/2 In,Galv Welded Steel
  • Item # 6P788
  • Mfr. Model # 6P788
  • Nipple, Pipe Size 1/2 In, Length 1 1/2 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,3/4 In.,3 In.,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 3/4 In., 3 In., Galv Welded Steel Nipple,3/4 In.,3 In.,Galv Welded Steel
  • Item # 6P808
  • Mfr. Model # 6P808
  • Nipple, Pipe Size 3/4 In, Length 3 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,Red Brass,1/2 x 1 1/2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x 1 1/2 In, Threaded Nipple,Red Brass,1/2 x 1 1/2 In,Threaded
  • Item # 1VGP5
  • Mfr. Model # 1VGP5
  • Pipe Nipple, Pipe Size 1/2 In, 1 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,3/4 In.,2 In.,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 3/4 In., 2 In., Galv Welded Steel Nipple,3/4 In.,2 In.,Galv Welded Steel
  • Item # 6P806
  • Mfr. Model # 6P806
  • Nipple, Pipe Size 3/4 In, Length 2 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,Red Brass,1/2 x 2 1/2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x 2 1/2 In, Threaded Nipple,Red Brass,1/2 x 2 1/2 In,Threaded
  • Item # 1VGP9
  • Mfr. Model # 1VGP9
  • Pipe Nipple, Pipe Size 1/2 In, 2 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,1 In,4 In,Galvanized Welded Steel
Nipple,1/2 In.,2 In.,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1/2 In., 2 In., Galv Welded Steel Nipple,1/2 In.,2 In.,Galv Welded Steel
  • Item # 6P789
  • Mfr. Model # 6P789
  • Nipple, Pipe Size 1/2 In, Length 2 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,1/4 In,1-1/2 In,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1/4 In, 1-1/2 In, Galv Welded Steel Nipple,1/4 In,1-1/2 In,Galv Welded Steel
  • Item # 6P757
  • Mfr. Model # 6P757
  • Nipple, Pipe Size 1/4 In, Length 1 1/2 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,1/4 In.,2 In.,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1/4 In., 2 In., Galv Welded Steel Nipple,1/4 In.,2 In.,Galv Welded Steel
  • Item # 6P758
  • Mfr. Model # 6P758
  • Nipple, Pipe Size 1/4 In, Length 2 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,1 In,Close,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1 In, Close, Galv Welded Steel Nipple,1 In,Close,Galv Welded Steel
  • Item # 6P821
  • Mfr. Model # 6P821
  • Nipple, Pipe Size 1 In, Length Close, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,1-1/2 In.,Close,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1-1/2 In., Close, Galv Welded Steel Nipple,1-1/2 In.,Close,Galv Welded Steel
  • Item # 6P853
  • Mfr. Model # 6P853
  • Nipple, Pipe Size 1 1/2 In, Length Close, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,Red Brass,3/8 x 1 1/2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 3/8 x 1 1/2 In, Threaded Nipple,Red Brass,3/8 x 1 1/2 In,Threaded
  • Item # 1VGL5
  • Mfr. Model # 1VGL5
  • Pipe Nipple, Pipe Size 3/8 In, 1 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,1/8 In,2-1/2 In,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1/8 In, 2-1/2 In, Galv Welded Steel Nipple,1/8 In,2-1/2 In,Galv Welded Steel
  • Item # 5P990
  • Mfr. Model # 5P990
  • Nipple, Pipe Size 1/8 In, Length 2 1/2 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Close Nipple,Threaded at Both Ends,3/4x
  • GF PIPING SYSTEMS
  • Close Nipple, Threaded at Both Ends, 3/4x Close Nipple,Threaded at Both Ends,3/4x
  • Item # 6MX65
  • Mfr. Model # 9861-104
  • Close Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 3/4 In., Length...More

Pipe Nipple,1 In.,Close,Galvanized Steel
  • BECK
  • Pipe Nipple, 1 In., Close, Galvanized Steel Pipe Nipple,1 In.,Close,Galvanized Steel
  • Item # 29VG60
  • Mfr. Model # 0331023606
  • Pipe Nipple, Cold Weld, Pipe Size 1 In., Connection FNPT, Length Close, Schedule 40, Material of Construction...More

Pipe Nipple,3/8 In,2 In,Galvanized Steel
  • BECK
  • Pipe Nipple, 3/8 In, 2 In, Galvanized Steel Pipe Nipple,3/8 In,2 In,Galvanized Steel
  • Item # 29VF91
  • Mfr. Model # 0331010009
  • Pipe Nipple, Cold Weld, Pipe Size 3/8 In., Connection FNPT, Length 2 In., Schedule 40, Material of...More

Nipple,1-1/2 In.,3 In.,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1-1/2 In., 3 In., Galv Welded Steel Nipple,1-1/2 In.,3 In.,Galv Welded Steel
  • Item # 6P856
  • Mfr. Model # 6P856
  • Nipple, Pipe Size 1 1/2 In, Length 3 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,1-1/4 In.,6 In.,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1-1/4 In., 6 In., Galv Welded Steel Nipple,1-1/4 In.,6 In.,Galv Welded Steel
  • Item # 6P846
  • Mfr. Model # 6P846
  • Nipple, Pipe Size 1 1/4 In, Length 6 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More