Skip Content

Filter Results By

Product Categories

Certified Low Lead Tubing

9 Results Found that Include 194 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MUELLER INDUSTRIES
  • Copper Tube, Type L Copper Tube, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Tube, Type K Copper Tube, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Tube, For Water, Type M Copper Tube, For Water, Type M
  • Multiple product options available

    Type M Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper and Temp. Range 100° to 400°F; Varies by...More

  • TYGON
  • Tubing, Shore A: 63 Tubing, Shore A: 63
  • Multiple product options available

    Tubing, Tygon®, Tensile Strength 2300 psi, 15.8 Mpa, Length 50 ft. and Hardness Shore A: 63; Varies by Inside Dia., Outside Dia. and Max. Pressure (PSI)

  • MUELLER INDUSTRIES
  • Copper Coil, For Fire Sprinkler Systems, Type K Copper Coil, For Fire Sprinkler Systems, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Wall Thickness 0.065", Soft, Application Fire Sprinkler Systems, Coating Type None, Material Copper, Temp....More

FostaPEX(TM) Tubing,1 In,100 PSI,150 Ft
  • VIEGA
  • FostaPEX(TM) Tubing, 1 In, 100 PSI, 150 Ft FostaPEX(TM) Tubing,1 In,100 PSI,150 Ft
  • Item # 1WPW8
  • Mfr. Model # 35060
  • Tubing, FostaPex(TM), Color Silver, PEX Size 1 In., Material of Construction Aluminum Layer, PE Layer, Inside...More

FostaPEX(TM) Tubing,1/2 In,100 PSI,150Ft
  • VIEGA
  • FostaPEX(TM) Tubing, 1/2 In, 100 PSI, 150Ft FostaPEX(TM) Tubing,1/2 In,100 PSI,150Ft
  • Item # 1WPW6
  • Mfr. Model # 35020
  • Tubing, FostaPex(TM), Color Silver, PEX Size 1/2 In., Material of Construction Aluminum Layer, PE Layer,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More