Skip Content

Filter Results By

Item
  • View MoreView Less
Weight Capacity
  • View MoreView Less
Color
Includes
  • View MoreView Less
Used For
  • View MoreView Less
Price
  • View MoreView Less

25 Results Found that Include 50 Products

Results per page: 16 | 32 | 48
    Flat Screen Safety Strap,Black
    • QUAKEHOLD!
    • Flat Screen Safety Strap, BlackFlat Screen Safety Strap,Black
    • Item # 12C136
    • Mfr. Model # 4520
    • Flat Screen Safety Strap, Black, Weight Capacity 100 lbs., Used For Secure Large Flat Screen Televisons From...More

    Steel Furniture Cable,4 In,Silver
    • QUAKEHOLD!
    • Steel Furniture Cable, 4 In, SilverSteel Furniture Cable,4 In,Silver
    • Item # 12C135
    • Mfr. Model # 2930
    • Steel Furniture Cable, Silver, Weight Capacity 1000 lbs., Used For Secure Tall And Heavy Furniture To The...More

    Fire Extinguisher Fastening Strap,Red
    • QUAKEHOLD!
    • Fire Extinguisher Fastening Strap, RedFire Extinguisher Fastening Strap,Red
    • Item # 12C843
    • Mfr. Model # RW.FX5.1
    • Fire Extinguisher Fastening Strap, Red, Used For Secure A 5 In. Diameter Fire Extingisher To Wall. Hook And...More

    Adhesive Plate Assembly,4x3 In,Silver
    • QUAKEHOLD!
    • Adhesive Plate Assembly, 4x3 In, SilverAdhesive Plate Assembly,4x3 In,Silver
    • Item # 12C162
    • Mfr. Model # RQ.4X3P.1
    • Adhesive Plate Assembly, Silver, Used For Adhesive Component Plate To Be Used With Customer Provided Cable...More

    Push Button Strut Strap, Black, 1200 lb.
    • QUAKEHOLD!
    • Push Button Strut Strap, Black, 1200 lb.Push Button Strut Strap, Black, 1200 lb.
    • Item # 30ZM78
    • Mfr. Model # RWPBSSB
    • Push Button Strut Strap, Black, Weight Capacity 1200 lb., Used For Secures Large Equipment to The Wall to...More

    Flex Mount Fastener, Black, 200 lb.
    • QUAKEHOLD!
    • Flex Mount Fastener, Black, 200 lb.Flex Mount Fastener, Black, 200 lb.
    • Item # 30ZM81
    • Mfr. Model # RDFMT62
    • Flex Mount Fastener, Black, Weight Capacity 200 lb., Used For Brace Flat Surface Equipment with This...More

    Corner Bracket,Stainless Steel
    • QUAKEHOLD!
    • Corner Bracket, Stainless SteelCorner Bracket,Stainless Steel
    • Item # 12C154
    • Mfr. Model # RF.CB6H.1
    • Corner Bracket, Silver, Used For Secure To Concrete Floor In Front Of Equipment With Round Legs Or Square...More

    Flex Mount Fastener, Silver, 200 lb.
    • QUAKEHOLD!
    • Flex Mount Fastener, Silver, 200 lb.Flex Mount Fastener, Silver, 200 lb.
    • Item # 30ZM84
    • Mfr. Model # RDFM23C2
    • Flex Mount Fastener, Silver, Weight Capacity 200 lb., Used For Brace Flat Surface Equipment with This...More

    Gel Pad Seismic Fastener,Clear
    • QUAKEHOLD!
    • Gel Pad Seismic Fastener, ClearGel Pad Seismic Fastener,Clear
    • Item # 12C137
    • Mfr. Model # RD.G.1.4.1
    • Gel Pad Seismic Fastener, Clear, Used For Secures Flat Bottomed Equipment Weighing Less Than 25 Lbs.,...More

    Flex Mount Bar, Black, 400 lb.
    • QUAKEHOLD!
    • Flex Mount Bar, Black, 400 lb.Flex Mount Bar, Black, 400 lb.
    • Item # 30ZM79
    • Mfr. Model # RDFMBAR6
    • Flex Mount Bar, Black, Weight Capacity 400 lb., Used For Secure A Variety of Flat Surface Equipment with The...More

    Flammable Cabinet Strut Fastener,Gray
    • QUAKEHOLD!
    • Flammable Cabinet Strut Fastener, GrayFlammable Cabinet Strut Fastener,Gray
    • Item # 12C165
    • Mfr. Model # RW.1S.2X.1
    • Flammable Cabinet Strut Fastener, Gray, Used For Secures Flammable Cabinets To Wall Studs With Industrial...More

    Flex Mount Fastener, Black, 100 lb.
    • QUAKEHOLD!
    • Flex Mount Fastener, Black, 100 lb.Flex Mount Fastener, Black, 100 lb.
    • Item # 30ZM80
    • Mfr. Model # RDFMT42
    • Flex Mount Fastener, Black, Weight Capacity 100 lb., Used For Brace Flat Surface Equipment with This...More

    Flex Mount Fastener, Black, 100 lb.
    • QUAKEHOLD!
    • Flex Mount Fastener, Black, 100 lb.Flex Mount Fastener, Black, 100 lb.
    • Item # 30ZM82
    • Mfr. Model # RDFMV2
    • Flex Mount Fastener, Black, Weight Capacity 100 lb., Used For Brace Flat Surface Equipment with This...More

    Flex Mount Fastener, Black, 100 lb.
    • QUAKEHOLD!
    • Flex Mount Fastener, Black, 100 lb.Flex Mount Fastener, Black, 100 lb.
    • Item # 30ZM83
    • Mfr. Model # RDFMMIC1
    • Flex Mount Fastener, Black, Weight Capacity 100 lb., Used For Brace Flat Surface Equipment with This...More

    Results per page: 16 | 32 | 48