Skip Content

Filter Results By

30 Results Found that Include 66 Products

Click & Go Storage Solutions

Click & Go stackable storage systems help improve productivity on the job site by simplifying the way you organize, transport and store your tools and supplies.

Bosch
Shop Bosch Click & Go kits
Bosch Dollies, Storage, Containers and Foam Inserts Bosch Cordless Tools Bosch Flashlights
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cordless Impact Driver,Bare Tool,12 V
  • BOSCH
  • Cordless Impact Driver, Bare Tool, 12 V 12.0 Volt Cordless Impact Driver
  • Item # 46U395
  • Mfr. Model # PS41BN
  • Cordless Impact Driver, Bare Tool, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In. Hex,...More

  • Category : Cordless Impact Drivers
Industrial Lantern, LED, Blue
  • BOSCH
  • Industrial Lantern, LED, Blue Industrial Lantern, LED, Blue
  • Item # 4WLH5
  • Mfr. Model # FL11A
  • Industrial Lantern, Flashlight Grade Industrial, Safety Rated Not Safety Rated, Rechargeable Yes, 60 Lumens,...More

  • Category : Lanterns
Cordless Pocket Recip Bare Tool,12V
  • BOSCH
  • Cordless Pocket Recip Bare Tool, 12V Cordless Pocket Recip Bare Tool,12V
  • Item # 46U426
  • Mfr. Model # PS60BN
  • Cordless Pocket Reciprocating Tool, Bare Tool, Voltage 12.0, Length of Stroke 9/16 In., No Load...More

  • Category : Cordless Reciprocating Saws
3/8" Cordless Hammer Drill/Driver, Voltage 12.0 Li-Ion
  • BOSCH
  • 3/8" Cordless Hammer Drill/Driver, Voltage 12.0 Li-Ion, Bare Tool 12.0 Volt Cordless Hammer Drill/Driver
  • Item # 46U397
  • Mfr. Model # PS130BN
  • Cordless Hammer Drill/Driver, Bare Tool, Voltage 12.0, Chuck Size 3/8 In., Drive Size 3/8 In., Brushless...More

  • Category : Cordless Hammer Drills
Cordless Recip Saw,Bare,18 V
  • BOSCH
  • Cordless Recip Saw, Bare, 18 V 18.0 Volt Cordless Reciprocating Saw
  • Item # 46U391
  • Mfr. Model # CRS180BL
  • Cordless Reciprocating Saw, Bare Tool, Voltage 18.0, Cutting Action Straight, Length of Stroke 1-1/8 In.,...More

  • Category : Cordless Reciprocating Saws
Cordless Osc Bare Tool,12 V
  • BOSCH
  • Cordless Osc Bare Tool, 12 V Cordless Oscillating Tool
  • Item # 46U425
  • Mfr. Model # PS50BN
  • Cordless Oscillating Tool, Bare Tool, Voltage 12.0, 500 to 20,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
Pocket Driver,Bare,W/Insert Tray,12V
  • BOSCH
  • Pocket Driver, Bare, W/Insert Tray, 12V Pocket Driver,Bare,W/Insert Tray,12V
  • Item # 46U394
  • Mfr. Model # PS10BN
  • Pocket Driver, Battery Included / Bare Tool Bare Tool, Voltage 12.0, Chuck Size 1/4 In. Hex, No Load RPM 0 to...More

  • Category : Cordless Screwdrivers
  • BOSCH
  • BOSCH Cordless Drills BOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

  • Category : Cordless Drills
Cordless Circ Saw,Bare, W/Case,18 V
  • BOSCH
  • Cordless Circ Saw, Bare, W/Case, 18 V 18.0 Volt Cordless Circular Saw
  • Item # 46U393
  • Mfr. Model # CCS180BL
  • Cordless Circular Saw, Battery Included / Bare Tool Bare Tool, Voltage 18.0, Blade Dia. 6-1/2 In., Blade Side...More

  • Category : Cordless Circular Saws
Cordless Right Angle Drill,12 V
  • BOSCH
  • Cordless Right Angle Drill, 12 V Cordless Right Angle Drill,12 V
  • Item # 46U427
  • Mfr. Model # PS11BN
  • Cordless Right Angle Drill, Bare Tool, Voltage 12.0, Chuck Size 3/8 In., 0 to 1300 No Load RPM, Max. Torque...More

  • Category : Cordless Right Angle Drills
Cordless Die Grinder,18V,20000rpm
  • BOSCH
  • Cordless Die Grinder, 18V, 20000rpm Cordless Die Grinder,18V,20000rpm
  • Item # 19TT15
  • Mfr. Model # DGSH181BL
  • Cordless Die Grinder, Bare Tool, Voltage 18.0, 20,000 No Load RPM, Collet Capacity 8 In., Handle Type Soft...More

  • Category : Cordless Die Grinders
Right Angle Drill,18V,Bare Tool
  • BOSCH
  • Right Angle Drill, 18V, Bare Tool Right Angle Drill,18V,Bare Tool
  • Item # 22DL16
  • Mfr. Model # ADS181BL
  • Right Angle Drill, Bare Tool, Voltage 18.0, Chuck Size 1/2 In., 0 to 1150 No Load RPM, Max. Torque 145...More

  • Category : Cordless Right Angle Drills
Cordless Cutoff Tool,18V,4-1/2
  • BOSCH
  • Cordless Cutoff Tool, 18V, 4-1/2 Cordless Cutoff Tool,18V,4-1/2
  • Item # 19TT03
  • Mfr. Model # CAG180BL
  • Cordless Cutoff Tool, Bare Tool, Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 10,000 No Load RPM,...More

  • Category : Cordless Angle Grinders
Tool Box Dolly,275 lb.
  • BOSCH
  • Tool Box Dolly, 275 lb. Tool Box Dolly,275 lb.
  • Item # 46U420
  • Mfr. Model # L-DOLLY
  • Tool Box Dolly, Platform Style Solid, Flush, Load Capacity 275 lb., Platform Length 26 In., Platform Width 20...More

  • Category : Dollies
Cordless Band Saw,18 V
  • BOSCH
  • Cordless Band Saw, 18 V 18.0 Volt Cordless Band Saw
  • Item # 46U428
  • Mfr. Model # BSH180BL
  • Cordless Band Saw, Bare Tool, Voltage 18.0, Blade Length 28-7/8 In., Rectangle Capacity 2-1/2 In. x 2-1/2...More

  • Category : Cordless Band Saws
Cordless Planer, Voltage 18.0 Li-Ion, 3-1/4" Cutting W
  • BOSCH
  • Cordless Planer, Voltage 18.0 Li-Ion, 3-1/4" Cutting Width BOSCH Cordless Planers
  • Item # 19TT38
  • Mfr. Model # PLH181BL
  • Cordless Planer, Bare Tool, Voltage 18.0, Cutting Width 3-1/4 In., Cutting Depth 0 In. to 1/16 In., 14,000 No...More

  • Category : Cordless Planers
Red/Yellow/Blue/Gray/Orange/Green Divider Set, 10 pcs.
  • BOSCH
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Battery Type Li-Ion and Battery Capacity 4.0A/hr.; Varies by Drive Size, No...More

  • Category : Cordless Impact Wrenches
  • BOSCH
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration: Straight, Voltage 18.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Battery Included, Brushless Motor, No Load...More

  • Category : Cordless Impact Drivers
Storage Box Drawer,Blue
Cordless Jigsaw, Voltage 18.0 Li-Ion, Bare Tool
Drawer,Blue,2-1/2 in. H
  • BOSCH
  • Drawer, Blue, 2-1/2 in. H Drawer,Blue,2-1/2 in. H
  • Item # 30RW52
  • Mfr. Model # LST72-OD
  • Drawer, Overall Width 14-1/4 In., Overall Height 2-1/2 In., Overall Depth 12-1/2 In., Compartment Height...More

  • Category : Parts Chests and Boxes
Attachable Lid,Blue,2 In. H
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

*Offer valid from January 31, 2014 to February 28, 2014. To receive the FREE Click & Go Carrying Case, customers must order part numbers beginning with a 7DE, which includes a Click & Go Toolkit, Click & Go Bare Tool and a Click & Go Carrying Case at the catalog each price of just the Click & Go Toolkit and Click & Go Bare Tool. While supplies last. Offer valid in the U.S. only, except where prohibited, taxed or restricted by law.