Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

130 Watt Heavy Duty Hot Knife

27 Results Found that Include 69 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hot Plate,Heavy Duty,Cast Iron,220V
    Flooring Heat Gun Kit,80to1250F,14.6A
    • STEINEL
    • Flooring Heat Gun Kit, 80to1250F, 14.6AFlooring Heat Gun Kit,80to1250F,14.6A
    • Item # 5KNP4
    • Mfr. Model # HAWK Flooring Kit
    • Flooring Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 80 Degrees to 1250 Degrees F,...More

    Screw Mach Drill,Co,TiN,Size W,130 Deg
    • OSG
    • Screw Mach Drill, Co, TiN, Size W, 130 DegScrew Machine Drill Bit, Cobalt Steel, Notched Point, 130 Degree
    • Item # 2MFG2
    • Mfr. Model # 10386005
    • Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN...More

    Tactical IED Kit,Coyote Brown
    Tactical IED Kit,Black
    Tactical IED Kit,Ranger Green
    Top Chest,42in.W x 24in.D x 20-39/64in.H
    • WESTWARD
    • Top Chest, 42in.W x 24in.D x 20-39/64in.HTop Chest,42in.W x 24in.D x 20-39/64in.H
    • Item # 31CE56
    • Mfr. Model # 31CE56
    • Top Chest, Width 42 In., Depth 24 In., Height 20-39/64 In., Number of Drawers 8, Black, Drawer Capacity 130...More

    Top Chest,72in.W x 24in.D x 26-45/64in.H
    • WESTWARD
    • Top Chest, 72in.W x 24in.D x 26-45/64in.HTop Chest,72in.W x 24in.D x 26-45/64in.H
    • Item # 31CE57
    • Mfr. Model # 31CE57
    • Top Chest, Width 72 In., Depth 24 In., Height 26-45/64 In., Number of Drawers 15, Black, Drawer Capacity 130...More

    Screw Mach Drill,Co,S/O,9.8mm,130 Deg
    • GUHRING
    • Screw Mach Drill, Co, S/O, 9.8mm, 130 DegScrew Machine Drill Bit, Cobalt Steel, Notched Point, 130 Degree
    • Item # 2WTD1
    • Mfr. Model # 9003290098000
    • Screw Machine Drill, Standard, List Number 329, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Steam...More

    2-Point Utility Blade,3/4 In. W,PK100
    • STANLEY
    • 2-Point Utility Blade, 3/4 In. W, PK100Utility Blade
    • Item # 4A805
    • Mfr. Model # 11-921A
    • Utility Blade Type 2-Point Heavy Duty, Utility Blade, Length 2-7/16 In., Width 3/4 In., Thickness 0.024 In.,...More

    Glue Gun,Hot Melt,8 lb./hr.,220W,110V
    • SUREBONDER
    • Glue Gun, Hot Melt, 8 lb./hr., 220W, 110VGlue Gun,Hot Melt,8 lb./hr.,220W,110V
    • Item # 39AN01
    • Mfr. Model # PRO2-220HT
    • Glue Gun, Hot Melt, Size 7/16 In., 1/2 In., 0.45 In., 0.43 In., Output 8 lb./hr., 220 Watts, Voltage 110,...More

    Window Air Con,208/230V,Cool,EER8.5/8.5
    • FRIEDRICH
    • Window Air Con, 208/230V, Cool, EER8.5/8.5Window Air Con,208/230V,Cool,EER8.5/8.5
    • Item # 4PLC7
    • Mfr. Model # SM24N30A
    • Window Air Conditioner, BtuH Cooling 23,200/23,500, Voltage 208/230, Operation Mode Cool Only, EER 8.5/8.5,...More

    Wall AC w/Heat23800 BtuH,208/230V
    • FRIEDRICH
    • Wall AC w/Heat23800 BtuH, 208/230VWall AC w/Heat23800 BtuH,208/230V
    • Item # 31TN59
    • Mfr. Model # EL24N35
    • Wall Air Conditioner w/Heat, BtuH Cooling 23,800/24,000, BtuH Heating 13,000/10,600, Voltage 208/230,...More

    Document Tube,12-1/2 In. H,3-11/16 In. W
    • STREN-FLEX
    • Web Sling, Type 3Web Sling, Type 3
    • Multiple product options available

      Web Sling, Sling Rating Type 3, Sling Type Flat Eye and Eye, Web Grade Heavy Duty, Varies by Number of Plies, Width, Length, Vertical Hitch Capacity, Choker Hitch...More

    Master Technicians Set,1259 Pc
    • WESTWARD
    • Master Technicians Set, 1259 PcMaster Technicians Set
    • Item # 4VCN5
    • Mfr. Model # 4VCN5
    • Facility Maintenance Tool Set, Primary Application Technician, SAE and Metric, Number of Pieces 1259, Drive...More

    • SCHAEFER
    • Mobile Air CirculatorMobile Air Circulator
    • Multiple product options available

      Air Circulator, Mobile, 1 Phase and Industrial; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, Motor HP, Motor RPM and Mounting Location

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More