Skip Content

Filter Results By

Applied Filters Clear All

Item
Weight Capacity
Color
Includes
Used For
Brand
Price
Shop By

Earthquake Safety Devices

29 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Refrigerator/Freezer Door Lock,Silver
Fire Extinguisher Fastening Strap,Red
  • QUAKEHOLD!
  • Fire Extinguisher Fastening Strap, Red Fire Extinguisher Fastening Strap,Red
  • Item # 12C843
  • Mfr. Model # RW.FX5.1
  • Fire Extinguisher Fastening Strap, Red, Used For Secure A 5 In. Diameter Fire Extingisher To Wall. Hook And...More

Flat Screen Safety Strap,Black
  • QUAKEHOLD!
  • Flat Screen Safety Strap, Black Flat Screen Safety Strap,Black
  • Item # 12C136
  • Mfr. Model # 4520
  • Flat Screen Safety Strap, Black, Weight Capacity 100 lb., Used For Secure Large Flat Screen Televisons From...More

Push Button Strut Strap, Black, 1200 lb.
  • QUAKEHOLD!
  • Push Button Strut Strap, Black, 1200 lb. Push Button Strut Strap, Black, 1200 lb.
  • Item # 30ZM78
  • Mfr. Model # RWPBSSB
  • Push Button Strut Strap, Black, Weight Capacity 1200 lb., Used For Secures Large Equipment to The Wall to...More

Steel Furniture Cable,4 In,Silver
  • QUAKEHOLD!
  • Steel Furniture Cable, 4 In, Silver Steel Furniture Cable,4 In,Silver
  • Item # 12C135
  • Mfr. Model # 2930
  • Steel Furniture Cable, Silver, Weight Capacity 1000 lb., Used For Secure Tall And Heavy Furniture To The...More

Flammable Cabinet Strut Fastener,Gray
  • QUAKEHOLD!
  • Flammable Cabinet Strut Fastener, Gray Flammable Cabinet Strut Fastener,Gray
  • Item # 12C165
  • Mfr. Model # RW.1S.2X.1
  • Flammable Cabinet Strut Fastener, Gray, Used For Secures Flammable Cabinets To Wall Studs With Industrial...More

Adhesive Plate Assembly,Floor Bracket
  • QUAKEHOLD!
  • Adhesive Plate Assembly, Floor Bracket Adhesive Plate Assembly,Floor Bracket
  • Item # 31NJ18
  • Mfr. Model # RF4X4CABLE
  • Adhesive Plate Assembly, Silver, Weight Capacity 1000 lb., Used For Secures Free Standing Unit to Floor Where...More

Gel Pad Seismic Fastener,Clear
  • QUAKEHOLD!
  • Gel Pad Seismic Fastener, Clear Gel Pad Seismic Fastener,Clear
  • Item # 12C137
  • Mfr. Model # RD.G.1.4.1
  • Gel Pad Seismic Fastener, Clear, Used For Secures Flat Bottomed Equipment Weighing Less Than 25 Lbs.,...More

Adhesive Plates,Silver,250 lb.
  • QUAKEHOLD!
  • Adhesive Plates, Silver, 250 lb. Adhesive Plates,Silver,250 lb.
  • Item # 44ZK10
  • Mfr. Model # RA2X3
  • Adhesive Plates, Silver, Weight Capacity 250 lb., Used For Countertop, Floor, Component Plate/Replacement...More

Adhesive Plates,Silver,500 lb.
  • QUAKEHOLD!
  • Adhesive Plates, Silver, 500 lb. Adhesive Plates,Silver,500 lb.
  • Item # 44ZK08
  • Mfr. Model # RA4X4
  • Adhesive Plates, Silver, Weight Capacity 500 lb., Used For Countertop, Floor, Component Plate/Replacement...More

Flex Mount Fastener, Black, 100 lb.
  • QUAKEHOLD!
  • Flex Mount Fastener, Black, 100 lb. Flex Mount Fastener, Black, 100 lb.
  • Item # 30ZM82
  • Mfr. Model # RDFMV2
  • Flex Mount Fastener, Black, Weight Capacity 100 lb., Used For Brace Flat Surface Equipment with This...More

Adhesive Plate Assembly,Wall Bracket
  • QUAKEHOLD!
  • Adhesive Plate Assembly, Wall Bracket Adhesive Plate Assembly,Wall Bracket
  • Item # 31NJ19
  • Mfr. Model # RW4X4CABLEXL
  • Adhesive Plate Assembly, Silver, Weight Capacity 1000 lb., Used For Secures your Attached Units to A Wall/...More

Corner Bracket,Stainless Steel
  • QUAKEHOLD!
  • Corner Bracket, Stainless Steel Corner Bracket,Stainless Steel
  • Item # 12C154
  • Mfr. Model # RF.CB6H.1
  • Corner Bracket, Silver, Used For Secure To Concrete Floor In Front Of Equipment With Round Legs Or Square...More

Flex Mount Fastener, Silver, 200 lb.
  • QUAKEHOLD!
  • Flex Mount Fastener, Silver, 200 lb. Flex Mount Fastener, Silver, 200 lb.
  • Item # 30ZM84
  • Mfr. Model # RDFM23C2
  • Flex Mount Fastener, Silver, Weight Capacity 200 lb., Used For Brace Flat Surface Equipment with This...More

Flex Mount Fastener, Black, 200 lb.
  • QUAKEHOLD!
  • Flex Mount Fastener, Black, 200 lb. Flex Mount Fastener, Black, 200 lb.
  • Item # 30ZM81
  • Mfr. Model # RDFMT62
  • Flex Mount Fastener, Black, Weight Capacity 200 lb., Used For Brace Flat Surface Equipment with This...More

Flex Mount Fastener, Black, 100 lb.
  • QUAKEHOLD!
  • Flex Mount Fastener, Black, 100 lb. Flex Mount Fastener, Black, 100 lb.
  • Item # 30ZM83
  • Mfr. Model # RDFMMIC1
  • Flex Mount Fastener, Black, Weight Capacity 100 lb., Used For Brace Flat Surface Equipment with This...More

Flex Mount Fastener, Black, 100 lb.
  • QUAKEHOLD!
  • Flex Mount Fastener, Black, 100 lb. Flex Mount Fastener, Black, 100 lb.
  • Item # 30ZM80
  • Mfr. Model # RDFMT42
  • Flex Mount Fastener, Black, Weight Capacity 100 lb., Used For Brace Flat Surface Equipment with This...More

Flex Mount Bar, Black, 400 lb.
  • QUAKEHOLD!
  • Flex Mount Bar, Black, 400 lb. Flex Mount Bar, Black, 400 lb.
  • Item # 30ZM79
  • Mfr. Model # RDFMBAR6
  • Flex Mount Bar, Black, Weight Capacity 400 lb., Used For Secure A Variety of Flat Surface Equipment with The...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More