Skip Content

Filter Results By

Applied Filters Clear All

Material
SAE Number
Nominal Size (In.)
  • View MoreView Less
Thickness (In.)
Brand
Price
  • View MoreView Less
Shop By
Ratings

Ear Clamps

68 Results Found that Include 68 Products

Results per page: 16 | 32 | 48
Hose Clamp,Steel,Nom.Size. 5/8 In.,PK100
Hose Clamp,Steel,Nom.Size. 1/2 In.,PK100
Hose Clamp,Steel,Nom.Size. 3/8 In.,PK100
Hose Clamp,SS,Nom.Size. 1/2 In.,PK100
Hose Clamp,Steel,Nom.Size. 9/16 In,PK100
Hose Clamp,Steel,Nom.Size. 3/4 In.,PK100
Hose Clamp,Steel,Nom.Size. 7/8 In.,PK100
Hose Clamp,SS,Nom.Size. 1/2 In.,PK100
Hose Clamp,SS,Nom.Size. 23/32 In.,PK100
Hose Clamp,SS,Nom.Size. 5/8 In.,PK100
Hose Clamp,SS,Nom.Size. 11/16 In.,PK100
Hose Clamp,Steel,Nom.Size. 5/16 In,PK100
Hose Clamp,SS,Nom.Size. 5/8 In.,PK100
Hose Clamp,Steel,Nom.Size. 1/4 In.,PK100
Hose Clamp,Steel,Nom.Size. 19/32",PK100
Hose Clamp,Steel,Nom.Size. 13/16",PK100
Hose Clamp,SS,Nom.Size. 3/4 In.,PK100
Hose Clamp,Steel,Nom.Size. 1-1/8",PK100
Hose Clamp,SS,Nom.Size. 35/64 In.,PK100
Hose Clamp,SS,Nom.Size. 3/8 In.,PK100
Hose Clamp,Steel,Nom.Size. 1 In.,PK100
Hose Clamp,SS,Nom.Size. 9/16 In.,PK100
Hose Clamp,SS,Nom.Size. 7/8 In.,PK100
Hose Clamp,SS,Nom.Size. 13/32 In.,PK100
  • OETIKER
  • Hose Clamp, SS, Nom.Size. 13/32 In., PK100Hose Clamp,SS,Nom.Size. 13/32 In.,PK100
  • Item # 5EFC7
  • Mfr. Model # 16700006-100GRA
  • Hose Clamp, Crimp, Stepless Ear, Stainless Steel, Plain Finish, SAE Number -, Nominal Size (In.) 13/32,...More

Hose Clamp,SS,Nom.Size. 3/8 In.,PK100
Hose Clamp,SS,Nom.Size. 9/16 In.,PK100
Hose Clamp,SS,Nom.Size. 7/8 In.,PK100
Hose Clamp,SS,Nom.Size. 7/16 In.,PK100
Hose Clamp,SS,Nom.Size. 1 In.,PK100
  • OETIKER
  • Hose Clamp, SS, Nom.Size. 1 In., PK100Hose Clamp,SS,Nom.Size. 1 In.,PK100
  • Item # 5EFD6
  • Mfr. Model # 16700031-100GRA
  • Hose Clamp, Crimp, Stepless Ear, Stainless Steel, Plain Finish, Nominal Size 1 In, Closed - Open 0.882-1.008...More

Hose Clamp,SS,Nom.Size. 1-1/8 In.,PK100
Hose Clamp,SS,Nom.Size. 1/2 In.,PK100
Hose Clamp,Steel,Nom.Size. 1-5/16",PK100
Results per page: 16 | 32 | 48