Skip Content

Filter Results By

Price
Shop By
Ratings

108 Results Found that Include 483 Products

Eagle Manufacturing Company Industrial Safety Storage and Disposal Products

Eagle

Count on Eagle Manufacturing Company for innovative industrial safety storage and disposal products. Eagle supplies high-quality safety cans, storage cabinets and hazardous waste disposal cans. Shop here for biohazard and oily waste cans, smoking receptacles, spill control supplies and more. Help make your workplace safer with Eagle Manufacturing Company industrial safety storage and disposal products.

Safety Cabinets
Safety Cabinets
Safety Cabinet Accessories
Safety Cabinet Accessories
Spill Control Supplies
Spill Control Supplies
Safety Cans
Safety Cans
Biohazard Waste Cans
Biohazard Waste Cans
Oily Waste Cans
Oily Waste Cans
Disposal Cans
Disposal Cans
Plunger Cans
Plunger Cans
Smoking Receptacles
Smoking Receptacles
Dock Equipment
Dock Equipment
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • FunnelFunnel
  • Multiple product options available

    Funnel, Material Polyethylene, For Use With Type I Safety Cans, Varies by: Length, Spout Outside Dia and Color

  • EAGLE
  • Type I Safety CanType I Safety Can
  • Multiple product options available

    Type I Safety Can, Standards FM, Varies by: Capacity, Color, Used For, Material, Height, Outside Dia. (In.), Outside Dia, Length, Width and Spout

Funnel,Poly Drum
Gas Can,5 gal.,Red,Galvanized Steel
  • EAGLE
  • Gas Can, 5 gal., Red, Galvanized SteelGas Can,5 gal.,Red,Galvanized Steel
  • Item # 20GY45
  • Mfr. Model # U251SX5
  • Gas Can, 5 gal. Capacity, Self Venting, Red, Material Galvanized Steel, Height 16 In., Length 16 In., Width...More

Cover,Drum Funnel
  • EAGLE
  • Type II Safety CanType II Safety Can
  • Multiple product options available

    Type II Safety Can, Material Galvanized Steel, Outside Dia. 11-1/4 In., Hose Length 12 In., Hose Outside Dia. 7/8 In., Standards FM, UL, ULC, Varies by: Capacity, Color,...More

Flexible Spout,Metal,Silver,7/8 In.,NPT
Mobile Drum Spill Dolly,12 Gal
  • EAGLE
  • Mobile Drum Spill Dolly, 12 GalMobile Drum Spill Dolly,12 Gal
  • Item # 3PA33
  • Mfr. Model # 1613
  • Mobile Drum Spill Dolly, Spill Capacity 12 gal., Height 9-1/2 In., Inside Dia. 31 In., Outside Dia. 35-3/4...More

  • EAGLE
  • ShelfShelf
  • Multiple product options available

    Shelf, Varies by: Material, For Use With, Height, Width, Depth, Standards, Color, Spill Capacity and Load Capacity

Drip Pan,3 In. H,10-1/2 In. L,PK12
  • EAGLE
  • Drip Pan, 3 In. H, 10-1/2 In. L, PK12Drip Pan,3 In. H,10-1/2 In. L,PK12
  • Item # 5U734
  • Mfr. Model # 1670
  • Drip Pan, Height 3 In., Length 10-1/2 In., Width 10-1/2 In., Inside Dia. 9-1/2 In., Outside Dia. 10-1/2 In.,...More

Funnel,Drum,W/Screen
  • EAGLE
  • Flammable Liquid Safety Cabinet, Bench TopFlammable Liquid Safety Cabinet, Bench Top
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Number of Doors 1, Width 17-1/2 In., Depth 18 In., Material Galvanized Steel, Number of Shelves 1, Varies...More

Safety Cabinet Label,14 In. H,9 In. W
  • EAGLE
  • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

Type II DOT Safety Can,Red,15-3/4 In. H
  • EAGLE
  • Type II DOT Safety Can, Red, 15-3/4 In. HType II DOT Safety Can,Red,15-3/4 In. H
  • Item # 6YG05
  • Mfr. Model # 1215
  • Type II DOT Safety Can, 5 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 15-3/4...More

Spill Pallet Ramp,Yellow,1500 lb.
  • EAGLE
  • Spill Pallet Ramp, Yellow, 1500 lb.Spill Pallet Ramp,Yellow,1500 lb.
  • Item # 4RF65
  • Mfr. Model # 1689
  • Spill Pallet Ramp, Height 8 In., Width 32 In., Length 45-1/2 In., 1500 lb. Load Capacity, Polyethylene,...More

  • EAGLE
  • Oily Waste CanOily Waste Can
  • Multiple product options available

    Oily Waste Can, Body Material Polyethylene, Lid Type Foot Operated Self Closing, Standards OSHA 29 CFR 1910.108, OSHA 29 CFR 1910.106, Varies by: Capacity, Color,...More

Dolly,Drum,7 In Height
  • EAGLE
  • Dolly, Drum, 7 In HeightDolly,Drum,7 In Height
  • Item # 3KN35
  • Mfr. Model # 1698
  • Drum Dolly, Dolly Capacity 1000 lbs., Drum Capacity 1, Outside Dia. 27-1/2 In., Inside Dia. 27-1/2 In.,...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, Cabinet with LegsFlammable Liquid Safety Cabinet, Cabinet with Legs
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Cabinet with Legs, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height,...More

Single Drum Spill Container,65 Gal
  • EAGLE
  • Single Drum Spill Container, 65 GalSingle Drum Spill Container,65 Gal
  • Item # 3KN23
  • Mfr. Model # 1612
  • Single Drum Spill Container, Spill Capacity 65 gal., Height 33 In., Inside Dia. 27 In., Outside Dia. 31 In.,...More

  • EAGLE
  • Containment Utility TrayContainment Utility Tray
  • Multiple product options available

    Containment Utility Tray, Material Polyethylene, For Use With Lab Chemicals, Dispensers, Machinery, Height 2 In., Width 18 In., Depth 36 In., Upto 5 gal. Spill Capacity,...More

  • EAGLE
  • Aerosol Cabinet, StandardAerosol Cabinet, Standard
  • Multiple product options available

    Aerosol Cabinet, Standard, Number of Doors 2, Width 43 In., Depth 12 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height, Number of Shelves,...More

  • EAGLE
  • Corrosive Safety CabinetCorrosive Safety Cabinet
  • Multiple product options available

    Corrosive Safety Cabinet, Standard, Finish Powder Coated, Standards OSHA, NFPA Code 30, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

  • EAGLE
  • Self Close Adapter KitSelf Close Adapter Kit
  • Multiple product options available

    Self Close Adapter Kit, Material Steel, Height 2 In., Width 6 In., Includes All Parts, Instructions and Installation Templates, Varies by: For Use With and Depth

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More