Skip Content

Filter Results By

Item
Color
Material
Overall Length
Overall Width
Brand
Price
Shop By
Ratings

Dust Pans

29 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Polypropylene Long Handled Dust Pan with Wheels, Overall Le
Dust Pan and Brush Set
Aluminum/Plastic Lobby Dust Pan, Overall Length 37", O
Polypropylene Jumbo Shop Scoop Dust Pan, Overall Length 34&
Mini Dust Pan With Brush, Overall Length 8-1/2"
Plastic Jumbo Debris Pan, Overall Length 36", Overall
Plastic Long Handled Dust Pan, Overall Length 12", Ove
Plastic Spill Pan, Overall Length 39", Overall Width 1
Broom Set
Red/Black, Dust Pan with Whisk Broom, Overall Length 1
Plastic Long Handled Dust Pan with Broom, Overall Length&#x
Plastic Hand Held Dust Pan, Overall Length 10", Overal
Steel Shop Scoop Dust Pan, Overall Length 14", Overall
Steel Dust Pan, Overall Length 13-3/4", Overall Width&
Polypropylene Heavy Duty Dust Pan, Overall Length 18",
Polypropylene Hand Held Dust Pan, Overall Length 12",
  • TOUGH GUY
  • Dustpan Dustpan
  • Multiple product options available

    Dustpan and Overall Width 12"; Varies by Color, Material and Overall Length

Polypropylene Long Handled Dust Pan, Overall Length 33",&#x
Plastic Hand Held Dust Pan, Overall Length 11-1/2",&#x
Aluminum Hand Held Dust Pan, Overall Length 16", Overa
  • AMPCO
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan, Material Aluminum,Non-sparking, Non-magnetic, Corrosion Resistant and Color Silver; Varies by Overall Length and Overall Width

Polypropylene Dustin Pan, Overall Length 12-1/4"
Steel Hand Held Dust Pan, Overall Length 13-1/2",
Results per page:  16 | 32 | 48

Find a durable dust pan for your high-capacity cleaning needs at Grainger. Try a steel dust pan with corrugated ribs for rigidity and strength or a self-standing pan with rear wheels for easy mobility. When you need a deeper clean than your standard broom and dust pan can provide, pull out a commercial mop bucket to scrub away grime. Be sure to use a floor sign to caution customers about in-progress cleaning. Come to Grainger for the dust pans, sweepers and floor-cleaning supplies you need to better manage high-traffic areas.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More