Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Dust Mops, Dusters, and Cleaning Pads

13 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    • TOUGH GUY
    • Scouring Pad
    • Multiple product options available

    Dust Mop,Sz 24 In,Blue
    • TOUGH GUY
    • Dust Mop, Sz 24 In, Blue
    • Item # 1TZC5
    • Mfr. Model # 1TZC5
    • Dust Mop, Material Cotton/Polyester, Blue, Length 24 In., Width 5 In., Opening Type Slot, End Type Looped...More

    Extra Heavy Duty Pad,Black,10Lx4InW, PK5
    • TOUGH GUY
    • Cut End Dust Mop
    • Multiple product options available

    Dust Mop Replacement Head,48 In. L
    • TOUGH GUY
    • Dust Mop Replacement Head, 48 In. L
    • Item # 1NE78
    • Mfr. Model # 1NE78
    • Dust Mop Replacement Head, Material Microfiber, Blue, Launderable Yes, Length 48 In., Width 6 In., Opening...More

    Replacement Mop Head
    Mela Scrub Sponge,4-1/4 x 2-3/4In W,PK12
    • TOUGH GUY
    • Mela Scrub Sponge, 4-1/4 x 2-3/4In W, PK12
    • Item # 38C410
    • Mfr. Model # 38C410
    • Scrubber Sponge, Used On General Purpose, White, Material Melamine FoamAbrasive No, Length 4-1/4 In., Width...More

    Soap Pad,Grn/Wht,3-1/2In L,3-1/2In W,PK5
    • TOUGH GUY
    • Soap Pad, Grn/Wht, 3-1/2In L, 3-1/2In W, PK5
    • Item # 2NTJ5
    • Mfr. Model # 2NTJ5
    • Soap Pad, Used On General Purpose, Green/White, Material Nylon, Abrasive No, Length 3-1/2 In., Width 3-1/2...More

    Dust Mop,White,Length 36 In
    • TOUGH GUY
    • Dust Mop, White, Length 36 In
    • Item # 22VA37
    • Mfr. Model # 22VA37
    • Dust Mop, Material Synthetic/Cotton, White, Launderable Yes, Length 36 In., Width 5 In., Opening Type...More

    Duster,26 In,Microfiber
    Wool Polishing/Bug Scrubbing Mitt,Brown
    • TOUGH GUY
    • Wool Polishing/Bug Scrubbing Mitt, Brown
    • Item # 2ZPD6
    • Mfr. Model # 2ZPD6
    • Wool Polishing/Bug Scrubbing Mitt, Used On General Purpose, Brown, Material WoolAbrasive No, Length 11 In.,...More

    • TOUGH GUY
    • Pad Dust Mop
    • Multiple product options available

    Dust Mop,Blue,Length 20-1/2 In
    • TOUGH GUY
    • Dust Mop, Blue, Length 20-1/2 In
    • Item # 22VA12
    • Mfr. Model # 22VA12
    • Dust Mop, Material Nylon, Blue, Launderable Yes, Length 18-1/2 In. to 20-1/2 In., Width 5-1/2 to 5-3/4 In.,...More

    Results per page: 16 | 32 | 48