Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Dust Mops, Dusters, and Cleaning Pads

22 Results Found that Include 32 Products 

Results per page: 16 | 32 | 48
    • TOUGH GUY
    • DusterDuster
    • Multiple product options available

      Multiple product options available

    Swivel Pad Holder,Blue,9L x 4In. W
    Toilet Bowl Ring Remover,5In L,1-1/4In W
    Wedge Mop,Cotton,Sz 6 In,Natural
    Microfiber Duster w/Folding Handle,Large
    Threaded Pad Holder,Blue, 9L x 4 In. W
    Grill Screen Scouring Pad,5-1/2In L,PK20
    • TOUGH GUY
    • Grill Screen Scouring Pad, 5-1/2In L, PK20Scouring Pad
    • Item # 2NTJ7
    • Mfr. Model # 2NTJ7
    • Scouring Pad, Used On BBQ and Grills, Black, Material Nylon, Abrasive Yes, Length 5-1/2 In., Width 4 In.,...More

    BBQ and Grill Cleaner Brick,Gray,5-3/4In
    • TOUGH GUY
    • BBQ and Grill Cleaner Brick, Gray, 5-3/4InCleaning Brick
    • Item # 12G794
    • Mfr. Model # 12G794
    • Cleaning Brick, Used On BBQ and Grills, Gray, Material Pumice Stone, Abrasive Yes, Length 5-3/4 In., Width...More

    Dust Mop Replacement Head,24 In. L
    • TOUGH GUY
    • Dust Mop Replacement Head, 24 In. LDust Mop Replacement Head
    • Item # 1NE76
    • Mfr. Model # 1NE76
    • Dust Mop Replacement Head, Material Microfiber, Blue, Launderable Yes, Length 24 In., Width 6 In., Opening...More

    Dry Erase Microfiber Cloth,12x12In.,PK3
    • TOUGH GUY
    • SleeveSleeve
    • Multiple product options available

      Multiple product options available

    Scrubber,Red,4In L,4In W,PK4
    • TOUGH GUY
    • Scrubber, Red, 4In L, 4In W, PK4Scrubber
    • Item # 2NTJ1
    • Mfr. Model # 2NTJ1
    • Scrubber, Used On General Purpose, Red, Material Plastic Mesh, Abrasive No, Length 4 In., Width 4 In.,...More

    Wash Pad,White,9In L,9In W
    • TOUGH GUY
    • Wash Pad, White, 9In L, 9In WWash Pad,White,9In L,9In W
    • Item # 2ZPE2
    • Mfr. Model # 2ZPE2
    • Wash Pad, Used On General Purpose, White, Material Microfiber, Abrasive No, Length 9 In., Width 9 In.,...More

    BBQ and Grill Cleaner Stick,6In L
    • TOUGH GUY
    • BBQ and Grill Cleaner Stick, 6In LCleaner Stick
    • Item # 12G793
    • Mfr. Model # 12G793
    • Cleaner Stick, Used On BBQ and Grills, Gray, Material Pumice Stone, Abrasive Yes, Length 6 In., Width 1-1/2...More

    Sponge,Blue,5In L,3In W,PK2
    • TOUGH GUY
    • Sponge, Blue, 5In L, 3In W, PK2Sponge
    • Item # 3RAK3
    • Mfr. Model # 3RAK3
    • Sponge, Used On General Purpose, Blue, Material Microfiber, Abrasive No, Length 5 In., Width 3 In., Package...More

    Scrubber Sponge,Orange,5-1/4In L,3In W
    Results per page: 16 | 32 | 48