Skip Content

Filter Results By

Dust Mops, Dusters, and Cleaning Pads

59 Results Found that Include 207 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
52" to 84" Poly Wool Extendable Duster, 1 EA
Black Extra Heavy Duty Pad, Length 10", Width 4",
Cotton Wedge Mop, Length 11", Width 6", 1 EA
  • TOUGH GUY
  • Sponge Sponge
  • Multiple product options available

    Multiple product options available

  • TOUGH GUY
  • Duster Duster
  • Multiple product options available

    Multiple product options available

Cotton Wedge Mop Refill, Length 11", Width 6", 1&
  • TOUGH GUY
  • Scrubber Scrubber
  • Multiple product options available

    Multiple product options available

15" Ostrich Feathers Retractable Duster, 1 EA
15-1/2" Microfiber Duster with Folding Handle, 1 EA
Gray, Pumice Stone Toilet Bowl Ring Remover, Length 5"
Blue Pad Holder, Length 9", Width 4", 1 EA
Blue Regular Duty Pad, Length 10", Width 4", 5&#x
  • TOUGH GUY
  • Bonnets Bonnets
  • Multiple product options available

    Multiple product options available

Cotton Wedge Mop Kit, Length 11", Width 6-1/2",&#
27-1/2" Handle, 1 EA
Brown Heavy Duty Pad, Length 10", Width 4", 5
Cotton Replacement Head, Length 8", Width 4-3/4",
  • TOUGH GUY
  • Soap Pad Soap Pad
  • Multiple product options available

    Multiple product options available

  • TOUGH GUY
  • Sleeve Sleeve
  • Multiple product options available

    Multiple product options available

Blue, Polyester/Polyimide Mitt, Length 11-1/2", Width
  • TOUGH GUY
  • Hand Pad Hand Pad
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More