Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Dust Mops, Dusters, and Cleaning Pads

21 Results Found that Include 28 Products 

Results per page: 16 | 32 | 48
    Scrubbing Sponge,6In L,3-5/8In W,PK20
    • 3M
    • Scrubbing Sponge, 6In L, 3-5/8In W, PK20
    • Item # 2U642
    • Mfr. Model # 74
    • Scrubber Sponge, Used On General Purpose, Green/Yellow, Material Cellulose/Synthetic FiberAbrasive Yes,...More

    • TOUGH GUY
    • Scouring Pad
    • Multiple product options available

    Sponge,Yellow,4-3/16In L,6In W
    Magic Eraser Foam Pad,Gen. Purp,PK 24
    • MR. CLEAN
    • Magic Eraser Foam Pad, Gen. Purp, PK 24
    • Item # 40K040
    • Mfr. Model # 82027
    • Magic Eraser Foam Pad, Used On General Purpose, White, Material Foam, Abrasive No, Length 4 In., Width 2-1/2...More

    Scrubber,Silver,3In L,3In W,PK6
    • TOUGH GUY
    • Scrubber, Silver, 3In L, 3In W, PK6
    • Item # 2NTH9
    • Mfr. Model # 2NTH9
    • Scrubber, Used On General Purpose, Silver, Material Stainless Steel, Abrasive Yes, Length 3 In., Width 3 In.,...More

    Easy Erasing Pad,5-1/8In L,2-7/8In W,PK4
    • 3M
    • Easy Erasing Pad, 5-1/8In L, 2-7/8In W, PK4
    • Item # 6NE88
    • Mfr. Model # 4004CC
    • Easy Erasing Pad, Used On Erasers, White/Blue, Material Polymeric Foam/UrethaneAbrasive No, Length 5-1/8 In.,...More

    Dusting Cloth Refills,10 Count,PK 6
    Dust Mop,Sz 24 In,Blue
    • TOUGH GUY
    • Dust Mop, Sz 24 In, Blue
    • Item # 1TZC5
    • Mfr. Model # 1TZC5
    • Dust Mop, Material Cotton/Polyester, Blue, Length 24 In., Width 5 In., Opening Type Slot, End Type Looped...More

    Scouring Pad,5-1/2In L,3-9/10In W,PK20
    • 3M
    • Scouring Pad, 5-1/2In L, 3-9/10In W, PK20
    • Item # 4HN91
    • Mfr. Model # 2000
    • Scouring Pad, Used On General Purpose, Dark Blue, Material Synthetic FiberAbrasive Yes, Length 5-1/2 In.,...More

    • TOUGH GUY
    • Dust Mop Kit
    • Multiple product options available

    Duster Refills,36 Dusters,PK6
    Swiffer 360 Dusters,Microfiber,PK 6
    • SWIFFER
    • Swiffer 360 Dusters, Microfiber, PK 6
    • Item # 20L005
    • Mfr. Model # PGC 82074
    • Swiffer 360 Dusters, Head Material Microfiber, Handle Material Plastic, Color Yellow, Includes (1) Extendable...More

    • TOUGH GUY
    • Cut End Dust Mop
    • Multiple product options available

    Dusting Cloth Kit, PK 9
    Replacement Mop Head
    Antimicrobial Scouring Pad,Green,GP,PK20
    • TOUGH GUY
    • Antimicrobial Scouring Pad, Green, GP, PK20
    • Item # 2NTJ3
    • Mfr. Model # 2NTJ3
    • Antimicrobial Scouring Pad, Used On General Purpose, Green, Material Nylon, Abrasive Yes, Length 8-7/8 In.,...More

    Mela Scrub Sponge,4-1/4 x 2-3/4In W,PK12
    • TOUGH GUY
    • Mela Scrub Sponge, 4-1/4 x 2-3/4In W, PK12
    • Item # 38C410
    • Mfr. Model # 38C410
    • Scrubber Sponge, Used On General Purpose, White, Material Melamine FoamAbrasive No, Length 4-1/4 In., Width...More

    Duster Starter Kit,PK 12
    Replacement Head,Cotton
    • TOUGH GUY
    • Replacement Head, Cotton
    • Item # 2U657
    • Mfr. Model # 2U657
    • Replacement Head, Material Cotton, White, Launderable Yes, Length 7-1/8 In., Width 3-3/4 In., End Type Looped...More

    Wall Washing Kit
    Results per page: 16 | 32 | 48