Skip Content

Filter Results By

Applied Filters Clear All

Dust Mops, Dusters, and Cleaning Pads

17 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Green/Yellow, Nylon Scrubber Sponge, Length 6", Width
Cotton Dust Mop Kit, Length 36", Width 5", 1
  • TOUGH GUY
  • Cotton Dust Mop Kit, Length 36", Width 5", 1 EA Dust Mop Kit
  • Item # 1TZE1
  • Mfr. Model # 1TZE1
  • Dust Mop Kit, Material Cotton, Length 36 In., Width 5 In., Launderable No, Color White, Handle Material Wood,...More

Green, Nylon Antimicrobial Scouring Pad, Length 8-7/8",
20" Microfiber Flexible Duster, 1 EA
  • RUBBERMAID
  • 20" Microfiber Flexible Duster, 1 EA Flexible Duster
  • Item # 5MU95
  • Mfr. Model # FGQ85000BK00
  • Flexible Duster, Head Material Microfiber, Length 20 In., Handle Material Plastic, Color Black, For Use With...More

White/Blue, Melamine Foam Erasing Sponge, Length 4-7/8"
Cotton/Polyester Dust Mop, Length 36", Width 5",
Green, Recycled Polyester Hand Pad, Length 9", Width 6
Green/Yellow, Cellulose/Synthetic Fiber Scrubber Sponge, Length&
Cotton/Polyester Dust Mop, Length 48", Width 5",
Orange Floor Pad Holder, Length 9", Width 3", 1&#
30" Microfiber Duster Sleeve, 1 EA
Microfiber Dust Mop, Length 36", Width 5", 1 EA
Synthetic Dust Mop, Length 36", Width 5", 1 EA
  • RUBBERMAID
  • Synthetic Dust Mop, Length 36", Width 5", 1 EA Twisted Loop Dust Mop
  • Item # 1YVC1
  • Mfr. Model # FGJ35500BL00
  • Dust Mop, Material Synthetic, Blue, Launderable Yes, Length 36 In., Width 5 In., Opening Type Slot, End Type...More

Cotton Dust Mop, Length 48", Width 5", 1 EA
White, Melamine Erasing Sponge, Length 4-1/2, Width 2-3
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More