Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Dust Mops, Dusters, and Cleaning Pads

29 Results Found that Include 40 Products

Results per page: 16 | 32 | 48
    Scouring Pad,Green,6In L,3-7/8In W,PK24
    • SCOTCH-BRITE
    • Scouring Pad, Green, 6In L, 3-7/8In W, PK24Scouring Pad
    • Item # 2JDB8
    • Mfr. Model # 220
    • Scouring Pad, Used On General Purpose, Green, Material Synthetic Fiber, Abrasive Yes, Length 6 In., Width...More

    Curved Head Pipe Brush,11In
    • UNGER
    • Curved Head Pipe Brush, 11InCurved Head Pipe Brush,11In
    • Item # 5DUU4
    • Mfr. Model # PIPE0
    • Curved Head Pipe Brush, Head Material Galavanized Wire and Horse Hair, Length 11 In., Handle Material...More

    Extendable Duster,Cotton,35-1/4-52-1/ in
    Scrubber,Gold,3In L,3In W,PK6
    • TOUGH GUY
    • Scrubber, Gold, 3In L, 3In W, PK6Scrubber
    • Item # 2NTH8
    • Mfr. Model # 2NTH8
    • Scrubber, Used On General Purpose, Gold, Material Brass, Abrasive Yes, Length 3 In., Width 3 In., Package...More

    Bendable Head Duster,15 In,Lambswool
    Heavy Duty Pad,Brown,10 x 4-1/2 In,PK10
    Soft Pad,White,10In L,4-1/2In W,PK10
    Mop,Synthetic Blend,36 In. L
    • ABILITY ONE
    • Mop, Synthetic Blend, 36 In. LLooped End Dust Mop
    • Item # 3NB94
    • Mfr. Model # 7920-01-511-8005
    • Dust Mop, Material Synthetic Blend, Launderable Yes, Length 36 In., Width 5 In., Opening Type Keyhole, End...More

    Dust Mop Kit,Cotton,24 In.,Launderable
    Washer Strip,Microfiber,18 in.,Green
    • UNGER
    • DusterDuster
    • Multiple product options available

      Multiple product options available

    Medium Pad,Blue,10In L,4-1/2In W,PK10
    Dust Mop,Green,24 In. L,5 In. W
    • RUBBERMAID
    • Dust Mop, Green, 24 In. L, 5 In. WTwisted Loop Dust Mop
    • Item # 1YVB4
    • Mfr. Model # FGJ55300GR00
    • Dust Mop, Material Cotton/Synthetic, Green, Launderable Yes, Length 24 In., Width 5 In., Opening Type Slot,...More

    Overhead Duster,54 In,Poly/Cotton
    Dry Pad,Green,5 In. W,36 In. L
    • RUBBERMAID
    • Dry Pad, Green, 5 In. W, 36 In. LPad Dust Mop
    • Item # 3CCY2
    • Mfr. Model # FGQ43600GR00
    • Dust Mop, Material Microfiber, Green, Launderable Yes, Length 36 In., Width 5 In., Opening Type Hook and...More

    • O'DELL CORPORATION
    • Dust MopDust Mop
    • Multiple product options available

      Multiple product options available

    Hand Pad,White,9In L,6In W,PK60
    • TOUGH GUY
    • Hand Pad, White, 9In L, 6In W, PK60Hand Pad
    • Item # 6RJN6
    • Mfr. Model # 6RJN6
    • Hand Pad, Used On General Purpose, White, Material Recycled Polyester, Abrasive Yes, Length 9 In., Width 6...More

    Mat,Maroon,11-1/6In L,9In W,PK10
    • ABILITY ONE
    • Mat, Maroon, 11-1/6In L, 9In W, PK10Mat
    • Item # 5LG27
    • Mfr. Model # 5350-00-967-5092
    • Mat, Used On General Purpose, Maroon, Material Nylon, Abrasive Yes, Length 11-1/6 In., Width 9 In., Package...More

    Dust Mop Kit,Microfiber,24 In.,Launderab
    • TOUGH GUY
    • Dust Mop Kit, Microfiber, 24 In., LaunderabDust Mop Kit
    • Item # 1NE72
    • Mfr. Model # 1NE72
    • Dust Mop Kit, Material Microfiber, Length 24 In., Width 6 In., Launderable Yes, Color Blue, For Use With Mfg....More

    Wedge Mop Kit,Cotton,Natural
    Handle,27-1/2 in.,Blue
    Griddle Pad Holder,Black,16In L,5In W
    Polishing Glove,Brown,11In L,9In W
    Utility Cleaning Pad,10In L,PK24
    • TOUGH GUY
    • Utility Cleaning Pad, 10In L, PK24Utility Cleaning Pad,10In L,PK24
    • Item # 6RJP0
    • Mfr. Model # 6RJP0
    • Utility Cleaning Pad, Used On General Purpose, Burgundy, Material Nylon, Abrasive Yes, Length 10 In., Width...More

    Dust Mop,Green,19-1/2 In. L,14 In. W
    Results per page: 16 | 32 | 48