Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Dust Mops, Dusters, and Cleaning Pads

24 Results Found that Include 40 Products 

Results per page: 16 | 32 | 48
    Heavy Duty Pad,Brown,10L x 4-5/8 W,PK5
    • TOUGH GUY
    • Scouring Pad
    • Multiple product options available

    Light Duty Pad,Wht,10Lx4-39/64In. W, PK5
    Medium Duty Pad,Blu,10Lx4-39/64In W, PK5
    Dust Mop,Sz 24 In,Blue
    • TOUGH GUY
    • Dust Mop, Sz 24 In, Blue
    • Item # 1TZC5
    • Mfr. Model # 1TZC5
    • Dust Mop, Material Cotton/Polyester, Blue, Length 24 In., Width 5 In., Opening Type Slot, End Type Looped...More

    Extra Heavy Duty Pad,Black,10Lx4InW, PK5
    • TOUGH GUY
    • Cut End Dust Mop
    • Multiple product options available

    • RUBBERMAID
    • Pad Dust Mop
    • Multiple product options available

    Dust Mop Replacement Head,48 In. L
    • TOUGH GUY
    • Dust Mop Replacement Head, 48 In. L
    • Item # 1NE78
    • Mfr. Model # 1NE78
    • Dust Mop Replacement Head, Material Microfiber, Blue, Launderable Yes, Length 48 In., Width 6 In., Opening...More

    Replacement Mop Head
    Disposable Dust Mop,48 In. L,5 In. W
    • RUBBERMAID
    • Disposable Dust Mop, 48 In. L, 5 In. W
    • Item # 3U905
    • Mfr. Model # FGL15700WH00
    • Disposable Dust Mop, Material Cotton/Synthetic, White and Gray, Launderable No, Length 48 In., Width 5 In.,...More

    Mela Scrub Sponge,4-1/4 x 2-3/4In W,PK12
    • TOUGH GUY
    • Mela Scrub Sponge, 4-1/4 x 2-3/4In W, PK12
    • Item # 38C410
    • Mfr. Model # 38C410
    • Scrubber Sponge, Used On General Purpose, White, Material Melamine FoamAbrasive No, Length 4-1/4 In., Width...More

    Dusting Cover,8-7/8 In. L,5-7/8 In. W
    • RUBBERMAID
    • Dusting Cover, 8-7/8 In. L, 5-7/8 In. W
    • Item # 3HKA7
    • Mfr. Model # FGQ85600GR00
    • Dusting Cover, Material Microfiber, Green, Length 8-7/8 In., Width 5-7/8 In., Opening Type Envelope, End Type...More

    Soap Pad,Grn/Wht,3-1/2In L,3-1/2In W,PK5
    • TOUGH GUY
    • Soap Pad, Grn/Wht, 3-1/2In L, 3-1/2In W, PK5
    • Item # 2NTJ5
    • Mfr. Model # 2NTJ5
    • Soap Pad, Used On General Purpose, Green/White, Material Nylon, Abrasive No, Length 3-1/2 In., Width 3-1/2...More

    Dust Mop,White,Length 36 In
    • TOUGH GUY
    • Dust Mop, White, Length 36 In
    • Item # 22VA37
    • Mfr. Model # 22VA37
    • Dust Mop, Material Synthetic/Cotton, White, Launderable Yes, Length 36 In., Width 5 In., Opening Type...More

    Duster,26 In,Microfiber
    Duster,23-1/2 In,Microfiber,White
    Wool Polishing/Bug Scrubbing Mitt,Brown
    • TOUGH GUY
    • Wool Polishing/Bug Scrubbing Mitt, Brown
    • Item # 2ZPD6
    • Mfr. Model # 2ZPD6
    • Wool Polishing/Bug Scrubbing Mitt, Used On General Purpose, Brown, Material WoolAbrasive No, Length 11 In.,...More

    • TOUGH GUY
    • Pad Dust Mop
    • Multiple product options available

    • O'DELL CORPORATION
    • Dust Mop
    • Multiple product options available

    • ABILITY ONE
    • Looped End Dust Mop
    • Multiple product options available

    Dust Mop Bonnet,5 In. W,36 In. L
    • FLEXSWEEP
    • Dust Mop Bonnet, 5 In. W, 36 In. L
    • Item # 8PKR3
    • Mfr. Model # 4M5F-36
    • Dust Mop Bonnet, Material Microfiber, White and Blue, Length 36 In., Width 5 In., Opening Type Keyhole, End...More

    Dust Mop Bonnet,36 In. L,5 In. W
    • FLEXSWEEP
    • Dust Mop Bonnet, 36 In. L, 5 In. W
    • Item # 8EPJ1
    • Mfr. Model # 4H5-36
    • Dust Mop Bonnet, Material Microfiber, Natural, Length 36 In., Width 5 In., Opening Type Keyhole, End Type...More

    Results per page: 16 | 32 | 48