Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Dust Mops, Dusters, and Cleaning Pads

40 Results Found that Include 54 Products 

Results per page: 16 | 32 | 48
  • TOUGH GUY
  • Duster
  • Multiple product options available

    Multiple product options available

Extndble Duster,30 In to 45 In,Lambswool
Easy Erasing Pad,5-1/8In L,2-7/8In W,PK4
  • 3M
  • Easy Erasing Pad, 5-1/8In L, 2-7/8In W, PK4
  • Item # 6NE88
  • Mfr. Model # 4004CC
  • Easy Erasing Pad, Used On Erasers, White/Blue, Material Polymeric Foam/UrethaneAbrasive No, Length 5-1/8 In.,...More

Scouring Pad,General Purpose,PK 10
  • SCOTCH-BRITE
  • Scouring Pad, General Purpose, PK 10
  • Item # 21XL15
  • Mfr. Model # 96CC
  • Scouring Pad, Used On General Purpose, Green, Material Synthetic Fiber, Abrasive Yes, Length 6 In., Width 9...More

Swivel Pad Holder,Blue,9L x 4In. W
  • TOUGH GUY
  • Cut End Dust Mop
  • Multiple product options available

    Multiple product options available

Toilet Bowl Ring Remover,5In L,1-1/4In W
  • TOUGH GUY
  • Toilet Bowl Ring Remover, 5In L, 1-1/4In W
  • Item # 12G796
  • Mfr. Model # 12G796
  • Toilet Bowl Ring Remover, Used On Bathroom, Gray, Material Pumice StoneAbrasive Yes, Length 5 In., Width...More

Mop,Cotton,White
  • RUBBERMAID
  • Mop, Cotton, White
  • Item # 3U906
  • Mfr. Model # FGU13000WH00
  • Wedge Dust Mop, Material Cotton, White, Length 17-1/2 In., Width 13-1/2 In., Opening Type Envelope, End Type...More

FlxDustr Dust Mitt,Wht,Yarn,Plystr Blnd
  • RUBBERMAID
  • FlxDustr Dust Mitt, Wht, Yarn, Plystr Blnd
  • Item # 3VA93
  • Mfr. Model # FGT49900WH00
  • Flexi-Duster Dust Mitt, Material Yarn, Polyester Blend, White, Length 11 In., Width 9 In., For Use With Worn...More

Duster Head,White,Cotton
  • RUBBERMAID
  • Duster Head, White, Cotton
  • Item # 4HC19
  • Mfr. Model # FGT19900WH00
  • Duster Head, Material Cotton, White, Length 10 In., For Use With 4HC18, 5N442, 5N443

Wedge Mop,Cotton,Sz 6 In,Natural
Threaded Pad Holder,Blue, 9L x 4 In. W
Microfiber Duster w/Folding Handle,Large
  • TOUGH GUY
  • Microfiber Duster w/Folding Handle, Large
  • Item # 2ZPD9
  • Mfr. Model # 2ZPD9
  • Microfiber Duster with Folding Handle, Length 15-1/2 In., Handle Material Plastic, Color Black Handle With...More

Grill Screen Scouring Pad,5-1/2In L,PK20
  • TOUGH GUY
  • Grill Screen Scouring Pad, 5-1/2In L, PK20
  • Item # 2NTJ7
  • Mfr. Model # 2NTJ7
  • Scouring Pad, Used On BBQ and Grills, Black, Material Nylon, Abrasive Yes, Length 5-1/2 In., Width 4 In.,...More

Dust Mop Replacement Head,24 In. L
  • TOUGH GUY
  • Dust Mop Replacement Head, 24 In. L
  • Item # 1NE76
  • Mfr. Model # 1NE76
  • Dust Mop Replacement Head, Material Microfiber, Blue, Launderable Yes, Length 24 In., Width 6 In., Opening...More

BBQ and Grill Cleaner Brick,Gray,5-3/4In
  • TOUGH GUY
  • BBQ and Grill Cleaner Brick, Gray, 5-3/4In
  • Item # 12G794
  • Mfr. Model # 12G794
  • Cleaning Brick, Used On BBQ and Grills, Gray, Material Pumice StoneAbrasive Yes, Length 5-3/4 In., Width...More

Disposable Replacement Sleeve,PK 10
  • UNGER
  • Disposable Replacement Sleeve, PK 10
  • Item # 3LFF2
  • Mfr. Model # DS10Y
  • Replacement Duster Sleeve, Material Lambswool, White, Launderable No, Length 18 In., Width 7 In., Opening...More

Rtrctbl Feathr Dstr,14 In,Ostrch Feathrs
Dry Erase Microfiber Cloth,12x12In.,PK3
  • TOUGH GUY
  • Sleeve
  • Multiple product options available

    Multiple product options available

Scrubber,Red,4In L,4In W,PK4
  • TOUGH GUY
  • Scrubber, Red, 4In L, 4In W, PK4
  • Item # 2NTJ1
  • Mfr. Model # 2NTJ1
  • Scrubber, Used On General Purpose, Red, Material Plastic Mesh, Abrasive No, Length 4 In., Width 4 In.,...More

Disposable Dust Mop,18 In. L,5 In. W
  • RUBBERMAID
  • Disposable Dust Mop, 18 In. L, 5 In. W
  • Item # 3U904
  • Mfr. Model # FGL15203WH00
  • Disposable Dust Mop, Material Cotton/Synthetic, White and Gray, Launderable No, Length 18 In., Width 5 In.,...More

  • TOUGH GUY
  • Looped Dust Mop
  • Multiple product options available

    Multiple product options available

Wash Pad,White,9In L,9In W
  • TOUGH GUY
  • Wash Pad, White, 9In L, 9In W
  • Item # 2ZPE2
  • Mfr. Model # 2ZPE2
  • Wash Pad, Used On General Purpose, White, Material Microfiber, Abrasive No, Length 9 In., Width 9 In.,...More

  • TOUGH GUY
  • Duster Mitt
  • Multiple product options available

    Multiple product options available

BBQ and Grill Cleaner Stick,6In L
  • TOUGH GUY
  • BBQ and Grill Cleaner Stick, 6In L
  • Item # 12G793
  • Mfr. Model # 12G793
  • Cleaner Stick, Used On BBQ and Grills, Gray, Material Pumice StoneAbrasive Yes, Length 6 In., Width 1-1/2...More

Refillable Cartridge,33 oz.
  • TOUGH GUY
  • Bonnets For 2ZPA6
  • Multiple product options available

    Multiple product options available

Mop Disposable Duster,18 In. L,5 In. W
  • ABILITY ONE
  • Mop Disposable Duster, 18 In. L, 5 In. W
  • Item # 5BB18
  • Mfr. Model # 7920-01-463-5924
  • Disposable Dust Mop, Material Cotton, Natural, Launderable No, Length 18 In., Width 5 In., Opening Type Tie,...More

Sponge,Blue,5In L,3In W,PK2
  • TOUGH GUY
  • Sponge, Blue, 5In L, 3In W, PK2
  • Item # 3RAK3
  • Mfr. Model # 3RAK3
  • Sponge, Used On General Purpose, Blue, Material MicrofiberAbrasive No, Length 5 In., Width 3 In.Package...More

Results per page: 16 | 32 | 48