Skip Content

Filter Results By

Applied Filters Clear All

Dust Mops, Dusters, and Cleaning Pads

19 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blue Medium Duty Pad, Length 10", Width 4-39/64",
Brown Heavy Duty Pad, Length 10", Width 4-5/8",&#
White/Blue, Polymeric Foam/Urethane Easy Erasing Pad, Lengt
White Light Duty Pad, Length 10", Width 4-39/64",
Orange Swivel Pad Holder, Length 9", Width 3-3/4"
Maroon Surface Preparation Pad, 20 PK
Gray Pad Holder, Length 9-1/4", Width 4", 1
Flat Mop Starter Kit, Length 18", 1 EA
  • 3M
  • Flat Mop Starter Kit, Length 18", 1 EA Flat Mop Starter Kit, Length 18", 1 EA
  • Item # 30XJ20
  • Mfr. Model # 59194
  • Flat Mop Starter Kit, Length 18 In., Launderable Yes, Handle Material Aluminum, Handle Length 54 In., End...More

  • Category : Dust Mops
Yellow, Wood Fiber Sponge, Length 4-1/8", Width 6"
Brown Hand Pad Holder, Length 9", Width 4", 1
1 EA
White/Yellow, Nylon/Polyester, Urethane Cleaning Pad, Length
Black Extra Heavy Duty Pad, Length 10", Width 4-39
Black Floor Scrub Brush, 8 PK
Blue, Stainless Steel Hand Pad Holder, 10 PK
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More