Skip Content

Filter Results By

Type
Max. Flow (CFM)
Operating Velocity Range (FPM)
Static Pressure Range (In.)
HP
Phase
Amps AC
dBA
Brand
Price
Shop By
Ratings

Dust Collectors

30 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Central Dust Collector
  • DAYTON
  • Central Dust Collector Central Dust Collector
  • Item # 3AA25
  • Mfr. Model # 3AA25
  • Dust Collector, Two Stage Central, 5 HP, 230/460 Voltage, 60 Hz, 3, 14.5 Amps AC, 83 dBA, 5 micron Filter...More

Dust Collector,650 CFM,1 HP
Portable Dust Collector,3/4 HP,115/230V
  • DAYTON
  • Portable Dust Collector, 3/4 HP, 115/230V Portable Dust Collector,3/4 HP,115/230V
  • Item # 3AA30
  • Mfr. Model # 3AA30
  • Dust Collector, Single Stage Mobile, 3/4 HP, 115/230 Voltage, 60 Hz, 1, 7.5 Amps AC, 79 dBA, 10 micron Filter...More

Mobile Dust Collector,1 HP,115/230 V
  • DAYTON
  • Mobile Dust Collector, 1 HP, 115/230 V Mobile Dust Collector,1 HP,115/230 V
  • Item # 1RWB3
  • Mfr. Model # 1RWB3
  • Dust Collector, Single Stage Mobile, 1 HP, 115/230 Voltage, 60 Hz, 1, 11 Amps AC, 65 dBA, 30 micron Filter...More

Dust Extractor,110V
  • DAYTON
  • Dust Extractor, 110V Dust Extractor,110V
  • Item # 49H001
  • Mfr. Model # 49H001
  • Dust Extractor, Canister, 7/8 HP, 110 Voltage, 60 Hz, Single, 5 Amps AC, 89 dBA, 0.3 Microns Filter Bag, Cord...More

Dust Collector,115 V
Dust Collector,1/2 HP
Pedestal Dust Collector
  • DAYTON
  • Pedestal Dust Collector Pedestal Dust Collector
  • Item # 16W007
  • Mfr. Model # 16W007
  • Bench Grinder Dust Collection Pedestal, Construction One Piece Steel Weldment, Pedestal Design Draws Dust And...More

Dust Collector,1-1/2 HP,75 dBA
Dust Collector,1/2 HP
  • ECONOLINE
  • Dust Collector, 1/2 HP Dust Collector,1/2 HP
  • Item # 6YY22
  • Mfr. Model # 101716GYG-4C
  • Dust Collector, Steel, Depth 18 In, Width 21 In, Height 69 In, 1/2 HP, Voltage 115/230, 8.0/4.0 Amps AC, Max...More

Dust Collector,Canister,1-3/4 HP
Dust Collector,Canister,115/230V
Dust Collector,1-1/2 HP,75 to 80 dBA
Dust Collector,Canister,2 HP
Dust Collector,75 to 90 dBA,3 HP
Dust Collector,115V,3.5 Amps AC
Dust Collector,Canister,3 HP
Dust Collector,72inH x 20in D,1 HP,11.8A
Dust Collector,Canister,1-1/2 HP
Dust Collector,412 cfm,7.7 HP
Dust Collector,179 cfm,2 HP
Dust Collector,2111 cfm,3 HP,220V,18A
Dust Collector,600 cfm,1-1/2 HP,110V,14A
Dust Collector,1650 cfm,2 HP,220V,10A
Dust Collector,1450 cfm,2 HP,220V,12A
Dust Collector,2300 cfm,3 HP,220V,18A
Dust Collector,Single Stage,1846cfm,4 HP
Dust Collector,101inH x 66inD,3 HP,14.5A
Results per page:  16 | 32 | 48

Grainger carries high-efficiency dust collectors that can capture high volumes of dust created by industrial and commercial processes to help enhance air quality. Powerful two-stage dust collector models induce a cyclone to help effectively separate heavy and light particles which then collect at the bottom of the drum or are captured in the dust filter bag. Single-stage and two-stage portable dust collectors feature carrying handles for manual cleanup. Find them at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More