Skip Content

Filter Results By

Dust Collector Accessories

48 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Collection Bags,20 In.,PK5
  • JET
  • Collection Bags, 20 In., PK5 Collection Bags,20 In.,PK5
  • Item # 42W956
  • Mfr. Model # 709563
  • Collection Bags, Overall Height (In.) 2, Overall Dia. (In.) 20, Overall Width (In.) 9-1/4, Overall Depth...More

Hose Extension Kit
Surface Grinding Dust Shroud,5 In. Dia.
Hose Extension Kit
  • Hose Extension Kit Hose Extension Kit
  • Item # 3AA34
  • Mfr. Model # 3AA34
  • Hose Extension Kit, Hose Dia. (In.) 4, Length (Ft.) 5, For Use With Single-Stage and Two-Stage Dust...More

Collapsible Drum
Filter Bag, 2 X 6 Ft
  • Filter Bag, 2 X 6 Ft Filter Bag, 2 X 6 Ft
  • Item # 3AA37
  • Mfr. Model # 3AA37
  • Filter Bag, Oversized, Overall Height (In.) 72, Overall Dia. (In.) 24, For Use With 1-1/2 HP and Larger...More

Collapsible Drum
Dust Collecting Wheel Guard, 4-1/2 In
Surface Grinding Dust Shroud,7 In
  • Surface Grinding Dust Shroud, 7 In Surface Grinding Dust Shroud,7 In
  • Item # 21RY18
  • Mfr. Model # DWE46170
  • Surface Grinding Dust ShroudHose Dia. (In.) 11709, Length (Ft.) 1Overall Height (In.) 5, Overall Dia. (In.)...More

Hose Extension Kit
Dust Shroud For Metalworking
  • Dust Shroud For Metalworking Dust Shroud For Metalworking
  • Item # 38A913
  • Mfr. Model # DWE46100
  • Dust Shroud, Length (Ft.) .9, Overall Height (In.) 8, Overall Dia. (In.) 2, Overall Width (In.) 2, Overall...More

Dust Shroud Tool Kit
  • Dust Shroud Tool Kit Dust Shroud Tool Kit
  • Item # 38A912
  • Mfr. Model # DWE46101
  • Dust Shroud Tool Kit, Length (Ft.) 1, Overall Height (In.) 7, Overall Dia. (In.) 10, Overall Width (In.) 10,...More

Primary Filter- Filter Sock
Primary Filter- Filter Sock
Dust Collection Bags,PK200
Dust Collector Attachment
  • Dust Collector Attachment Dust Collector Attachment
  • Item # 14U131
  • Mfr. Model # 193794-5
  • Angle Grinder Dust Guard, Hose Dia. (In.) 1-1/2 In., Requires Hose, Vacuum, For Use With Makita Angle Grinders...More

Dust Extractor Filter,Flat Pleated PES
Dust Extractor Hose,1-3/8 Hose
Dust Extractor Filter,Flat Pleated Paper
Plastic Bag,Dust Extraction,PK10
Dust Shroud,5 in. dia.
  • Dust Shroud, 5 in. dia. Dust Shroud,5 in. dia.
  • Item # 39RV79
  • Mfr. Model # DWE46153
  • Dust Shroud, Dust Extraction, Overall Dia. (In.) 5, For Use With DEWALT Grinders, Includes Grinder, Kit Bag,...More

Vacuum Hosing With End Fittings, 2 In
Vacuum Wand With Floor Tool
Replacement Strap
Secondary Filter-Polyester
Replacement Air Filter
Vacuum Hosing With End Fittings, 3 In
Secondary Filter-Polyester
Angled Plug
2 In. Vacuum Hosing
  • 2 In. Vacuum Hosing 2 In. Vacuum Hosing
  • Item # 18G418
  • Mfr. Model # 575892301
  • Dust Collector Accessories, Hose Dia. (In.) 2 In., Length (Ft.) 25 In., For Use With DC 1400 VAC, Includes...More

Dust Kit for PRO2K
  • Dust Kit for PRO2K Dust Kit for PRO2K
  • Item # 31FT59
  • Mfr. Model # PP103
  • Dust Kit, Hose Dia. (In.) 1-1/2, Length (Ft.) 10, For Use With PRO2K Model Only, Includes Hose, Rollers, Dust...More

Dust Shroud,For DEWALT Grinders
Results per page:  16 | 32 | 48

Dust collector accessories from Grainger can add capacity and improve performance for your dust collection system. Shop here for filter bags, 30- and 55-gal. collapsible drums, hose extension kits and more. Also find dust shrouds and toolkits to help control dust raised by cutting, grinding and sanding. Let Grainger help you keep your workplace or jobsite clean with a healthy supply of dust collector accessories!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More