Skip Content

Filter Results By

Item
Color
Size
Brand
Price
Shop By
Ratings

Dust and Microfiber Cloths

36 Results Found that Include 97 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Cloth Microfiber Cloth
  • Multiple product options available

    Multiple product options available

Green, Red, Yellow, Gray  Microfiber Terry Towel, 12"&
  • TM

    Grainger Choice

  • TOUGH GUY
  • Lightweight Microfiber Cloth Lightweight Microfiber Cloth
  • Multiple product options available

    Multiple product options available

Blue/Gray Glass Microfiber Towel, 12 x 16", 2 PK
Gray, Blue, Yellow Microfiber Towel, 16 x 16", 3
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Towel Microfiber Towel
  • Multiple product options available

    Multiple product options available

White Microfiber Mitt, 12 x 7", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Heavyweight Microfiber Cloth Heavyweight Microfiber Cloth
  • Multiple product options available

    Multiple product options available

Yellow Microfiber Drying Towel, 22 x 36", 1 EA
Green Dust Cloth, 8" x 10", 10 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Green Dust Cloth, 8" x 10", 10 PK Green Dust Cloth, 8" x 10", 10 PK
  • Item # 5KDE5
  • Mfr. Model # 5KDE5
  • Dust Cloth, Color Green, Size 8 In. x 10 In., Material Cellulose & Cotton Fiber, Package Quantity 10

Blue Microfiber Cloth, 16" x 16", 1 EA
Gray Microfiber Cloth, 16" x 16", 1 EA
White Diaper Soft Polishing Cloth, 11 x 17", 3 PK
Dust Cloth, 4 PK
Red Microfiber Cloth, 12" x 14", 2 PK
Yellow Long Chenille Microfiber Mitt, 7 x 10", 1
Blue Microfiber Sponge, 10 1/2 x 5 1/2", 1&#
  • TM

    Grainger Choice

  • TOUGH GUY
  • Antibacterial Microfiber Cloth Antibacterial Microfiber Cloth
  • Multiple product options available

    Multiple product options available

Yellow/Gray Microfiber Detailing Towel, 16" x 18",
White Disposable Dust Wipes, 7" x 8.5", 10 PK
Gray Microfiber Sponge/Scrub, 7 x 10", 1 EA
Results per page:  16 | 32 | 48

Shop a selection of dust and microfiber cloths at Grainger. Remove dirt, grease, and dust without expensive or damaging chemicals. Microfiber is more effective at cleaning when dry than cotton cloths are when cleaning with chemicals. There is also antibacterial microfiber cloth that can reduce the number of bacteria by 99% compared to 33% with cotton cloth.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More