Skip Content

Filter Results By

Applied Filters Clear All

Material
Color
Inside Dia.
Length
Bend Radius
Max. Pressure
Vacuum Rating
Brand
Price
Shop By

Ducting Hoses

13 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HI-TECH DURAVENT
    • Black Neoprene Coated Fiberglass Industrial Ducting HoseBlack Neoprene Coated Fiberglass Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Operating Temp. Range -65° to 300°F, Number of Plies 2, Fiberglass and Standards UL-94V-0;...More

    • HI-TECH DURAVENT
    • Clear Thermoplastic Urethane Industrial Ducting HoseClear Thermoplastic Urethane Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Thermoplastic Urethane, Color Clear, Length 25 ft., Operating Temp. Range -40° to 200°F and Number of Plies 2; Varies by Inside Dia.,...More

    • HI-TECH DURAVENT
    • Gray PVC Coated Fiberglass Industrial Ducting HoseGray PVC Coated Fiberglass Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material PVC Coated Fiberglass, Color Gray, Length 25 ft., Operating Temp. Range -20° to 200°F, Number of Plies 1 and Standards UL-94V-0; Varies...More

    • HI-TECH DURAVENT
    • Black Thermoplastic Rubber Industrial Ducting HoseBlack Thermoplastic Rubber Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Thermoplastic Rubber, Color Black, Length 25 ft., Operating Temp. Range -40° to 250°F and Number of Plies 2; Varies by Inside Dia.,...More

    • HI-TECH DURAVENT
    • Gray Ethyl Vinyl Acetate Industrial Ducting HoseGray Ethyl Vinyl Acetate Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Ethyl Vinyl Acetate, Color Gray and Operating Temp. Range -65° to 140°F; Varies by Inside Dia., Length, Bend Radius, Max. Pressure and...More

    • HI-TECH DURAVENT
    • Gray Reinforced PVC Industrial Ducting HoseGray Reinforced PVC Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Reinforced PVC, Color Gray, Operating Temp. Range -20° to 150°F and Number of Plies 2; Varies by Inside Dia., Length, Bend Radius, Max....More

    • HI-TECH DURAVENT
    • Blue Vinyl/Laminate HoseBlue Vinyl/Laminate Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Vinyl/Laminate, Color Blue, Length 25 ft., Operating Temp. Range -20° to 180°F, Number of Plies 2 and Standards UL-94V-0; Varies by...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More