Filter Results By

Applied Filters Clear All

Item
Material
Inside Dia. (In.)
Outside Dia. (In.)
Length (In.)
Brand
Price
  • View MoreView Less

13 Results Found that Include 13 Products 

 |  Results per page: 16 | 32 | 48

    Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber

    CRUSHPROOF

    Grainger Item # 3AYL7 | Mfr. Model # 065100000004-60

    Catalog Page # 3577 (PDF)

    Tailpipe Adaptor, Type Threaded, Material Rubber, Inside Dia 3 In, Outside Dia 4 In, Width 6 In, Length 10...More

    Splice Connector, 3 In ID, Aluminum

    HI-TECH DURAVENT

    Grainger Item # 3AYN9 | Mfr. Model # 065203000102-60

    Catalog Page # 3577 (PDF)

    Splice Connector, Type Threaded, Material Aluminum, Inside Dia 3 In, Outside Dia 4 In, Width 4 In, Length 10...More

    Door Port, 2.5 In ID, 3 In OD, Rubber

    CRUSHPROOF

    Grainger Item # 3AYP4 | Mfr. Model # 065202500100-60

    Catalog Page # 3577 (PDF)

    Door Port, Type Slip On, Material Rubber, Inside Dia 2.5 In, Outside Dia 3 In, Width 5 In, Length 4 In, For...More

    Door Port, 3 In ID, 4 In OD, Aluminum

    CRUSHPROOF

    Grainger Item # 3AYP5 | Mfr. Model # 065203000101-60

    Catalog Page # 3577 (PDF)

    Door Port, Type Slip On, Material Aluminum, Inside Dia 3 In, Outside Dia 4 In, Width 6 In, Length 4 In, For...More

    Y Connector, 2.5 In ID, 3 In OD, Rubber

    HI-TECH DURAVENT

    Grainger Item # 3AYP7 | Mfr. Model # 065202500002-60

    Catalog Page # 3577 (PDF)

    Y Connector, Type Threaded, Material Rubber, Inside Dia 2.5 In, Outside Dia 3 In, Width 10 In, Length 10 In,...More

    Universal Adapter, 3 In ID, 4 In OD, Rubber

    CRUSHPROOF

    Grainger Item # 3AYN2 | Mfr. Model # 065100000102-60

    Catalog Page # 3577 (PDF)

    Universal Adapter, Type Threaded, Material Rubber, Inside Dia 3 In, Outside Dia 4 In, Width 8 In, Length 10...More

    Bell Adapter, 2.5 In ID, 3.5 In OD, Rubber

    CRUSHPROOF

    Grainger Item # 3AYL9 | Mfr. Model # 065100000103-60

    Catalog Page # 3577 (PDF)

    Bell Adapter, Type Threaded, Material Rubber, Inside Dia 2.5 In, Outside Dia 3.5 In, Width 6 In, Length 10...More

    Tailpipe Adaptor, 3.5 In ID, Rubber

    CRUSHPROOF

    Grainger Item # 3AYL8 | Mfr. Model # 065100000007-60

    Catalog Page # 3577 (PDF)

    Tailpipe Adaptor, Type Threaded, Material Rubber, Inside Dia 3.5 In, Outside Dia 4.5 In, Width 6 In, Length...More

    Splice Connector, 4 In ID, Aluminum

    HI-TECH DURAVENT

    Grainger Item # 3AYP1 | Mfr. Model # 065204000002-60

    Catalog Page # 3577 (PDF)

    Splice Connector, Type Threaded, Material Aluminum, Inside Dia 4 In, Outside Dia 5 In, Width 5 In, Length 10...More

    Y Connector, 3 In ID, 4 In OD, Rubber

    HI-TECH DURAVENT

    Grainger Item # 3AYP8 | Mfr. Model # 065203000001-60

    Catalog Page # 3577 (PDF)

    Y Connector, Type Threaded, Material Rubber, Inside Dia 3 In, Outside Dia 4 In, Width 10 In, Length 10 In,...More

    Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber

    CRUSHPROOF

    Grainger Item # 3AYL6 | Mfr. Model # 065100000003-60

    Catalog Page # 3577 (PDF)

    Tailpipe Adaptor, Type Threaded, Material Rubber, Inside Dia 3 In, Outside Dia 4 In, Width 3 In, Length 12...More

    Bell Adapter, 3 In ID, 4 In OD, Rubber

    CRUSHPROOF

    Grainger Item # 3AYN1 | Mfr. Model # 065100000101-60

    Catalog Page # 3577 (PDF)

    Bell Adapter, Type Threaded, Material Rubber, Inside Dia 3 In, Outside Dia 4 In, Width 6 In, Length 10 In,...More

    Tailpipe Adaptor, 2.5 In ID, Rubber

    CRUSHPROOF

    Grainger Item # 3AYL5 | Mfr. Model # 065100000100-60

    Catalog Page # 3577 (PDF)

    Tailpipe Adaptor, Type Threaded, Material Rubber, Inside Dia 2.5 In, Outside Dia 3.5 In, Width 3 In, Length...More

     |  Results per page: 16 | 32 | 48
      loader image