Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Inside Dia. (In.)
Outside Dia. (In.)
Length (In.)
Brand
Price
  • View MoreView Less

Ducting Hose Accessories

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Quick Release Clamp,ID 6In
    • HI-TECH DURAVENT
    • Quick Release Clamp, ID 6In
    • Item # 2TA49
    • Mfr. Model # 0190-0600-0200-60
    • Hose Quick Release Clamp, Galvanized Steel, Inside Dia 6 In, Width 7/8 In, For Use With 6 In Ducting Hose

    Quick Release Clamp,ID 12In
    • HI-TECH DURAVENT
    • Quick Release Clamp, ID 12In
    • Item # 2TA52
    • Mfr. Model # 0190-1200-0200-60
    • Hose Quick Release Clamp, Galvanized Steel, Inside Dia 12 In, Width 7/8 In, For Use With 12 In Ducting Hose

    Quick Release Clamp,ID 8In
    • HI-TECH DURAVENT
    • Quick Release Clamp, ID 8In
    • Item # 2TA50
    • Mfr. Model # 0190-0800-0200-60
    • Hose Quick Release Clamp, Galvanized Steel, Inside Dia 8 In, Width 7/8 In, For Use With 8 In Ducting Hose

    Quick Release Clamp,ID 10In
    • HI-TECH DURAVENT
    • Quick Release Clamp, ID 10In
    • Item # 2TA51
    • Mfr. Model # 0190-1000-0200-60
    • Hose Quick Release Clamp, Galvanized Steel, Inside Dia 10 In, Width 7/8 In, For Use With 10 In Ducting Hose

    Hose Cuff,3 In ID,3.25 In OD,PVC
    • SDH CUFF
    • Hose Cuff, 3 In ID, 3.25 In OD, PVC
    • Item # 3AYW4
    • Mfr. Model # 217203001001-10
    • Hose Cuff, Type Threaded, Material PVC, Inside Dia 3 In, Outside Dia 3.25 In, Length 4 In, For Use With 3AXK...More

    Results per page: 16 | 32 | 48