Filter Results By

Applied Filters Clear All

Type
  • View MoreView Less
Diameter
  • View MoreView Less
Length
  • View MoreView Less
Duct Size
  • View MoreView Less
Width
  • View MoreView Less
Gauge
Brand
Price
  • View MoreView Less
Shop By

174 Results Found that Include 174 Products 

 |  Results per page: 16 | 32 | 48

Elbow, 16 in. dia., Steel

NORDFAB

Grainger Item # 29RN28 | Mfr. Model # 3210-1630-121000

Catalog Page # NA

Elbow, 30 Degrees , Diameter 16 In., Inlet Diameter 15-63/64 In., Outlet Diameter 16-1/16 In., Material of...More

Duct Clamp, 16 in. dia., Steel

NORDFAB

Grainger Item # 29RM99 | Mfr. Model # 3260-1600-100900

Catalog Page # NA

Duct Clamp, Diameter 16 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

Duct O-Rin.g, 16 in. dia., Black Rubber

NORDFAB

Grainger Item # 29RN04 | Mfr. Model # 3262-1600-000000

Catalog Page # NA

Duct O-Ring, Diameter 16 In., Material of Construction Black Rubber, For Use With QF Duct Work

Quick Fit Pipe, 16 in. dia., Steel

NORDFAB

Grainger Item # 29RM97 | Mfr. Model # 3200-1600-100000

Catalog Page # NA

Quick Fit Pipe, Diameter 16 In., Length 59-1/4 In., Inlet Diameter 15-63/64 In., Outlet Diameter 16-1/16 In.,...More

Pipe Hanger, 8 in. dia., Steel

NORDFAB

Grainger Item # 29RP25 | Mfr. Model # 3265-0800-1HJ000

Catalog Page # NA

Pipe Hanger, Diameter 8 In., Material of Construction Steel, 14 Gauge, Coating Galvanized, For Use With QF...More

Flange, 12 in. dia., Steel

NORDFAB

Grainger Item # 29RN91 | Mfr. Model # 3161-1200-100000

Catalog Page # NA

Flange, Angle Flange, Diameter 12 In., Length 1-1/2 In., Inlet Diameter 12-1/8 In., Outlet Diameter 15-1/8...More

Flange, 6 in. dia., Steel

NORDFAB

Grainger Item # 29RN88 | Mfr. Model # 3161-0600-100000

Catalog Page # NA

Flange, Angle Flange, Diameter 6 In., Length 1 In., Inlet Diameter 6-3/32 In., Outlet Diameter 8-3/32 In.,...More

Flange, 8 in. dia., Steel

NORDFAB

Grainger Item # 29RN89 | Mfr. Model # 3161-0800-100000

Catalog Page # NA

Flange, Angle Flange, Diameter 8 In., Length 1-1/8 In., Inlet Diameter 8-1/8 In., Outlet Diameter 10-25/64...More

Flange, 14 in. dia., Steel

NORDFAB

Grainger Item # 29RN92 | Mfr. Model # 3161-1400-100000

Catalog Page # NA

Flange, Angle Flange, Diameter 14 In., Length 1-1/2 In., Inlet Diameter 14-1/8 In., Outlet Diameter 17-1/8...More

Flange, 4 in. dia., Steel

NORDFAB

Grainger Item # 29RN87 | Mfr. Model # 3161-0400-100000

Catalog Page # NA

Flange, Angle Flange, Diameter 4 In., Length 61/64 In., Inlet Diameter 4-1/16 In., Outlet Diameter 6-1/16...More

REAR EXHAUST

BEL-ART - SCIENCEWARE

Grainger Item # 8A353 | Mfr. Model # H50015-0000

Catalog Page # NA

Tapered Rear Exhaust Fume Hood, Width 24 In., Height 12 In., Outlet Diameter 6 In.

Pipe Hanger, 4 in. dia., Steel

NORDFAB

Grainger Item # 29RP23 | Mfr. Model # 3265-0400-1HJ000

Catalog Page # NA

Pipe Hanger, Diameter 4 In., Material of Construction Steel, 14 Gauge, Coating Galvanized, For Use With QF...More

Round Duct Connector, Gasketed Coupler

DUCTMATE

Grainger Item # 29VK09 | Mfr. Model # GRLABQS12GA

Catalog Page # NA

Quick-Sleeve Round Duct Connector, Gasketed Coupler

Round Hanger Strap, Galvanized Steel, 16in

DUCTMATE

Grainger Item # 30PR92 | Mfr. Model # GRRDH16GA20

Catalog Page # NA

Round Hanger Strap, Galvanized Steel, Diameter 16 In., Length 16 In., Width 3.5 In., Height 16 In., Inlet...More

Round Duct Connector, Gasketed Coupler

DUCTMATE

Grainger Item # 29VK10 | Mfr. Model # GRLABQS13GA

Catalog Page # NA

Quick-Sleeve Round Duct Connector, Gasketed Coupler

Round Hanger Strap, Galvanized Steel

DUCTMATE

Grainger Item # 29VJ95 | Mfr. Model # GRRDH26GA20

Catalog Page # NA

Round Hanger Strap, Galvanized Steel

Round Duct Connector, Gasketed Coupler

DUCTMATE

Grainger Item # 29VK04 | Mfr. Model # GRLABQS7GA

Catalog Page # NA

Quick-Sleeve Round Duct Connector, Gasketed Coupler

Round Hanger Strap, Galvanized Steel

DUCTMATE

Grainger Item # 29VJ98 | Mfr. Model # GRRDH32GA20

Catalog Page # NA

Round Hanger Strap, Galvanized Steel

Round Hanger Strap, Galvanized Steel, 18in

DUCTMATE

Grainger Item # 30PR93 | Mfr. Model # GRRDH18GA20

Catalog Page # NA

Round Hanger Strap, Galvanized Steel, Diameter 18 In., Length 18 In., Width 3.5 In., Height 18 In., Inlet...More

Round Duct Connector, Gasketed Coupler

DUCTMATE

Grainger Item # 29VK11 | Mfr. Model # GRLABQS14GA

Catalog Page # NA

Quick-Sleeve Round Duct Connector, Gasketed Coupler

Round Duct Connector, Gasketed Coupler

DUCTMATE

Grainger Item # 29VK07 | Mfr. Model # GRLABQS10GA

Catalog Page # NA

Quick-Sleeve Round Duct Connector, Gasketed Coupler

Round Duct Connector, Gasketed Coupler

DUCTMATE

Grainger Item # 29VK02 | Mfr. Model # GRLABQS5GA

Catalog Page # NA

Quick-Sleeve Round Duct Connector, Gasketed Coupler

Round Hanger Strap, Galvanized Steel

DUCTMATE

Grainger Item # 29VJ96 | Mfr. Model # GRRDH28GA20

Catalog Page # NA

Round Hanger Strap, Galvanized Steel

Round Duct Connector, Gasketed Coupler

DUCTMATE

Grainger Item # 29VK05 | Mfr. Model # GRLABQS8GA

Catalog Page # NA

Quick-Sleeve Round Duct Connector, Gasketed Coupler

Round Hanger Strap, Galvanized Steel

DUCTMATE

Grainger Item # 29VJ99 | Mfr. Model # GRRDH34GA20

Catalog Page # NA

Round Hanger Strap, Galvanized Steel

Round Hanger Strap, Galvanized Steel, 20in

DUCTMATE

Grainger Item # 30PR94 | Mfr. Model # GRRDH20GA20

Catalog Page # NA

Round Hanger Strap, Galvanized Steel, Diameter 20 In., Length 20 In., Width 3.5 In., Height 20 In., Inlet...More

Round Duct Connector, Gasketed Coupler

DUCTMATE

Grainger Item # 29VK12 | Mfr. Model # GRLABQS15GA

Catalog Page # NA

Quick-Sleeve Round Duct Connector, Gasketed Coupler

Round Hanger Strap, Galvanized Steel, 24in

DUCTMATE

Grainger Item # 30PR96 | Mfr. Model # GRRDH24GA20

Catalog Page # NA

Round Hanger Strap, Galvanized Steel, Diameter 24 In., Length 24 In., Width 3.5 In., Height 24 In., Inlet...More

Round Duct Connector, Gasketed Coupler

DUCTMATE

Grainger Item # 29VK14 | Mfr. Model # GRLABQS18GA

Catalog Page # NA

Quick-Sleeve Round Duct Connector, Gasketed Coupler

Round Duct Connector, Gasketed Coupler

DUCTMATE

Grainger Item # 29VK08 | Mfr. Model # GRLABQS11GA

Catalog Page # NA

Quick-Sleeve Round Duct Connector, Gasketed Coupler

Round Duct Connector, Gasketed Coupler

DUCTMATE

Grainger Item # 29VK03 | Mfr. Model # GRLABQS6GA

Catalog Page # NA

Quick-Sleeve Round Duct Connector, Gasketed Coupler

Round Hanger Strap, Galvanized Steel

DUCTMATE

Grainger Item # 29VJ97 | Mfr. Model # GRRDH30GA20

Catalog Page # NA

Round Hanger Strap, Galvanized Steel

 |  Results per page: 16 | 32 | 48
loader image