Filter Results By

Applied Filters Clear All

Type
  • View MoreView Less
Diameter
  • View MoreView Less
Length
  • View MoreView Less
Duct Size
  • View MoreView Less
Width
  • View MoreView Less
Gauge
Brand
Price
  • View MoreView Less
Shop By
Ratings

121 Results Found that Include 121 Products 

 |  Results per page: 16 | 32 | 48

8 In Dia 26 Ga, Self Seal Snap Lock, PK-5

DUCTMATE

Grainger Item # 6EKF1 | Mfr. Model # GR60SPBGP8GA26

Catalog Page # 4307 (PDF)

Snap Pipe, Snap Pipe, Diameter 8", Length 5', Inlet Diameter 8", Outlet Diameter 8", Material of Construction...More

12 In Dia, 26 Ga, Snap Pipe Free Flow Tee

DUCTMATE

Grainger Item # 6EKN8 | Mfr. Model # GRFTJ12GA26

Catalog Page # 4307 (PDF)

Fitting, Tee, Diameter 12", Length 21-1/2", Width 12", Height 16-3/4", Inlet Diameter 12", Outlet Diameter...More

3x3x3x50 ft Vinyl Flex Connector

DUCTMATE

Grainger Item # 6EKE5 | Mfr. Model # GRPFC3VSGA50

Catalog Page # 4315 (PDF)

Flexible Duct Connector, Commercial Vinyl, Length 50', Width 9", Material of Construction Steel / Vinyl, 24...More

10 In Dia 26 Ga, Self Seal Snap Lock, PK-5

DUCTMATE

Grainger Item # 6EKF2 | Mfr. Model # GR60SPBGP10GA26

Catalog Page # 4307 (PDF)

Snap Pipe, Snap Pipe, Diameter 10", Length 5', Inlet Diameter 10", Outlet Diameter 10", Material of...More

12 In Dia, 26 Ga, Self Seal Snap Lock, PK-5

DUCTMATE

Grainger Item # 6EKF3 | Mfr. Model # GR60SPBGP12GA26

Catalog Page # 4307 (PDF)

Snap Pipe, Snap Pipe, Diameter 12", Length 5', Inlet Diameter 12", Outlet Diameter 12", Material of...More

1-3/4x3x1-3/4x50 Vinyl Flex Connector

DUCTMATE

Grainger Item # 6EKE8 | Mfr. Model # GRPFRO3VGA50

Catalog Page # 4315 (PDF)

Flexible Duct Connector, Residential Vinyl, Length 50', Width 6-1/2", Material of Construction Steel, 26...More

Elbow, 16 in. dia., Steel

NORDFAB

Grainger Item # 29RN28 | Mfr. Model # 3210-1630-121000

Catalog Page # NA

Elbow, 30 Degrees , Diameter 16 In., Inlet Diameter 15-63/64 In., Outlet Diameter 16-1/16 In., Material of...More

6 In Dia, 24 Ga, Self Seal Snap Lock, PK-5

DUCTMATE

Grainger Item # 6EKF6 | Mfr. Model # GR60SPBGP6GA24

Catalog Page # 4307 (PDF)

Snap Pipe, Snap Pipe, Diameter 6", Length 5', Inlet Diameter 6", Outlet Diameter 6", Material of Construction...More

3x3x3x50 ft Neoprene Flex Connector

DUCTMATE

Grainger Item # 6EKE6 | Mfr. Model # GRPFC3NGA50

Catalog Page # 4315 (PDF)

Flexible Duct Connector, Commercial Neoprene, Length 50', Width 9", Material of Construction Steel /...More

PVC Duct, 4 In, 10 Ft

HARVEL

Grainger Item # 6VKT7 | Mfr. Model # G260400-PG-1000

Catalog Page # 4313 (PDF)

Duct Pipe, PVC, Diameter 4 In., Length 10', Width 4-1/2 In., Height 4-1/2 In., Outlet Diameter 4-1/2 In.

10 In Dia, 24 Ga, Self Seal Snap Lock, PK-5

DUCTMATE

Grainger Item # 6EKF8 | Mfr. Model # GR60SPBGP10GA24

Catalog Page # 4307 (PDF)

Snap Pipe, Snap Pipe, Diameter 10", Length 5', Inlet Diameter 10", Outlet Diameter 10", Material of...More

PVC Duct, 6 In, 10 Ft

HARVEL

Grainger Item # 6VKT8 | Mfr. Model # GUC0601-PG-1000

Catalog Page # 4313 (PDF)

Duct Pipe, PVC, Diameter 6 In., Length 10', Width 6-5/8 In., Height 6-5/8 In., Outlet Diameter 6-5/8 In.

Quick Fit Pipe, 16 in. dia., Steel

NORDFAB

Grainger Item # 29RM97 | Mfr. Model # 3200-1600-100000

Catalog Page # NA

Quick Fit Pipe, Diameter 16 In., Length 59-1/4 In., Inlet Diameter 15-63/64 In., Outlet Diameter 16-1/16 In.,...More

8 In Dia, 24 Ga, Self Seal Snap Lock, PK-5

DUCTMATE

Grainger Item # 6EKF7 | Mfr. Model # GR60SPBGP8GA24

Catalog Page # 4307 (PDF)

Snap Pipe, Snap Pipe, Diameter 8", Length 5', Inlet Diameter 8", Outlet Diameter 8", Material of Construction...More

14 In Dia, 26 Ga, Snap Pipe Free Flow Tee

DUCTMATE

Grainger Item # 6EKN9 | Mfr. Model # GRFTJ14GA26

Catalog Page # 4307 (PDF)

Fitting, Tee, Diameter 14", Length 24", Width 14", Height 18-3/4", Inlet Diameter 14", Outlet Diameter 14",...More

Elbow, PVC, 90 Degree, 1 Radius, 12 In.

PLASTIC SUPPLY

Grainger Item # 6UXR0 | Mfr. Model # PVCEA12

Catalog Page # 4313 (PDF)

Elbow, 90 Degree, 3 Piece, 1 Radius, Duct Size 12 In, Material of Construction Type I Grade I PVC

Elbow, PVC, 90 Degree, 1 Radius, 10 In.

PLASTIC SUPPLY

Grainger Item # 6UXP9 | Mfr. Model # PVCEA10

Catalog Page # 4313 (PDF)

Elbow, 90 Degree, 3 Piece, 1 Radius, Duct Size 10 In, Material of Construction Type I Grade I PVC

Reducer, PVC, 10X8 In

PLASTIC SUPPLY

Grainger Item # 6UXX5 | Mfr. Model # PVCR10X08

Catalog Page # 4313 (PDF)

Coupling, Reducer, Duct Size 10 In x 8 In, Length 8-5/8 In, Material of Construction Type I Grade I PVC

Tee, PVC, 6X6X6

PLASTIC SUPPLY

Grainger Item # 6UXU4 | Mfr. Model # PVCT06

Catalog Page # 4313 (PDF)

Tee, Duct Size 6 In, Length 8-5/16 In, Material of Construction Type I Grade I PVC

End Cap, PVC, 12 In.

PLASTIC SUPPLY

Grainger Item # 6UXP3 | Mfr. Model # PVCCA12

Catalog Page # 4313 (PDF)

End Cap, Duct Size 12 In, Length 2-3/4 In, Material of Construction Type I Grade I PVC

Elbow, 45 Degree, 8 In

NORDFAB

Grainger Item # 40D546 | Mfr. Model # 3210-0845-112000

Catalog Page # 4308 (PDF)

Fitting, 45 Degrees Elbow, Diameter 8 In., Inlet Diameter 8 In., Outlet Diameter 8 In., Material of...More

Elbow, 90 Degree, 10 In

NORDFAB

Grainger Item # 40D552 | Mfr. Model # 3210-1090-115000

Catalog Page # 4308 (PDF)

Fitting, 90 Degrees Elbow, Diameter 10 In., Inlet Diameter 10 In., Outlet Diameter 10 In., Material of...More

Snap Lock Pipe, 7 In, 24 Gauge, PK-5

DUCTMATE

Grainger Item # 6PGD2 | Mfr. Model # GR60SPBGP7GA24

Catalog Page # 4307 (PDF)

Snap Lock Pipe, Snap Pipe, Duct Size 7 In, Length 5', Width 7 In, Inlet Diameter 7 In, Outlet Diameter 7 In,...More

Branch Fitting, 8 In

NORDFAB

Grainger Item # 40D639 | Mfr. Model # 3220-0808-108000

Catalog Page # 4308 (PDF)

Fitting, Branch, Diameter 8 In., Length 25 In., Inlet Diameter 8 In., Outlet Diameter 8 In., Material of...More

Elbow, PVC, 90 Degree, 1 Radius, 6 In.

PLASTIC SUPPLY

Grainger Item # 6UXP7 | Mfr. Model # PVCEA06

Catalog Page # 4313 (PDF)

Elbow, 90 Degree, 3 Piece, 1 Radius, Duct Size 6 In, Material of Construction Type I Grade I PVC

Duct Tee Fitting, 4 In

NORDFAB

Grainger Item # 40D597 | Mfr. Model # 3227-0404-104000

Catalog Page # 4308 (PDF)

Fitting, Tee, Diameter 4 In., Length 12 In., Height 8 In., Inlet Diameter 4 In., Outlet Diameter 4 In.,...More

Elbow, PVC, 45 Degree, 12 In.

PLASTIC SUPPLY

Grainger Item # 6UXT3 | Mfr. Model # PVCED12

Catalog Page # 4313 (PDF)

Elbow, 45 Degree, Duct Size 12 In, Length 19-1/4 In, Material of Construction Type I Grade I PVC

Branch Fitting, 6 In

NORDFAB

Grainger Item # 40D638 | Mfr. Model # 3220-0606-106000

Catalog Page # 4308 (PDF)

Fitting, Branch, Diameter 6 In., Length 21 In., Inlet Diameter 6 In., Outlet Diameter 6 In., Material of...More

Branch Fitting, 4 In

NORDFAB

Grainger Item # 40D637 | Mfr. Model # 3220-0404-104000

Catalog Page # 4308 (PDF)

Fitting, Branch, Diameter 4 In., Length 17 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material of...More

Snap Lock Pipe, 9 In, 26 Gauge, PK-5

DUCTMATE

Grainger Item # 6PGD0 | Mfr. Model # GR60SPBGP9GA26

Catalog Page # 4307 (PDF)

Snap Lock Pipe, Snap Pipe, Duct Size 9 In, Length 5', Width 9 In, Inlet Diameter 9 In, Outlet Diameter 9 In,...More

Flange, PVC, 12 In

PLASTIC SUPPLY

Grainger Item # 6UXU0 | Mfr. Model # PVCF12

Catalog Page # 4313 (PDF)

Flange, Duct Size 12 In, Material of Construction Type I Grade I PVC

Blastgate, PVC, 4 In.

PLASTIC SUPPLY

Grainger Item # 6XME4 | Mfr. Model # PVCB04

Catalog Page # 4313 (PDF)

Blastgate, Duct Size 4 In, Height 5 In, Material of Construction Type I Grade I PVC, Includes Locking Screw...More

 |  Results per page: 16 | 32 | 48
loader image