Skip Content

Filter Results By

Applied Filters Clear All

Type
  • View MoreView Less
Diameter
  • View MoreView Less
Length
  • View MoreView Less
Duct Size
  • View MoreView Less
Width
Gauge
Brand
Price
  • View MoreView Less

Duct and Fittings

20 Results Found that Include 20 Products 

Results per page: 16 | 32 | 48
    6 In Dia,26 Ga,Self Seal Snap Lock,PK-5
    • DUCTMATE
    • 6 In Dia, 26 Ga, Self Seal Snap Lock, PK-5
    • Item # 6EKF0
    • Mfr. Model # GR60SPBGP6GA26
    • Snap Pipe, Snap Pipe, Diameter 6", Length 5', Inlet Diameter 6", Outlet Diameter 6", Material of Construction...More

    10 In Dia,26 Ga,Snap Pipe Free Flow Tee
    • DUCTMATE
    • 10 In Dia, 26 Ga, Snap Pipe Free Flow Tee
    • Item # 6EKN7
    • Mfr. Model # GRFTJ10GA26
    • Fitting, Tee, Diameter 10", Length 20", Width 10", Height 14-1/8", Inlet Diameter 10", Outlet Diameter 10",...More

    Elbow,90 Degree,6 In
    • NORDFAB
    • Elbow, 90 Degree, 6 In
    • Item # 40D544
    • Mfr. Model # 3210-0690-106000
    • Fitting, 90 Degrees Elbow, Diameter 6 In., Inlet Diameter 6 In., Outlet Diameter 6 In., Material of...More

    Duct Reducer,10x8
    • NORDFAB
    • Duct Reducer, 10x8
    • Item # 40D562
    • Mfr. Model # 3222-1008-100000
    • Fitting, Reducer, Diameter 10 In. x 8 In., Length 8 In., Inlet Diameter 10 In., Outlet Diameter 8 In.,...More

    Manual Blast Gate,6 In
    • NORDFAB
    • Manual Blast Gate, 6 In
    • Item # 40D608
    • Mfr. Model # 3240-0600-100000
    • Fitting, Manual Blast Gate, Diameter 6 In., Length 5-3/4 In., Width 7 In., Height 10 In., Inlet Diameter 6...More

    Flange,PVC,8 In
    • PLASTIC SUPPLY
    • Flange, PVC, 8 In
    • Item # 6UXT8
    • Mfr. Model # PVCF08
    • Flange, Duct Size 8 In, Material of Construction Type I Grade I PVC

    Duct Reducer,10x4
    • NORDFAB
    • Duct Reducer, 10x4
    • Item # 40D560
    • Mfr. Model # 3222-1004-100000
    • Fitting, Reducer, Diameter 10 In. x 4 In., Length 12 In., Inlet Diameter 10 In., Outlet Diameter 4 In.,...More

    End Cap,PVC,6 In.
    • PLASTIC SUPPLY
    • End Cap, PVC, 6 In.
    • Item # 6UXP0
    • Mfr. Model # PVCCA06
    • End Cap, Duct Size 6 In, Length 2-3/4 In, Material of Construction Type I Grade I PVC

    Duct Reducer,10x6
    • NORDFAB
    • Duct Reducer, 10x6
    • Item # 40D561
    • Mfr. Model # 3222-1006-100000
    • Fitting, Reducer, Diameter 10 In. x 6 In., Length 10 In., Inlet Diameter 10 In., Outlet Diameter 6 In.,...More

    Reducer,PVC,6X4 In
    • PLASTIC SUPPLY
    • Reducer, PVC, 6X4 In
    • Item # 6UXX3
    • Mfr. Model # PVCR06X04
    • Coupling, Reducer, Duct Size 6 In x 4 In, Length 8-3/4 In, Material of Construction Type I Grade I PVC

    Duct Fitting Tap In,12x8
    • NORDFAB
    • Duct Fitting Tap In, 12x8
    • Item # 40D594
    • Mfr. Model # 3224-1208-100000
    • Fitting, Tap In, Diameter 12 In. x 8 In., Length 12 In., Width 12 In., Inlet Diameter 12 In., Outlet Diameter...More

    Angle Flange Adapter,8 In
    • NORDFAB
    • Angle Flange Adapter, 8 In
    • Item # 40D619
    • Mfr. Model # 3250-0800-100000
    • Fitting, Angle Flange Adapter, Diameter 8 In., Length 3-1/2 In., Inlet Diameter 8 In., Outlet Diameter 8 In.,...More

    Butterfly Valve,8 In
    • NORDFAB
    • Butterfly Valve, 8 In
    • Item # 40D534
    • Mfr. Model # 3208-0800-100000
    • Fitting, Butterfly Valve, Diameter 8 In., Length 13 In., Material of Construction Steel, 22 Gauge, Coating...More

    Duct Fitting In Cut,12x8
    • NORDFAB
    • Duct Fitting In Cut, 12x8
    • Item # 40D579
    • Mfr. Model # 3223-1208-100000
    • Fitting, In-Cut, Diameter 12 In. x 8 In., Length 14 In., Width 14 In., Inlet Diameter 12 In., Outlet Diameter...More

    Duct Fitting Tap In,8x8
    • NORDFAB
    • Duct Fitting Tap In, 8x8
    • Item # 40D587
    • Mfr. Model # 3224-0808-100000
    • Fitting, Tap In, Diameter 8 In. x 8 In., Length 12 In., Width 12 In., Inlet Diameter 8 In., Outlet Diameter 8...More

    Duct Fitting Tap In,10x8
    • NORDFAB
    • Duct Fitting Tap In, 10x8
    • Item # 40D590
    • Mfr. Model # 3224-1008-100000
    • Fitting, Tap In, Diameter 10 In. x 8 In., Length 12 In., Width 12 In., Inlet Diameter 10 In., Outlet Diameter...More

    Duct Fitting In Cut,10x8
    • NORDFAB
    • Duct Fitting In Cut, 10x8
    • Item # 40D575
    • Mfr. Model # 3223-1008-100000
    • Fitting, In-Cut, Diameter 10 In. x 8 In., Length 14 In., Width 14 In., Inlet Diameter 10 In., Outlet Diameter...More

    Duct Fitting In Cut,8x8
    • NORDFAB
    • Duct Fitting In Cut, 8x8
    • Item # 40D572
    • Mfr. Model # 3223-0808-100000
    • Fitting, In-Cut, Diameter 8 In. x 8 In., Length 14 In., Width 14 In., Inlet Diameter 8 In., Outlet Diameter 8...More

    Butterfly Valve,10 In
    • NORDFAB
    • Butterfly Valve, 10 In
    • Item # 40D535
    • Mfr. Model # 3208-1000-100000
    • Fitting, Butterfly Valve, Diameter 10 In., Length 13 In, .Material of Construction Steel, 22 Gauge, Coating...More

    Butterfly Valve,12 In
    • NORDFAB
    • Butterfly Valve, 12 In
    • Item # 40D536
    • Mfr. Model # 3208-1200-100000
    • Fitting, Butterfly Valve, Diameter 12 In., Length 13 In., Material of Construction Steel, 22 Gauge, Coating...More

    Results per page: 16 | 32 | 48