Skip Content

Filter Results By

Applied Filters Clear All

Type
  • View MoreView Less
Diameter
  • View MoreView Less
Length
  • View MoreView Less
Duct Size
  • View MoreView Less
Width
Gauge
Brand
Price
  • View MoreView Less
Shop By

Duct and Fittings

24 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    4 In Dia,26 Ga,Self Seal Snap Lock,PK-5
    • DUCTMATE
    • 4 In Dia, 26 Ga, Self Seal Snap Lock, PK-5
    • Item # 6EKE9
    • Mfr. Model # GR60SPBGP4GA26
    • Snap Pipe, Snap Pipe, Diameter 4", Length 5', Inlet Diameter 4", Outlet Diameter 4", Material of Construction...More

    Flange,PVC,4 In
    • PLASTIC SUPPLY
    • Flange, PVC, 4 In
    • Item # 6UXT6
    • Mfr. Model # PVCF04
    • Flange, Duct Size 4 In, Material of Construction Type I Grade I PVC

    Manual Blast Gate,4 In
    • NORDFAB
    • Manual Blast Gate, 4 In
    • Item # 40D607
    • Mfr. Model # 3240-0400-100000
    • Fitting, Manual Blast Gate, Diameter 4 In., Length 5-1/2 In., Width 5-1/4 In., Height 7 In., Inlet Diameter 4...More

    Duct Reducer,6x4
    • NORDFAB
    • Duct Reducer, 6x4
    • Item # 40D557
    • Mfr. Model # 3222-0604-100000
    • Fitting, Reducer, Diameter 6 In x 4 In., Length 8 In., Inlet Diameter 6 In., Outlet Diameter 4 In., Material...More

    6 In Dia,24 Ga,Snap Pipe Free Flow Tee
    • DUCTMATE
    • 6 In Dia, 24 Ga, Snap Pipe Free Flow Tee
    • Item # 6EKP1
    • Mfr. Model # GRFTJ6GA24
    • Fitting, Tee, Diameter 6", Length 13", Width 6", Height 9-1/2", Inlet Diameter 6", Outlet Diameter 6",...More

    Duct Fitting Tap In,8x4
    • NORDFAB
    • Duct Fitting Tap In, 8x4
    • Item # 40D584
    • Mfr. Model # 3224-0804-100000
    • Fitting, Tap In, Diameter 8 In. x 4 In., Length 8 In., Width 8 In., Inlet Diameter 8 In., Outlet Diameter 4...More

    Elbow,90 Degree,4 In
    • NORDFAB
    • Elbow, 90 Degree, 4 In
    • Item # 40D540
    • Mfr. Model # 3210-0490-104000
    • Fitting, 90 Degrees Elbow, Diameter 4 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material of...More

    Coupling,PVC,16 In.
    • PLASTIC SUPPLY
    • Coupling, PVC, 16 In.
    • Item # 6UXN8
    • Mfr. Model # PVCC16
    • Coupling, Duct Size 16 In, Length 5-7/8 In, Material of Construction Type I Grade I PVC

    Duct Fitting In Cut,8x4
    • NORDFAB
    • Duct Fitting In Cut, 8x4
    • Item # 40D569
    • Mfr. Model # 3223-0804-100000
    • Fitting, In-Cut, Diameter 8 In. x 4 In., Length 10 In., Width 10 In., Inlet Diameter 8 In., Outlet Diameter 4...More

    Duct Fitting,Tee,7 In,24 Gauge
    • DUCTMATE
    • Duct Fitting, Tee, 7 In, 24 Gauge
    • Item # 6RFZ0
    • Mfr. Model # GRFTJ7GA24
    • Fitting, Tee, Duct Size 7 In, Length 14-1/2 In, Width 7 In, Height 11 In, Inlet Diameter 7 In, Outlet...More

    Duct Fitting Tap In,6x4
    • NORDFAB
    • Duct Fitting Tap In, 6x4
    • Item # 40D583
    • Mfr. Model # 3224-0604-100000
    • Fitting, Tap In, Diameter 6 In.x 4 In., Length 8 In., Width 8 In., Inlet Diameter 6 In., Outlet Diameter 4...More

    Duct Fitting,Tee,9 In,26 Gauge
    • DUCTMATE
    • Duct Fitting, Tee, 9 In, 26 Gauge
    • Item # 6RFY8
    • Mfr. Model # GRFTJ9GA26
    • Fitting, Tee, Duct Size 9 In, Length 16-3/4 In, Width 9 In, Height 13-1/2 In, Inlet Diameter 9 In, Outlet...More

    Coupling,PVC,14 In.
    • PLASTIC SUPPLY
    • Coupling, PVC, 14 In.
    • Item # 6UXN7
    • Mfr. Model # PVCC14
    • Coupling, Duct Size 14 In, Length 5-7/8 In, Material of Construction Type I Grade I PVC

    Quick Fit Pipe,8 In
    • NORDFAB
    • Quick Fit Pipe, 8 In
    • Item # 40D524
    • Mfr. Model # 3200-0800-100000
    • Quick Fit Pipe, Diameter 8 In., Length 59 In., Inlet Diameter 8 In., Outlet Diameter 8 In., Material of...More

    Pipe Hanger, 16 in. dia., Steel
    • NORDFAB
    • Pipe Hanger, 16 in. dia., Steel
    • Item # 29RP29
    • Mfr. Model # 3265-1600-1HJ000
    • Pipe Hanger, Diameter 16 In., Material of Construction Steel, 14 Gauge, Coating Galvanized, For Use With QF...More

    Duct Fitting Tap In,10x4
    • NORDFAB
    • Duct Fitting Tap In, 10x4
    • Item # 40D588
    • Mfr. Model # 3224-1004-100000
    • Fitting, Tap In, Diameter 10 In. x 4 In., Length 8 In., Width 8 In., Inlet Diameter 10 In., Outlet Diameter 4...More

    Duct Fitting In Cut,4x4
    • NORDFAB
    • Duct Fitting In Cut, 4x4
    • Item # 40D567
    • Mfr. Model # 3223-0404-100000
    • Fitting, In-Cut, Diameter 4 In. x 4 In., Length 10 In., Width 10 In., Inlet Diameter 4 In., Outlet Diameter 4...More

    Duct Fitting In Cut,12x4
    • NORDFAB
    • Duct Fitting In Cut, 12x4
    • Item # 40D577
    • Mfr. Model # 3223-1204-100000
    • Fitting, In-Cut, Diameter 12 In. x 4 In., Length 10 In., Width 10 In., Inlet Diameter 12 In., Outlet Diameter...More

    Duct Fitting In Cut,6x4
    • NORDFAB
    • Duct Fitting In Cut, 6x4
    • Item # 40D568
    • Mfr. Model # 3223-0604-100000
    • Fitting, In-Cut, Diameter 6 In. x 4 In., Length 10 In., Width 10 In., Inlet Diameter 6 In., Outlet Diameter 4...More

    Flange, 16 in. dia., Steel
    • NORDFAB
    • Flange, 16 in. dia., Steel
    • Item # 29RN93
    • Mfr. Model # 3161-1600-100000
    • Flange, Angle Flange, Diameter 16 In., Length 1-1/2 In., Inlet Diameter 16-1/8 In., Outlet Diameter 19-1/8...More

    Duct Fitting Tap In,4x4
    • NORDFAB
    • Duct Fitting Tap In, 4x4
    • Item # 40D582
    • Mfr. Model # 3224-0404-100000
    • Fitting, Tap In, Diameter 4 In. x 4 In., Length 8 In., Width 8 In., Inlet Diameter 4 In., Outlet Diameter 4...More

    Duct Fitting Tap In,12x4
    • NORDFAB
    • Duct Fitting Tap In, 12x4
    • Item # 40D592
    • Mfr. Model # 3224-1204-100000
    • Fitting, Tap In, Diameter 12 In. x 4 In., Length 8 In., Width 8 In., Inlet Diameter 12 In., Outlet Diameter 4...More

    Duct Fitting In Cut,10x4
    • NORDFAB
    • Duct Fitting In Cut, 10x4
    • Item # 40D573
    • Mfr. Model # 3223-1004-100000
    • Fitting, In-Cut, Diameter 10 In. x 4 In., Length 10 In., Width 10 In., Inlet Diameter 10 In., Outlet Diameter...More

    Elbow,60 Degree,4 In
    • NORDFAB
    • Elbow, 60 Degree, 4 In
    • Item # 40D539
    • Mfr. Model # 3210-0460-104000
    • Fitting, 60 Degrees Elbow, Diameter 4 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material of...More

    Results per page: 16 | 32 | 48