Skip Content

Filter Results By

Applied Filters Clear All

Type
Diameter
Length
Duct Size
Width
Gauge
Brand
Price

Duct and Fittings

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    10 In Dia,24Ga,Self Seal Collar w/Damper
    Connector Sleeve Fitting,8 In
    • DUCTMATE
    • Connector Sleeve Fitting, 8 InConnector Sleeve Fitting,8 In
    • Item # 6PGA8
    • Mfr. Model # GRQS8GA
    • Fitting, Connector Sleeve, Duct Size 8 In, Length 3-1/2 In, Width 8 In, Height 8 In, Inlet Diameter 8 In,...More

    End Cap,PVC,4 In.
    14 In Dia,26Ga,Self Seal Collar w/Damper
    Connector Sleeve Fitting,7 In
    • DUCTMATE
    • Connector Sleeve Fitting, 7 InConnector Sleeve Fitting,7 In
    • Item # 6PGA7
    • Mfr. Model # GRQS7GA
    • Fitting, Connector Sleeve, Duct Size 7 In, Length 3-1/2 In, Width 7 In, Height 7 In, Inlet Diameter 7 In,...More

    Pipe Hanger, 10 in. dia., Steel
    Flange, 12 in. dia., Steel
    • NORDFAB
    • Flange, 12 in. dia., SteelFlange, 12 in. dia., Steel
    • Item # 29RN91
    • Mfr. Model # 3261-1200-100000
    • Flange, Angle Flange, Diameter 12 In., Length 1-1/2 In., Inlet Diameter 12-1/8 In., Outlet Diameter 15-1/8...More

    Round Duct  Connector,Gasketed Coupler
    Quick Fit Pipe,4 In
    • NORDFAB
    • Quick Fit Pipe, 4 InQuick Fit Pipe,4 In
    • Item # 40D522
    • Mfr. Model # 3200-0400-100000
    • Quick Fit Pipe, Diameter 4 In., Length 59-1/4 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material of...More

    Machine Adapter,6 In
    • NORDFAB
    • Machine Adapter, 6 InMachine Adapter,6 In
    • Item # 40D613
    • Mfr. Model # 3249-0600-100000
    • Fitting, Machine Adapter, Diameter 6 In., Length 4 In., Inlet Diameter 6 In., Outlet Diameter 6 In., Material...More

    End Cap, 16 in. dia., Steel
    • NORDFAB
    • End Cap, 16 in. dia., SteelEnd Cap, 16 in. dia., Steel
    • Item # 29RN72
    • Mfr. Model # 3151-1600-100000
    • End Cap, Diameter 16 In., Length 1-57/64 In., Inlet Diameter 15-63/64 In., Outlet Diameter 16-1/16 In.,...More

    Round Duct  Connector,Gasketed Coupler
    End Cap, 14 in. dia., Steel
    • NORDFAB
    • End Cap, 14 in. dia., SteelEnd Cap, 14 in. dia., Steel
    • Item # 29RN71
    • Mfr. Model # 3151-1400-100000
    • End Cap, Diameter 14 In., Length 1-57/64 In., Inlet Diameter 13-61/64 In., Outlet Diameter 14-1/16 In.,...More

    Adjustable Nipple,12 In
    • NORDFAB
    • Adjustable Nipple, 12 InAdjustable Nipple,12 In
    • Item # 40D531
    • Mfr. Model # 3202-1200-100000
    • Fitting, Adjustable Nipple, Diameter 12 In., Length 10-5/8 In., Inlet Diameter 12 In., Outlet Diameter 12...More

    Duct Hose Adapter,6 In
    • NORDFAB
    • Duct Hose Adapter, 6 InDuct Hose Adapter,6 In
    • Item # 40D633
    • Mfr. Model # 3282-0600-100000
    • Duct Hose Adapter, Diameter 6 In., Length 4 In., Inlet Diameter 6 In., Outlet Diameter 6 In., Material of...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More