Skip Content

Filter Results By

Applied Filters Clear All

Type
  • View MoreView Less
Diameter
  • View MoreView Less
Length
Duct Size
  • View MoreView Less
Width
  • View MoreView Less
Gauge
Brand
Price
  • View MoreView Less

Duct and Fittings

20 Results Found that Include 20 Products

Results per page: 16 | 32 | 48
    6 In Dia,24 Ga,Self Seal Collar w/Damper
    10 In Dia,26Ga,Self Seal Collar w/Damper
    12x10 In Dia,24 Ga,Snap Pipe Reducer
    • DUCTMATE
    • 12x10 In Dia, 24 Ga, Snap Pipe Reducer12x10 In Dia,24 Ga,Snap Pipe Reducer
    • Item # 6EKN1
    • Mfr. Model # GRR12P10PGA24
    • Fitting, Reducer, Diameter 12"x10", Width 12", Height 6", Inlet Diameter 12", Outlet Diameter 10", Material...More

    14 In Dia,24 Ga,90 Adj Elbow
    • DUCTMATE
    • 14 In Dia, 24 Ga, 90 Adj Elbow14 In Dia,24 Ga,90 Adj Elbow
    • Item # 6EKH2
    • Mfr. Model # GRAE1490GA24
    • Fitting, 90 Degrees Elbow, Diameter 14", Width 17", Height 17", Inlet Diameter 14", Outlet Diameter 14",...More

    14x12 In Dia,24 Ga,Snap Pipe Reducer
    • DUCTMATE
    • 14x12 In Dia, 24 Ga, Snap Pipe Reducer14x12 In Dia,24 Ga,Snap Pipe Reducer
    • Item # 6EKN3
    • Mfr. Model # GRR14P12PGA24
    • Fitting, Reducer, Diameter 14"x12", Width 14", Height 6", Inlet Diameter 14", Outlet Diameter 12", Material...More

    Connector Sleeve Fitting,4 In
    • DUCTMATE
    • Connector Sleeve Fitting, 4 InConnector Sleeve Fitting,4 In
    • Item # 6PGA4
    • Mfr. Model # GRQS4GA
    • Fitting, Connector Sleeve, Duct Size 4 In, Length 3-1/2 In, Width 4 In, Height 4 In, Inlet Diameter 4 In,...More

    14x10 In Dia,24 Ga,Reducer
    • DUCTMATE
    • 14x10 In Dia, 24 Ga, Reducer14x10 In Dia,24 Ga,Reducer
    • Item # 6EKN2
    • Mfr. Model # GRR14P10PGA24
    • Fitting, Reducer, Diameter 14"x10", Width 14", Height 8", Inlet Diameter 14", Outlet Diameter 10", Material...More

    End Cap, 8 in. dia., Steel
    • NORDFAB
    • End Cap, 8 in. dia., SteelEnd Cap, 8 in. dia., Steel
    • Item # 29RN68
    • Mfr. Model # 3151-0800-100000
    • End Cap, Diameter 8 In., Length 2 In., Inlet Diameter 7-57/64 In., Outlet Diameter 7-61/64 In., Material of...More

    Duct Hose Adapter,4 In
    • NORDFAB
    • Duct Hose Adapter, 4 InDuct Hose Adapter,4 In
    • Item # 40D632
    • Mfr. Model # 3282-0400-100000
    • Duct Hose Adapter, Diameter 4 In., Length 4 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material of...More

    Round Duct  Connector,Gasketed Coupler
    Round Duct  Connector,Gasketed Coupler
    Pipe Hanger, 6 in. dia., Steel
    Machine Adapter,4 In
    • NORDFAB
    • Machine Adapter, 4 InMachine Adapter,4 In
    • Item # 40D612
    • Mfr. Model # 3249-0400-100000
    • Fitting, Machine Adapter, Diameter 4 In., Length 4 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material...More

    Round Duct  Connector,Gasketed Coupler
    Round Duct  Connector,Gasketed Coupler
    Press On Collar With Damper,5 In
    • DUCTMATE
    • Press On Collar With Damper, 5 InPress On Collar With Damper,5 In
    • Item # 6PGE2
    • Mfr. Model # GR6POCR5GA24D
    • Fitting, Press-On Collar, Duct Size 5 In, Width 8 In, Height 6 In, Inlet Diameter 5 In, Outlet Diameter 5 In,...More

    Press On Collar With Damper,7 In
    • DUCTMATE
    • Press On Collar With Damper, 7 InPress On Collar With Damper,7 In
    • Item # 6PGE3
    • Mfr. Model # GR6POCR7GA24D
    • Fitting, Press-On Collar, Duct Size 7 In, Width 10 In, Height 6 In, Inlet Diameter 7 In, Outlet Diameter 7...More

    Duct Fitting,Reducer,10x9,24 Gauge
    • DUCTMATE
    • Duct Fitting, Reducer, 10x9,24 GaugeDuct Fitting,Reducer,10x9,24 Gauge
    • Item # 6RGC0
    • Mfr. Model # GRR10P9PGA24
    • Fitting, Reducer, Duct Size 10 InX9 In, Width 10 In, Height 6 In, Inlet Diameter 10 In, Outlet Diameter 9 In,...More

    Connector Sleeve Fitting,3 In
    • DUCTMATE
    • Connector Sleeve Fitting, 3 InConnector Sleeve Fitting,3 In
    • Item # 6PGA3
    • Mfr. Model # GRQS3GA
    • Fitting, Connector Sleeve, Duct Size 3 In, Length 3-1/2 In, Width 3 In, Height 3 In, Inlet Diameter 3 In,...More

    Duct Fitting,Reducer,12x9,24 Gauge
    • DUCTMATE
    • Duct Fitting, Reducer, 12x9,24 GaugeDuct Fitting,Reducer,12x9,24 Gauge
    • Item # 6RGC1
    • Mfr. Model # GRR12P9PGA24
    • Fitting, Reducer, Duct Size 12 InX9 In, Width 12 In, Height 7 In, Inlet Diameter 12 In, Outlet Diameter 9 In,...More

    Results per page: 16 | 32 | 48