Skip Content

Filter Results By

Applied Filters Clear All

Type
  • View MoreView Less
Diameter
  • View MoreView Less
Length
Duct Size
  • View MoreView Less
Width
Gauge
Brand
Price
  • View MoreView Less

Duct and Fittings

24 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    8 In Dia,26 Ga,Self Seal Collar w/Damper
    6 In Dia,26 Ga,Self Seal Collar w/Damper
    12 In Dia,24 Ga,90 Adj Elbow
    • DUCTMATE
    • 12 In Dia, 24 Ga, 90 Adj Elbow12 In Dia,24 Ga,90 Adj Elbow
    • Item # 6EKH1
    • Mfr. Model # GRAE1290GA24
    • Fitting, 90 Degrees Elbow, Diameter 12", Width 15", Height 15", Inlet Diameter 12", Outlet Diameter 12",...More

    10x8 In Dia,24 Ga,Snap Pipe Reducer
    • DUCTMATE
    • 10x8 In Dia, 24 Ga, Snap Pipe Reducer10x8 In Dia,24 Ga,Snap Pipe Reducer
    • Item # 6EKN0
    • Mfr. Model # GRR10P8PGA24
    • Fitting, Reducer, Diameter 10'x8", Width 10", Height 6-1/2", Inlet Diameter 10", Outlet Diameter 8", Material...More

    8x6 In Dia,24 Ga,Snap Pipe Reducer
    • DUCTMATE
    • 8x6 In Dia, 24 Ga, Snap Pipe Reducer8x6 In Dia,24 Ga,Snap Pipe Reducer
    • Item # 6EKL9
    • Mfr. Model # GRR8P6PGA24
    • Fitting, Reducer, Diameter 8"x6", Width 8", Height 6", Inlet Diameter 8", Outlet Diameter 6", Material of...More

    14x12 In Dia,26 Ga,Snap Pipe Reducer
    • DUCTMATE
    • 14x12 In Dia, 26 Ga, Snap Pipe Reducer14x12 In Dia,26 Ga,Snap Pipe Reducer
    • Item # 6EKL7
    • Mfr. Model # GRR14P12PGA26
    • Fitting, Reducer, Diameter 14"x12", Width 14", Height 6", Inlet Diameter 14", Outlet Diameter 12", Material...More

    Duct Fitting,Reducer,8x7,24 Gauge
    • DUCTMATE
    • Duct Fitting, Reducer, 8x7,24 GaugeDuct Fitting,Reducer,8x7,24 Gauge
    • Item # 6RGA6
    • Mfr. Model # GRR8P7PGA24
    • Fitting, Reducer, Duct Size 8 InX7 In, Width 8 In, Height 6-1/4 In, Inlet Diameter 8 In, Outlet Diameter 7...More

    Duct Fitting,Reducer,9x7,24 Gauge
    • DUCTMATE
    • Duct Fitting, Reducer, 9x7,24 GaugeDuct Fitting,Reducer,9x7,24 Gauge
    • Item # 6RGA8
    • Mfr. Model # GRR9P7PGA24
    • Fitting, Reducer, Duct Size 9 InX7 In, Width 9 In, Height 6 In, Inlet Diameter 9 In, Outlet Diameter 7 In,...More

    14 In Dia,24 Ga,Snap Pipe End Cap
    • DUCTMATE
    • 14 In Dia, 24 Ga, Snap Pipe End Cap14 In Dia,24 Ga,Snap Pipe End Cap
    • Item # 6EKK6
    • Mfr. Model # GRECP14GA24
    • Fitting, End Cap, Diameter 14", Width 14", Height 2", Inlet Diameter 14", Outlet Diameter 14", Material of...More

    Duct Fitting,Reducer,7x6,24 Gauge
    • DUCTMATE
    • Duct Fitting, Reducer, 7x6,24 GaugeDuct Fitting,Reducer,7x6,24 Gauge
    • Item # 6RGA5
    • Mfr. Model # GRR7P6PGA24
    • Fitting, Reducer, Duct Size 7 InX6 In, Width 7 In, Height 6-1/4 In, Inlet Diameter 7 In, Outlet Diameter 6...More

    Press On Collar With Damper,7 In
    • DUCTMATE
    • Press On Collar With Damper, 7 InPress On Collar With Damper,7 In
    • Item # 6PGE0
    • Mfr. Model # GR6POCR7GA26D
    • Fitting, Press-On Collar, Duct Size 7 In, Width 10 In, Height 6 In, Inlet Diameter 7 In, Outlet Diameter 7...More

    14x10 In Dia,26 Ga,Snap Pipe Reducer
    • DUCTMATE
    • 14x10 In Dia, 26 Ga, Snap Pipe Reducer14x10 In Dia,26 Ga,Snap Pipe Reducer
    • Item # 6EKL6
    • Mfr. Model # GRR14P10PGA26
    • Fitting, Reducer, Diameter 14"x10", Width 14", Height 8", Inlet Diameter 14", Outlet Diameter 10", Material...More

    Adjustable Nipple,4 In
    • NORDFAB
    • Adjustable Nipple, 4 InAdjustable Nipple,4 In
    • Item # 40D527
    • Mfr. Model # 3202-0400-100000
    • Fitting, Adjustable Nipple, Diameter 4 In., Length 11-1/4 In., Inlet Diameter 4 In., Outlet Diameter 4 In.,...More

    Duct Clamp,14 in. dia., Steel
    Adjustable Nipple,6 In
    • NORDFAB
    • Adjustable Nipple, 6 InAdjustable Nipple,6 In
    • Item # 40D528
    • Mfr. Model # 3202-0600-100000
    • Fitting, Adjustable Nipple, Diameter 6 In., Length 11-1/4 In., Inlet Diameter 6 In., Outlet Diameter 6 In.,...More

    End Cap, 6 in. dia., Steel
    • NORDFAB
    • End Cap, 6 in. dia., SteelEnd Cap, 6 in. dia., Steel
    • Item # 29RN67
    • Mfr. Model # 3151-0600-100000
    • End Cap, Diameter 6 In., Length 2-1/4 In., Inlet Diameter 5-57/64 In., Outlet Diameter 5-61/64 In., Material...More

    Duct Clamp,16 in. dia., Steel
    Round Duct  Connector,Gasketed Coupler
    Flange, 8 in. dia., Steel
    • NORDFAB
    • Flange, 8 in. dia., SteelFlange, 8 in. dia., Steel
    • Item # 29RN89
    • Mfr. Model # 3261-0800-100000
    • Flange, Angle Flange, Diameter 8 In., Length 1-1/8 In., Inlet Diameter 8-1/8 In., Outlet Diameter 10-25/64...More

    Pipe Hanger, 4 in. dia., Steel
    Duct Fitting,Reducer,9x8,24 Gauge
    • DUCTMATE
    • Duct Fitting, Reducer, 9x8,24 GaugeDuct Fitting,Reducer,9x8,24 Gauge
    • Item # 6RGA9
    • Mfr. Model # GRR9P8PGA24
    • Fitting, Reducer, Duct Size 9 InX8 In, Width 9 In, Height 6-1/4 In, Inlet Diameter 9 In, Outlet Diameter 8...More

    Press On Collar With Damper,9 In
    • DUCTMATE
    • Press On Collar With Damper, 9 InPress On Collar With Damper,9 In
    • Item # 6PGE1
    • Mfr. Model # GR6POCR9GA26D
    • Fitting, Press-On Collar, Duct Size 9 In, Width 12 In, Height 6 In, Inlet Diameter 9 In, Outlet Diameter 9...More

    Duct Fitting,Reducer,9x6,24 Gauge
    • DUCTMATE
    • Duct Fitting, Reducer, 9x6,24 GaugeDuct Fitting,Reducer,9x6,24 Gauge
    • Item # 6RGA7
    • Mfr. Model # GRR9P6PGA24
    • Fitting, Reducer, Duct Size 9 InX6 In, Width 9 In, Height 7 In, Inlet Diameter 9 In, Outlet Diameter 6 In,...More

    Duct Fitting,Reducer,7x5,24 Gauge
    • DUCTMATE
    • Duct Fitting, Reducer, 7x5,24 GaugeDuct Fitting,Reducer,7x5,24 Gauge
    • Item # 6RGA4
    • Mfr. Model # GRR7P5PGA24
    • Fitting, Reducer, Duct Size 7 InX5 In, Width 7 In, Height 6 In, Inlet Diameter 7 In, Outlet Diameter 5 In,...More

    Results per page: 16 | 32 | 48