Skip Content

Filter Results By

Applied Filters Clear All

Type
Diameter
Length
Duct Size
Width
Gauge
Brand
Price
Ratings

Duct and Fittings

162 Results Found that Include 162 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
4 In Dia,26 Ga,Self Seal Snap Lock,PK5
6 In Dia,26 Ga,Self Seal Collar w/Damper
4 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 4 In Dia, 26 Ga, 90 Adj Elbow4 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG1
  • Mfr. Model # GRAE490GA26
  • Fitting, 90 Degrees Elbow, Diameter 4", Width 6-3/4", Height 6-3/4", Inlet Diameter 4", Outlet Diameter 4",...More

6 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 6 In Dia, 26 Ga, 90 Adj Elbow6 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG2
  • Mfr. Model # GRAE690GA26
  • Fitting, 90 Degrees Elbow, Diameter 6", Width 9", Height 9", Inlet Diameter 6", Outlet Diameter 6", Material...More

6 In Dia,26 Ga,Self Seal Snap Lock,PK5
8 In Dia,26 Ga,Self Seal Collar w/Damper
Duct Fitting,90 Degree Elbow,5 In
  • DUCTMATE
  • Duct Fitting, 90 Degree Elbow, 5 InDuct Fitting,90 Degree Elbow,5 In
  • Item # 6PGD4
  • Mfr. Model # GRAE590GA26
  • Fitting, 90 Degrees Elbow, Duct Size 5 In, Width 6-3/4 In, Height 6-3/4 In, Inlet Diameter 5 In, Outlet...More

Duct Fitting,End Cap,5 In
  • DUCTMATE
  • Duct Fitting, End Cap, 5 InDuct Fitting,End Cap,5 In
  • Item # 6PGE5
  • Mfr. Model # GRECP5GA26
  • Fitting, End Cap, Duct Size 5 In, Length 3 In, Width 5 In, Height 2 In, Inlet Diameter 5 In, Outlet Diameter...More

Duct Fitting,Tee,5 In,26 Gauge
  • DUCTMATE
  • Duct Fitting, Tee, 5 In, 26 GaugeDuct Fitting,Tee,5 In,26 Gauge
  • Item # 6RFY6
  • Mfr. Model # GRFTJ5GA26
  • Fitting, Tee, Duct Size 5 In, Length 14-1/8 In, Width 5 In, Height 9 In, Inlet Diameter 5 In, Outlet Diameter...More

Reducer Fitting,8x4 In Dia,26 Ga
  • DUCTMATE
  • Reducer Fitting, 8x4 In Dia, 26 GaReducer Fitting,8x4 In Dia,26 Ga
  • Item # 6EKK8
  • Mfr. Model # GRR8P4PGA26
  • Fitting, Reducer, Diameter 8"x4", Width 8", Height 7-1/2", Inlet Diameter 8", Outlet Diameter 4", Material of...More

12 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 12 In Dia, 26 Ga, 90 Adj Elbow12 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG5
  • Mfr. Model # GRAE1290GA26
  • Fitting, 90 Degrees Elbow, Diameter 12", Width 15", Height 15", Inlet Diameter 12", Outlet Diameter 12",...More

6x4 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 6x4 In Dia, 26 Ga, Snap Pipe Reducer6x4 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKK7
  • Mfr. Model # GRR6P4PGA26
  • Fitting, Reducer, Diameter 6"x4", Width 6", Height 7", Inlet Diameter 6", Outlet Diameter 4", Material of...More

Duct Fitting,Reducer,6x5,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 6x5,26 GaugeDuct Fitting,Reducer,6x5,26 Gauge
  • Item # 6RFZ3
  • Mfr. Model # GRR6P5PGA26
  • Fitting, Reducer, Duct Size 6 InX5 In, Width 6 In, Height 5-3/4 In, Inlet Diameter 6 In, Outlet Diameter 5...More

Press On Collar With Damper,5 In
  • DUCTMATE
  • Press On Collar With Damper, 5 InPress On Collar With Damper,5 In
  • Item # 6PGE2
  • Mfr. Model # GR6POCR5GA24D
  • Fitting, Press-On Collar, Duct Size 5 In, Width 8 In, Height 6 In, Inlet Diameter 5 In, Outlet Diameter 5 In,...More

10 In Dia,24 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 10 In Dia, 24 Ga, Snap Pipe End Cap10 In Dia,24 Ga,Snap Pipe End Cap
  • Item # 6EKK4
  • Mfr. Model # GRECP10GA24
  • Fitting, End Cap, Diameter 10", Width 10", Height 2", Inlet Diameter 10", Outlet Diameter 10", Material of...More

12 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 12 In Dia, 26 Ga, Snap Pipe End Cap12 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKJ9
  • Mfr. Model # GRECP12GA26
  • Fitting, End Cap, Diameter 12", Width 12", Height 2", Inlet Diameter 12", Outlet Diameter 12", Material of...More

12 In Dia,24 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 12 In Dia, 24 Ga, Snap Pipe End Cap12 In Dia,24 Ga,Snap Pipe End Cap
  • Item # 6EKK5
  • Mfr. Model # GRECP12GA24
  • Fitting, End Cap, Diameter 12", Width 12", Height 2", Inlet Diameter 12", Outlet Diameter 12", Material of...More

Fitting,Reducer,8x6 In Dia,26 Gauge
  • DUCTMATE
  • Fitting, Reducer, 8x6 In Dia, 26 GaugeFitting,Reducer,8x6 In Dia,26 Gauge
  • Item # 6EKK9
  • Mfr. Model # GRR8P6PGA26
  • Fitting, Reducer, Diameter 8"x6", Width 8", Height 6", Inlet Diameter 8", Outlet Diameter 6", Material of...More

3x3x3x50 ft Vinyl Flex Connector
12x10 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 12x10 In Dia, 26 Ga, Snap Pipe Reducer12x10 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKL4
  • Mfr. Model # GRR12P10PGA26
  • Fitting, Reducer, Diameter 12"x10", Width 12", Height 6", Inlet Diameter 12", Outlet Diameter 10", Material...More

14 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 14 In Dia, 26 Ga, Snap Pipe End Cap14 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKK0
  • Mfr. Model # GRECP14GA26
  • Fitting, End Cap, Diameter 14", Width 14", Height 2", Inlet Diameter 14", Outlet Diameter 14", Material of...More

Duct Fitting,Reducer,7x6,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 7x6,26 GaugeDuct Fitting,Reducer,7x6,26 Gauge
  • Item # 6RFZ5
  • Mfr. Model # GRR7P6PGA26
  • Fitting, Reducer, Duct Size 7 InX6 In, Width 7 In, Height 6-1/4 In, Inlet Diameter 7 In, Outlet Diameter 6...More

8 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 8 In Dia, 24 Ga, 90 Adj Elbow8 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKG9
  • Mfr. Model # GRAE890GA24
  • Fitting, 90 Degrees Elbow, Diameter 8", Width 11", Height 11", Inlet Diameter 8", Outlet Diameter 8",...More

4 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 4 In Dia, 24 Ga, 90 Adj Elbow4 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKG7
  • Mfr. Model # GRAE490GA24
  • Fitting, 90 Degrees Elbow, Diameter 4", Width 6-3/4", Height 6-3/4", Inlet Diameter 4", Outlet Diameter 4",...More

3x3x3x50 ft Neoprene Flex Connector
Duct Fitting,90 Degree Elbow,7 In
  • DUCTMATE
  • Duct Fitting, 90 Degree Elbow, 7 InDuct Fitting,90 Degree Elbow,7 In
  • Item # 6PGD5
  • Mfr. Model # GRAE790GA26
  • Fitting, 90 Degrees Elbow, Duct Size 7 In, Width 9 In, Height 9 In, Inlet Diameter 7 In, Outlet Diameter 7...More

Duct Fitting,End Cap,7 In
  • DUCTMATE
  • Duct Fitting, End Cap, 7 InDuct Fitting,End Cap,7 In
  • Item # 6PGE6
  • Mfr. Model # GRECP7GA26
  • Fitting, End Cap, Duct Size 7 In, Length 3 In, Width 7 In, Height 2 In, Inlet Diameter 7 In, Outlet Diameter...More

8 In Dia,26 Ga,Snap Pipe Free Flow Tee
  • DUCTMATE
  • 8 In Dia, 26 Ga, Snap Pipe Free Flow Tee8 In Dia,26 Ga,Snap Pipe Free Flow Tee
  • Item # 6EKN6
  • Mfr. Model # GRFTJ8GA26
  • Fitting, Tee, Diameter 8", Length 15-3/4", Width 8", Height 12-1/8", Inlet Diameter 8", Outlet Diameter 8",...More

1-3/4x3x1-3/4x50 Vinyl Flex Connector
10 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 10 In Dia, 26 Ga, Snap Pipe End Cap10 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKJ8
  • Mfr. Model # GRECP10GA26
  • Fitting, End Cap, Diameter 10", Width 10", Height 2", Inlet Diameter 10", Outlet Diameter 10", Material of...More

12x8 In Dia,26 Ga,Reducer Fitting
  • DUCTMATE
  • 12x8 In Dia, 26 Ga, Reducer Fitting12x8 In Dia,26 Ga,Reducer Fitting
  • Item # 6EKL3
  • Mfr. Model # GRR12P8PGA26
  • Fitting, Reducer, Diameter 12"x8", Width 12", Height 8-1/8", Inlet Diameter 12", Outlet Diameter 8", Material...More

10x8 In Dia,26 Ga,Reducer
  • DUCTMATE
  • 10x8 In Dia, 26 Ga, Reducer10x8 In Dia,26 Ga,Reducer
  • Item # 6EKL1
  • Mfr. Model # GRR10P8PGA26
  • Fitting, Reducer, Diameter 10'x8", Width 10", Height 6-1/2", Inlet Diameter 10", Outlet Diameter 8", Material...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More