Skip Content

Filter Results By

Applied Filters Clear All

Type
Diameter
Length
Duct Size
Brand
Price

Duct and Fittings

92 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
End Cap,PVC,10 In.
End Cap,PVC,12 In.
Elbow,PVC,90 Degree,1 Radius,10 In.
Coupling,PVC,10 In.
Flange,PVC,4 In
End Cap,PVC,8 In.
Elbow,PVC,90 Degree,1 Radius,8 In.
Elbow,PVC,90 Degree,1 Radius,12 In.
Coupling,PVC,4 In.
Coupling,PVC,12 In.
Butterfly Damper,PVC,4 In.
  • PLASTIC SUPPLY
  • Butterfly Damper, PVC, 4 In.Butterfly Damper,PVC,4 In.
  • Item # 6XME9
  • Mfr. Model # PVCBD04
  • Butterfly Damper, Duct Size 4 In, Length 7-1/2 In, Material of Construction Type I Grade I PVC, Includes...More

Flange,PVC,12 In
End Cap,PVC,6 In.
Flange,PVC,10 In
End Cap,PVC,4 In.
Flange,PVC,8 In
Flange,PVC,6 In
End Cap,PVC,16 In.
Blastgate,PVC,8 In.
  • PLASTIC SUPPLY
  • Blastgate, PVC, 8 In.Blastgate,PVC,8 In.
  • Item # 6XME6
  • Mfr. Model # PVCB08
  • Blastgate, Duct Size 8 In, Height 6-3/8 In, Material of Construction Type I Grade I PVC, Includes Locking...More

Flange,PVC,16 In
Raincap,A Style,PVC,12 In
  • PLASTIC SUPPLY
  • Raincap, A Style, PVC, 12 InRaincap,A Style,PVC,12 In
  • Item # 6UXV4
  • Mfr. Model # PVCRCA12
  • Rain Cap, Style A, Diameter 25 In, Duct Size 12 In, Length 17-1/2 In, Material of Construction Type I Grade I...More

Intake Fume Hood,PVC,4 In
  • PLASTIC SUPPLY
  • Intake Fume Hood, PVC, 4 InIntake Fume Hood,PVC,4 In
  • Item # 6UXX9
  • Mfr. Model # PVCHS112
  • Intake Fume Hood, Duct Size 4 In, Length 12 In, Height 11 In, Material of Construction Type I Grade I PVC,...More

Butterfly Damper,PVC,10 In.
  • PLASTIC SUPPLY
  • Butterfly Damper, PVC, 10 In.Butterfly Damper,PVC,10 In.
  • Item # 6XMF2
  • Mfr. Model # PVCBD10
  • Butterfly Damper, Duct Size 10 In, Length 13 In, Material of Construction Type I Grade I PVC, Includes...More

Blastgate,PVC,10 In.
  • PLASTIC SUPPLY
  • Blastgate, PVC, 10 In.Blastgate,PVC,10 In.
  • Item # 6XME7
  • Mfr. Model # PVCB10
  • Blastgate, Duct Size 10 In, Height 6-3/8 In, Material of Construction Type I Grade I PVC, Includes Locking...More

Elbow,PVC,45 Degree,10 In.
Raincap,B Style,PVC,6 In
Raincap,A Style,PVC,14 In
Elbow,PVC,90 Degree,1-1/2 Radius,12 In.
Elbow,PVC,90 Degree,1 Radius,14 In.
Butterfly Damper,PVC,12 In.
  • PLASTIC SUPPLY
  • Butterfly Damper, PVC, 12 In.Butterfly Damper,PVC,12 In.
  • Item # 6XMF3
  • Mfr. Model # PVCBD12
  • Butterfly Damper, Duct Size 12 In, Length 14-1/2 In, Material of Construction Type I Grade I PVC, Includes...More

Intake Fume Hood,PVC,10 In
  • PLASTIC SUPPLY
  • Intake Fume Hood, PVC, 10 InIntake Fume Hood,PVC,10 In
  • Item # 6UXY2
  • Mfr. Model # PVCHS136
  • Intake Fume Hood, Duct Size 10 In, Length 36 In, Height 21 In, Material of Construction Type I Grade I PVC,...More

Blastgate,PVC,12 In.
  • PLASTIC SUPPLY
  • Blastgate, PVC, 12 In.Blastgate,PVC,12 In.
  • Item # 6XME8
  • Mfr. Model # PVCB12
  • Blastgate, Duct Size 12 In, Height 6-3/8 In, Material of Construction Type I Grade I PVC, Includes Locking...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More